Pressure Switch Transducer Combinations

PLAST-O-MATIC

MPNPrice
FPS013-PV
$119.64
FPS025-PV
$119.64
FPS013-CP
$143.82
FPS025-CP
$143.82
FPS013-PP
$143.82
FPS025-PP
$143.82
FPS013-PF
$185.82
FPS025-PF
$185.82
IFM

Max. PressureRangeWetted MaterialsElectrical ConnectionIp RatingAnalog OutputPower RequiredHousing MaterialPrice
9400 psi
0 psi to 1450 psi
Ceramic, FKM, Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$812.73
17400 psi
0 psi to 3625 psi
Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$826.16
450 psi
-0.2 psi to +3.6 psi
Ceramic, FKM, Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$834.01
450 psi
-0.7 psi to +14.5 psi
Ceramic, FKM, Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$818.09
725 psi
-1.8 psi to +36.3 psi
Ceramic, FKM, Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$812.73
725 psi
-14.5 psi to +14.5 psi
Ceramic, FKM, Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$864.72
5075 psi
-14.5 psi to +362 psi
Ceramic, FKM, Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$812.73
2175 psi
-14.6 psi to +145 psi
Ceramic, FKM, Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$856.40
24650 psi
0 psi to 5800 psi
Stainless Steel
4 Pin M12 Connector
IP65, IP67
0-10V DC, 4-20 mA
18-30V DC
Stainless Steel
$834.01
TELEMECANIQUE SENSORS

Electrical ConnectionMax. PressureIp RatingAnalog OutputOperating Temp. RangeRangeControl OutputPower RequiredPrice
4 Pin M12 Connector
101.5 psi
IP65, IP67
0-10V DC
-4°F to +176°F
0 psi to 14.5 psi
PNP
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
IP65, IP67
4-20 mA
-4°F to +176°F
0 psi to 14.5 psi
PNP
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
IP65, IP67
4-20 mA
-4°F to +176°F
0 psi to 14.5 psi
PNP
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
IP65, IP67
4-20 mA
-4°F to +176°F
0 psi to 14.5 psi
Dehumidification Capability
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
IP65, IP67
4-20 mA
-4°F to +176°F
0 psi to 14.5 psi
-
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
IP65, IP67
4-20 mA
-4°F to +176°F
0 psi to 14.5 psi
Dehumidification Capability
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
--
-4°F to +176°F
0 psi to 14.5 psi
Dehumidification Capability
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
--
-4°F to +176°F
0 psi to 14.5 psi
Dehumidification Capability
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
IP65, IP67
-
-4°F to +176°F
0 psi to 14.5 psi
PNP
24V DC
RFQ
4 Pin M12 Connector
101.5 psi
IP65, IP67
-
-4°F to +176°F
0 psi to 14.5 psi
PNP
24V DC
RFQ
AUTONICS

MPNPrice
PSAN-V01CPV-NPT1/8
$365.83
AUTONICS

MPNPrice
PSAN-L01CV-NPT1/8RFQ