HYDRO VACUUM
ASHCROFT
ASHCROFT
ASHCROFT
SUPCO
IFM
ASHCROFT
ASHCROFT
| MPN | Price |
|---|---|
LCA | $95.75 |
LCS | $96.84 |
| Wetted Materials | Burst Pressure | Range | Compatible With | Electrical Connection Type | Ip Rating | Circuit Type | Ac Contact Rating | Price |
|---|---|---|---|---|---|---|---|---|
316 Stainless Steel | 9500 psi | 10 psi to 100 psi | Buna And 316 Stainless Steel | Micro DIN Connector | IP67 | Snap Switch | 5A @ 125/250 V | $348.81 |
316 Stainless Steel, Buna N | 30000 psi | 100 psi to 1000 psi | Buna And 316 Stainless Steel | Micro DIN Connector | IP67 | Snap Switch | 5A @ 125/250 V | $357.89 |
316 Stainless Steel, Buna N | 30000 psi | 100 psi to 1000 psi | Buna And 316 Stainless Steel | Micro DIN Connector | IP67 | Snap Switch | 5A @ 125/250 V | $394.27 |
316 Stainless Steel, Buna N | 30000 psi | 200 psi to 2000 psi | Buna And 316 Stainless Steel | Micro DIN Connector | IP67 | Snap Switch | 5A @ 125/250 V | $390.83 |
| Wetted Materials | Burst Pressure | Range | Compatible With | Ip Rating | Circuit Type | Ac Contact Rating | Dc Contact Rating | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
316 Stainless Steel | 9500 psi | -15 psi to +15 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $586.37 | ||
316 Stainless Steel | 9500 psi | 6 psi to 30 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $559.89 | ||
316 Stainless Steel | 9500 psi | 8 psi to 60 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $562.41 | ||
316 Stainless Steel | 9500 psi | 10 psi to 100 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $552.83 | ||
316 Stainless Steel, Buna N | 10000 psi | 20 psi to 200 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $557.61 | ||
316 Stainless Steel, Buna N | 30000 psi | 50 psi to 500 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $569.24 | ||
316 Stainless Steel, Buna N | 30000 psi | 100 psi to 1000 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $588.44 | ||
316 Stainless Steel, Buna N | 30000 psi | 200 psi to 2000 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $588.44 | ||
316 Stainless Steel, Buna N | 50000 psi | 500 psi to 5000 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $594.43 | ||
316 Stainless Steel, Buna N | 50000 psi | 750 psi to 7500 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $601.61 | ||
| Burst Pressure | Range | Grade | Compatible With | Circuit Type | Ac Contact Rating | Ip Rating | Wetted Materials | Price |
|---|---|---|---|---|---|---|---|---|
9500 psi | -15 psi to +15 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | 316 Stainless Steel | $333.79 |
1000 psi | 6 psi to 30 psi | Grade 316 | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | - | - | $306.60 |
9500 psi | 8 psi to 60 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | 316 Stainless Steel | $308.69 |
| Contact Form | Electrical Connection Type | Range | Nema Rating | Closing Pressure | Function | Mounting | Open (psi) | Price |
|---|---|---|---|---|---|---|---|---|
SPST | Hardwired | 0 psi to 650 psi | 1 | 475 psi | Protects Compressor | Remote | 600 psi | $27.04 |
| - | - | - | - | - | - | - | - | $33.47 |
| - | - | - | - | - | - | - | - | $44.44 |
| Burst Pressure | Range | Offset Point | On Set Point | Compatible With | Electrical Connection Type | Ip Rating | Circuit Type | Price |
|---|---|---|---|---|---|---|---|---|
4350 psi | 0 psi to 145 psi | 5 psi to 142 psi | 7.5 psi to 145 psi | Air And Liquids | M12 Connector | IP67 | Electronic Pnp | $316.94 |
14500 psi | 0 psi to 1450 psi | 50 psi to 1420 psi | 75 psi to 1450 psi | Air And Liquids | M12 Connector | IP67 | Electronic Pnp | $316.94 |
23200 psi | 0 psi to 5800 psi | 175 psi to 5685 psi | 290 psi to 5800 psi | Air And Liquids | M12 Connector | IP67 | Electronic Pnp | $349.63 |
| Burst Pressure | Wetted Materials | Range | Grade | Compatible With | Circuit Type | Ac Contact Rating | Ip Rating | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
9500 psi | 316 Stainless Steel | 10 psi to 100 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $303.83 | ||
10000 psi | 316 Stainless Steel, Buna N | 20 psi to 200 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $304.00 | ||
30000 psi | 316 Stainless Steel, Buna N | 50 psi to 500 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $306.24 | ||
8000 psi | - | 100 psi to 1000 psi | Grade 316 | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | - | $308.39 | ||
30000 psi | 316 Stainless Steel, Buna N | 200 psi to 2000 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $306.07 | ||
50000 psi | 316 Stainless Steel, Buna N | 500 psi to 5000 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $331.90 | ||
50000 psi | 316 Stainless Steel, Buna N | 750 psi to 7500 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $337.23 | ||
9500 psi | 316 Stainless Steel | -15 psi to +15 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $381.91 | ||
9500 psi | 316 Stainless Steel | 6 psi to 30 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $362.94 | ||
9500 psi | 316 Stainless Steel | 8 psi to 60 psi | Grade 316L | Buna And 316 Stainless Steel | Snap Switch | 5A @ 125/250 V | IP67 | $357.17 | ||
| Burst Pressure | Range | Compatible With | Ip Rating | Circuit Type | Wetted Materials | Ac Contact Rating | Dc Contact Rating | Price |
|---|---|---|---|---|---|---|---|---|
30000 psi | 100 psi to 1000 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 316 Stainless Steel, Buna N | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $347.24 |
30000 psi | 200 psi to 2000 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 316 Stainless Steel, Buna N | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $343.21 |
50000 psi | 500 psi to 5000 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 316 Stainless Steel, Buna N | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $365.36 |
50000 psi | 750 psi to 7500 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 316 Stainless Steel, Buna N | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $365.36 |
50000 psi | 500 psi to 5000 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 316 Stainless Steel, Buna N | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $421.67 |
50000 psi | 750 psi to 7500 psi | Buna And 316 Stainless Steel | IP67 | Snap Switch | 316 Stainless Steel, Buna N | 5A @ 125/250 V | 3A @ 28V (Inductive), 5A @ 28V (Resistive) | $421.67 |
Working Mechanism
- Ensure proper mounting of the pressure switch by considering factors like orientation and environmental conditions.
- Set the desired pressure range using adjustable mechanisms or by selecting the appropriate pre-set range.
- Connect the electrical leads or terminals of the pressure switch to the corresponding circuit or control system.
- If required, calibrate the pressure switch by adjusting the setpoint or threshold to the desired pressure value.
Features
Ashcroft Explosion Proof Pressure Switches:
- These switches are housed in 316L stainless steel enclosures for corrosion resistance.
- Their explosion-proof housing gives uncompromising protection in hazardous environments.
- These pressure switches offer a pressure range of -15 to 15000 psi and can handle temperatures from -40 to 193 degrees F.
- They come in either factory-set or field-adjustable setpoints, allowing customisation based on specific pressure requirements.
- These pressure switches feature a fixed deadband for consistent and precise switching between pressure states.
Hydro Vacuum LCA / LCS Pressure Switches:
- These switches are useful in hydrophone systems for protection against pressure drops.
- They feature IP43-rating for protection against dirt and water sprays.
- These pressure switches can handle temperatures ranging from -5 to 40 degrees C and relative humidity up to 50%.
Frequently Asked Questions
Explore More
- KEYSHAFT
- WISS
- BOSS GLOVES
- REER
- Fiberglass Tube Stock
- Air Cable Balancers
- Belt Drive Single Inlet Square Housing Blowers
- Rules and Straight Edges
- Rod and Piston Seals
- MAGLINER Washers
- WATTS LFM300 Series Double Check Detector Assemblies
- MITUTOYO Mitutoyo Hand Tool Parts
- COOPER B-LINE Type 12 Premier Series Double Door Wall Mounted Panel Enclosures
- ANVIL Extra Heavy Seamless Nipples, Plated
- AKRO-MILS 30164 Shelf Bins
- AKRO-MILS 30287 Akrobins Super Size Bins
- CONDOR Cut Resistant Gloves, Polyurethane Coating, HPPE Lining
- ANSELL 11-100 Hyflex Lightweight Industrial Gloves
- DESTACO 324-M Series Pull Action Latch Clamps
Ask ChatMRO