| Terminal Connection | Terminal Connection Type | Diameter | Head Material | Bezel Material | Color | Price |
|---|---|---|---|---|---|---|
Quick Connect | Quick Connect | 30 mm | Plastic | Plastic | Red | $98.33 |
Quick Connect | Quick Connect | 30 mm | Plastic | Plastic | Red | $53.80 |
Screw | Screw | 60 mm | Plastic | Plastic | Red | $117.59 |
Screw | Screw | 40 mm | Plastic | Plastic | Red | $102.96 |
Screw | Screw | 40 mm | Plastic | Plastic | Red | $172.13 |
| Action | Contact Form | Color | Terminal Connection | Ip Rating | Head Material | Bezel Material | Terminal Connection Type | Price |
|---|---|---|---|---|---|---|---|---|
Momentary Push | - | Green | Screw Clamp | - | Plastic | Plastic | Screw Clamp | $18.99 |
Momentary | 1NO | Black | Screw Clamp | IP65 | Plastic | Plastic | Screw Clamp | $25.31 |
Momentary | 1NC | Red | Screw Clamp | IP65 | Plastic | Plastic | Screw Clamp | $17.59 |
| Terminal Connection | Terminal Connection Type | Diameter | Lamp Module Type | Lamp Voltage | Head Material | Bezel Material | Color | Price |
|---|---|---|---|---|---|---|---|---|
Quick Connect | Quick Connect | 30 mm | Full Voltage | 24V AC/DC | Plastic | Plastic | Red | $173.97 |
Quick Connect | Quick Connect | 30 mm | Full Voltage | 24V AC/DC | Plastic | Plastic | Red | $153.31 |
Screw | Screw | 60 mm | Full Voltage | 24V AC/DC | Plastic | Plastic | Red | $189.06 |
| Contact Form | Color | Adapter Kit | Action | Terminal Connection | Ip Rating | Switch Type | Head Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1NO/1NC | Red | - | Maintained | Screw Clamp | IP65 | - | Delrin | $569.49 | ||
2NO/2NC | Red | - | Maintained | Screw Clamp | IP65 | - | Delrin | $699.57 | ||
2NC | Red | - | Maintained | Screw Clamp | IP65 | - | Delrin | $772.69 | ||
| - | Yellow | No | - | - | - | Maintained | - | $206.35 | ||
| - | Yellow | - | - | - | - | Maintained | - | $258.87 | ||
| - | Red | No | - | - | - | Maintained | - | $181.81 | ||
| - | Red | No | - | - | - | Maintained | - | $234.33 | ||
| - | Red | No | - | - | - | Maintained | - | $217.77 | ||
| - | Yellow | No | - | - | - | Maintained | - | $217.77 | ||
| - | - | No | - | - | - | Maintained | - | $366.24 | ||
| Contact Form | Action | Terminal Connection | Head Material | Bezel Material | Color | Terminal Connection Type | Number Of Operators | Price |
|---|---|---|---|---|---|---|---|---|
1NC | Maintained | Pressure Plate | Nitrile Rubber | Plastic | Red | Pressure Plate | 1 | $56.77 |
1NO/1NC | Maintained | Pressure Plate | Nitrile Rubber | Plastic | Red | Pressure Plate | 1 | $89.67 |
1NC | Maintained | Pressure Plate | Nitrile Rubber | Plastic | Red | Pressure Plate | 1 | $56.77 |
1NO/1NC | Maintained | Pressure Plate | Nitrile Rubber | Plastic | Red | Pressure Plate | 1 | $71.41 |
1NC | Maintained | Pressure Plate | Nitrile Rubber | Plastic | Red | Pressure Plate | 1 | $50.41 |
| Contact Form | Action | Terminal Connection | Head Material | Bezel Material | Color | Terminal Connection Type | Number Of Operators | Price |
|---|---|---|---|---|---|---|---|---|
1NC | Maintained | Pressure Plate | Nitrile Rubber | Chrome Die Cast Aluminum | Red | Pressure Plate | 1 | $66.10 |
1NO/1NC | Maintained | Pressure Plate | Nitrile Rubber | Chrome Die Cast Aluminum | Red | Pressure Plate | 1 | $30.43 |
1NC | Maintained | Pressure Plate | Nitrile Rubber | Chrome Die Cast Aluminum | Red | Pressure Plate | 1 | $67.97 |
1NO/1NC | Maintained | Pressure Plate | Nitrile Rubber | Chrome Die Cast Aluminum | Red | Pressure Plate | 1 | $96.53 |
1NC | Maintained | Pressure Plate | Nitrile Rubber | Chrome Die Cast Aluminum | Red | Pressure Plate | 1 | $37.99 |
1NO/1NC | Maintained | Pressure Plate | Nitrile Rubber | Chrome Die Cast Aluminum | Red | Pressure Plate | 1 | $44.27 |
| MPN | Price |
|---|---|
| STI-6405 | $205.99 |
| MPN | Price |
|---|---|
| 11004-7053 | $259.71 |
| MPN | Price |
|---|---|
| UD0R | $106.28 |
| MPN | Price |
|---|---|
| UD0P | $117.68 |
Description
Emergency stop buttons can be used as actuators to shut down a piece of equipment in case of any emergency. Raptor Supplies offers a wide range of emergency stop push buttons from brands, like Dayton, General Electric, Honeywell, Omron STI, Power First, Rees and Schneider Electric. These illuminated & non-illuminated push buttons are pre-assembled and feature a contact block to securely connect the switch to the mains supply. They are available in pressure plate, screw terminal, quick connect, screw and screw clamp terminal connections for easy and convenient installations. Omron STI offers emergency stop push buttons with a safety lock mechanism to prevent operating errors and a finger protection design for added safety. These buttons come in two maintained positions, push or lock and turn or reset mode, for user convenience.
Emergency stop buttons from Schneider Electric are designed in accordance with NEMA certifications and IP 66 ratings to provide protection against dust and water jets, thereby making them ideal for use in harsh industrial applications. Choose from a wide range of these emergency stop push buttons, available in plastic and metal variants, on Raptor Supplies.
Explore More
- RED HAT
- BIG BEAM
- KEYSHAFT
- Dunnage Racks
- Air Powered Hydraulic Pumps
- Mobile Workstations
- Power Relays
- GARLOCK SEALING TECHNOLOGIES ONE-UP Neoprene Pump Diaphragms
- STARRETT 94365 Series Meatkutter Frozen Bi-Metal Band Saw Blade
- AMS Soil Fertility Kits
- TSUBAKI Offset Link British Standard
- COOPER B-LINE High Density Cable Managers
- SHARPE VALVES Ductile Iron Inline Oil Patch Ball Valve, FNPT x FNPT
- MUELLER STEAM 91AT-N Silent Check Valves
- ANSELL 73-701 Touchntuff Sterile Disposable Neoprene Gloves
- ANSELL 70-225 Hyflex Reversible Cut Resistant Gloves
- GLOBE SCIENTIFIC Label Rolls, Cryo, Direct Thermal, 38 x 19 mm Size
Ask ChatMRO