Please note that the item you have bought is a 115V.

Electric Valve Actuators | Raptor Supplies Worldwide

Electric Valve Actuators

Filter

StyleModelPrice (ex. VAT)
AVA9104-GGA-3S$213.46
AVA9104-AGA-3S$148.65
JOHNSON CONTROLS -

Electric Valve Actuators

StyleModelItemPrice (ex. VAT)
AVA-7482-0312Electric Ball Valve Actuator$231.28
BVA7810-HGC-2Electric Globe Valve Actuator$658.94
BVA7830-HGC-2Electric Globe Valve Actuator$831.90
BVA7820-HGA-2Electric Globe Valve Actuator$940.88
BVA7830-HGA-2Electric Globe Valve Actuator$931.74
CVA9310-HGA-2Valve Actuator$291.33
SIEMENS -

Electric Valve Actuators

StyleModelItemPrice (ex. VAT)
ASKB62UActuator$1,662.48
BSKD62UAActuator$1,055.71
CSAX61.03UActuator$413.81
ASKC62UAActuator$1,994.59
ASKC62UActuator$1,857.36
DSKD60UActuator$805.60
ESSD81UActuator$120.41
D656-0018Valve$261.51
APOLLO VALVES -

Class 1500 Actuators

StyleModelPrice (ex. VAT)
A3R88494B$4,647.06
B3R88305B$5,379.16
B3RACL1500WUL3$8,507.26
B3RACL1500WU2Z$8,390.66
B3RACL1500XU2$8,395.26
B3RACL1500WU2$7,526.84
B3R88199B$5,268.12
A3R88098B$5,419.48
A3R88066B$4,647.06
A3R87981B$4,234.82
B3R88356B$5,890.48
A3R88347B$4,987.60
A3R88318B$4,673.22
A3R88316B$7,321.56
A3R88302B$4,126.06
B3R88727B$4,647.06
B3R88300B$8,027.50
A3R88289B$5,000.52
A3R88283B$5,779.46
A3R88275B$4,853.22
B3R88253B$5,272.72
B3R88648B$5,098.66
B3R88636B$4,613.10
B3R88612B$6,263.72
A3R88610B$4,588.20
APOLLO VALVES -

Class 2500 Actuators

StyleModelPrice (ex. VAT)
A3R88496B$6,645.66
B3R88499B$8,582.70
A3R88786B$6,759.00
B3R88608B$7,086.40
A3R88613B$7,924.10
A3R88637B$6,067.36
A3R88678B$6,614.10
A3R88343B$6,248.56
A3R88017B$6,647.96
B3R88096B$5,895.12
A3RACL2500WU2$9,215.08
A3RACL2500WU2Z$10,078.90
A3RACL2500XU2$10,083.52
A3RACL2500XU2Z$10,947.34
A3RACL2500XUL3Z$11,927.78
JOHNSON CONTROLS -

Electric Ball Valve Actuator

StyleModelType of ActuatorAmbient Temp. RangeDepthVoltageWidthElectrical ConnectionsEnclosure RatingHeightPrice (ex. VAT)
AVA9104-GGA-2SNon-Spring ReturnTo 140 Degrees F2.75"24 VAC5"Cable-2"$245.83
AVA9104-AGA-2SNon-Spring ReturnTo 140 Degrees F2.75"24 VAC5"Cable-2"$155.70
AVA9104-IGA-2SNon-Spring ReturnTo 140 Degrees F2.75"24 VAC5"Cable-2"$173.14
BVA-3100-HGCNon-Spring Return14 Degrees to 122 Degrees F6-17/32"247 5/16"Screw TerminalsNEMA 112 3/32"$1,431.45
CVA9104-IGA-3SNon-Spring Return-4 Degrees to 140 Degrees F5.5"242 13/16"Screw TerminalsNEMA 12 45/64"$170.38
DVA9104-IUA-2SNon-Spring Return-4 Degrees to 140 Degrees F6-1/16"85-2602 13/16"48" WireNEMA 25 11/32"$230.34
EVA-7010-8002Non-Spring Return35 Degrees to 122 Degrees F2.625"1202 29/32"20" WireNEMA 12 29/32"$119.28
FVA-7010-8003Non-Spring Return35 Degrees to 122 Degrees F2.625"2302 29/32"20" WireNEMA 12 29/32"$106.98
GVA9208-BGC-3Spring ReturnTo 140 Degrees F2.75"24 VAC3 29/32"Cable-6.375"$297.55
HVA9203-GGB-2ZSpring ReturnTo 140 Degrees F2.75"24 VAC3.25"Cable-6.375"$364.15
HVA9203-GGA-2ZSpring ReturnTo 140 Degrees F2.75"24 VAC3.25"Cable-6.375"$310.70
GVA9208-BAC-3Spring Return-40 Degrees to 140 Degrees F7-13/32"1203 29/32"CableNEMA 23 13/32"$326.86
GVA9208-BGA-3Spring ReturnTo 140 Degrees F2.75"24 VAC3 29/32"Cable-6.375"$249.73
GVA9208-AGA-2Spring Return-40 Degrees to 140 Degrees F7-13/32"243 29/32"CableNEMA 23 13/32"$287.65
GVA9208-BAA-3Spring Return-40 Degrees to 140 Degrees F7-13/32"1203 29/32"CableNEMA 23 13/32"$293.48
HVA9203-AGB-2ZSpring ReturnTo 140 Degrees F2.75"24 VAC3.25"Cable-6.375"$306.09
GVA9208-AGC-3Spring ReturnTo 140 Degrees F2.75"24 VAC3 29/32"Cable-6.375"$334.50
GVA9208-GGC-3Spring ReturnTo 140 Degrees F2.75"24 VAC3 29/32"Cable-6.375"$405.55
GVA9208-GGA-2Spring Return-40 Degrees to 140 Degrees F7-13/32"243 29/32"CableNEMA 23 13/32"$364.30
HVA9203-AGA-2ZSpring ReturnTo 140 Degrees F2.75"24 VAC3.25"Cable-6.375"$292.08
GVA9208-AGA-3Spring ReturnTo 140 Degrees F2.75"24 VAC3 29/32"Cable-6.375"$331.04
GVA9208-GGA-3Spring ReturnTo 140 Degrees F2.75"24 VAC3 29/32"Cable-6.375"$352.46
SIEMENS -

Valve Actuator

StyleModelDepthHeightType of ActuatorWidthPrice (ex. VAT)
ASSB81U1.875"3.875"Non-Spring Return3.25"$136.90
ASSB61U1.875"3.875"Non-Spring Return3.25"-
RFQ
BSSC61.5U2"4.5"Spring Return4.5"$353.43
BSSC61U2"4.5"Non-Spring Return4.5"-
RFQ
BSSC81.5U2"4.5"Spring Return4.5"-
RFQ
BSSC81U2"4.5"Non-Spring Return4.5"$159.24
CSKD62U6.5"11 13/16"Spring Return4.75"$1,198.11
JOHNSON CONTROLS -

Electric Globe Valve Actuator

StyleModelWidthAmbient Temp. RangeDepthElectrical ConnectionsHeightPower ConsumptionTorqueType of ActuatorPrice (ex. VAT)
AVA-4233-AGA-24 3/32"To 122 Degrees F3.593Cable6 11/32"12 VA61 in.-lb.Spring Return$526.50
AVA-4233-GGC-24 3/32"To 122 Degrees F3.593Cable6 11/32"12 VA61 in.-lb.Spring Return$858.14
AVA-4233-AGC-24 3/32"To 122 Degrees F3.593Cable6 11/32"12 VA61 in.-lb.Spring Return$669.68
AVA-4233-GGA-24 3/32"To 122 Degrees F3.593Cable6 11/32"12 VA61 in.-lb.Spring Return$626.80
AVA-4233-BGA-24 3/32"To 122 Degrees F3.593Cable6 11/32"12 VA61 in.-lb.Spring Return$459.40
AVA-4233-BGC-24 3/32"To 122 Degrees F3.593Cable6 11/32"12 VA61 in.-lb.Spring Return$553.03
BVA7810-HGA-24.5"To 131 Degrees F40.12"Cable9"6 VA180 in.-lb.Non-Spring Return$759.80
CVA-8020-14.5"To 150 Degrees F2.5"Screw Terminals5"3.4 VA22 in.-lb.Non-Spring Return$288.86
BVA7820-HGC-24.5"To 131 Degrees F40.12"Cable9"11 VA180 in.-lb.Spring Return$1,040.20
DVA-8122-14.5"To 150 Degrees F2.5"Screw Terminals5"5 VA22 in.-lb.Non-Spring Return$383.71
EVA-8050-16"To 140 Degrees F3-3/32"Screw Terminals5 11/32"6 VA50 in.-lb.Non-Spring Return$524.55
JOHNSON CONTROLS -

VA9203-B-2 Series On/Off Electric Spring Return Valve Actuators

StyleModelAmbient Temp. RangeDepthHeightPower ConsumptionTorqueVoltageWidthPrice (ex. VAT)
AVA9203-BUB-2-22° to 140° F4 13/16"3 13/32"7.2 VA27 in. lbs.85-2643 5/16"$290.30
AVA9203-BUA-2-22 Degrees to 140 Degrees F4-13/16"3 13/32"7.2 VA27 In.-lb.85-2643 5/16"$248.55
BVA9203-BGB-2To 140 Degrees F2.75"6.375"5.1VA27 In.-lb.24 VAC3.25"$254.58
BVA9203-BGA-2To 140 Degrees F2.75"6.375"5.1VA27 In.-lb.24 VAC3.25"$208.34
APOLLO VALVES -

Electric Actuators

StyleModelPrice (ex. VAT)
A3R88403R$697.32
A3SS08520$2,705.86
A3R88517B$16,339.04
A3R88519B$13,100.60
A3R88570A$5,868.54
A3R88784A$5,339.54
A3R88910A1$709.52
A3R88910A3$412.82
A3R88910A5$296.72
A3RAG25CF$5,093.56
AM118300$407.72
A3R88410R$686.58
A3TG100804$22,769.74
B3TG100900$16,974.40
A3TG301601$57,210.92
B3TG201002$34,837.56
B3TG101004$25,086.94
B3TG100800$16,704.38
B3TG201202$36,435.24
A3TG302002$65,295.78
B3TG201222$36,435.24
A3R88516B$13,100.60
A3R88408R$1,159.54
A3R88405R$1,105.94
A3R88153A$70.28
StyleModelPrice (ex. VAT)
ASFA71U$113.61
ASFP71U$109.86
APOLLO VALVES -

Class 2000 Actuators

StyleModelPrice (ex. VAT)
A3R88504B$6,627.72
A3R88329B$5,764.38
B3RACL2000WUL3$9,599.98
B3RACL2000WU2Z$9,483.38
B3RACL2000WU2$8,619.54
A3R88150B$6,163.82
B3R88127B$6,129.94
A3R88048B$5,411.00
A3R88317B$8,414.28
A3R88508B$6,908.80
A3R88223B$5,849.42
B3R88646B$6,993.78
B3R88593B$6,555.36
A3R88772B$6,602.22
B3R88762B$5,560.70
B3R88686B$5,411.00
B3RACL2000XUL3$10,468.42
StyleModelControl TypeTorqueVoltage (AC)Price (ex. VAT)
ACT2DCN2S5C---$246.00
ACT1CAN12 Points8 Nm24 VAC$89.84
ACT1AAN12 Points8 Nm-$89.84
ACT2CCM22/3 Points11 Nm24 VAC$225.89
ACT3DCN22/3 Points22 Nm-$299.36
ACT4ACM22/3 Points40 Nm230 VAC$421.28
ACT1DCN02/3 Points8 Nm-$172.94
ACT2ACM22/3 Points11 Nm230 VAC$218.18
ACT2DCN22/3 Points11 Nm-$209.74
ACT3ACM22/3 Points22 Nm230 VAC$301.28
ACT3CCM22/3 Points22 Nm24 VAC$306.26
ACT4CCM22/3 Points40 Nm24 VAC$436.04
ACT1CBN13 points8 Nm24 VAC$101.39
ACT1ABN13 points8 Nm-$93.70
StyleModelPrice (ex. VAT)
AEV3324$343.84
RFQ
AEV33242$343.84
RFQ
MILWAUKEE VALVE -

Electric Actuator, Fail Safe, Spring Return

ModelItemPrice (ex. VAT)
FQ8CE2QQG$28,513.80
MILWAUKEE VALVE -

Electric Actuator, Fail Safe, Spring Return

ModelItemPrice (ex. VAT)
FQ18CE2QQE$40,507.80
MILWAUKEE VALVE -

Electric Actuator, Fail Safe, Spring Return, Fail Counter Clockwise

ModelItemPrice (ex. VAT)
FQ8(FCCW)CE2QQH$20,191.62
JOHNSON CONTROLS -

Floating Actuator 53 Torque

ModelItemPrice (ex. VAT)
M9106-AGC-5AD4HFF$158.16
HAYWARD -

Electric Actuator 140 In.-lb. On-off 115vac

ModelItemPrice (ex. VAT)
EAU29AB6RNQ$714.31
MILWAUKEE VALVE -

Electric Actuator, Fail Safe, Spring Return

ModelItemPrice (ex. VAT)
FQ4CE2QQF$26,147.64
HONEYWELL -

Electric Actuator, Spdt Switch Type, 24VAC, -5 To 140 Deg. F, 175 In-Lbs. Torque

ModelItemPrice (ex. VAT)
MN6120A1002CH9AJV$579.44
RFQ
12

Electric Valve Actuators

Electric valve actuators are electro-mechanical devices used to remotely control quarter turn valves such as ball & butterfly valves. Raptor Supplies offers a vast array of electric valve actuators from brands like Johnson Controls, Siemens and Hayward. Electric valve actuators from Johnson Controls feature a direct coupled design which doesn't require extra crank arm or linkage. They come with an electric stall detection mechanism which protects from overload conditions at all angles of rotation and graphite-reinforced PTFE seats for wear resistance. These actuators feature forged brass construction, static pressure rating of 580 psig and closeoff pressure rating of 200 psi for tight shutoff. Siemens electric valve actuators are ideal for flow control of hot & cold water in HVAC applications and have a minimum close-off rating of 200 psi. Each valve in these actuators comes with multiple Cv values to achieve precise control & equal percentage characteristics that result in linear heat transfer to maximise temperature control. They come with a universal mounting plate which allows easy service & repair.

We are here to help!

Looking for a part not listed here?