Electric Tankless Water Heaters

120V Undersink Electric Tankless Water Heater, 3000 Watts, 25 AmpsEEMAX

Price (ex. VAT)ItemModel
£476.36
CD2NLGSPEX3012T

120V Undersink Electric Tankless Water Heater, 3500 Watts, 29 AmpsEEMAX

Price (ex. VAT)ItemModel
£476.36
CD2NLHSPEX3512T

240V General Purpose Electric Tankless Water Heater, 13, 000 Watts, 54 AmpsEEMAX

Price (ex. VAT)ItemModel
£856.36
CD2LGVPR013240

240V General Purpose Electric Tankless Water Heater, 18, 000 Watts, 75 AmpsEEMAX

Price (ex. VAT)ItemModel
£887.63
CD2LGWPR018240

240V General Purpose Electric Tankless Water Heater, 24, 000 Watts, 100 AmpsEEMAX

Price (ex. VAT)ItemModel
£1112.75
CD2LGXPR024240

240V General Purpose Electric Tankless Water Heater, 27, 000 Watts, 112 AmpsEEMAX

Price (ex. VAT)ItemModel
£1394.89
CD2LGYPR027240

240V General Purpose Electric Tankless Water Heater, 36, 000 Watts, 150 AmpsEEMAX

Price (ex. VAT)ItemModel
£1817.78
CD2LGZPR036240

240V Undersink Electric Tankless Water Heater, 4800 Watts, 20 AmpsEEMAX

Price (ex. VAT)ItemModel
£481.11
CD2NLJSPEX48T

240V Undersink Electric Tankless Water Heater, 5500 Watts, 23 AmpsEEMAX

Price (ex. VAT)ItemModel
£476.36
CD2NLKSPEX55T

240V Undersink Electric Tankless Water Heater, 6500 Watts, 27 AmpsEEMAX

Price (ex. VAT)ItemModel
£476.36
CD2NLNSPEX65T

240V Undersink Electric Tankless Water Heater, 7500 Watts, 32 AmpsEEMAX

Price (ex. VAT)ItemModel
£476.36
CD2NLPSPEX75T

240V Undersink Electric Tankless Water Heater, 7500 Watts, 32 AmpsEEMAX

Price (ex. VAT)ItemModel
£542.86
CD2NLQSPEX75T ML

277V Undersink Electric Tankless Water Heater, 6000 Watts, 22 AmpsEEMAX

Price (ex. VAT)ItemModel
£481.11
CD2NLLSPEX60T

277V Undersink Electric Tankless Water Heater, 6000 Watts, 22 AmpsEEMAX

Price (ex. VAT)ItemModel
£548.29
CD2NLMSPEX60T ML

277V Undersink Electric Tankless Water Heater, 8000 Watts, 29 AmpsEEMAX

Price (ex. VAT)ItemModel
£481.11
CD2NLRSPEX80T

277V Undersink Electric Tankless Water Heater, 9000 Watts, 33 AmpsEEMAX

Price (ex. VAT)ItemModel
£481.11
CD2NLTSPEX90T

277V Undersink Electric Tankless Water Heater, 9000 Watts, 33 AmpsEEMAX

Price (ex. VAT)ItemModel
£548.29
CD2NLUSPEX90T ML
StyleAmps ACDepthHeightNEMA RatingPhasePressure RangeTemp. RangeVoltagePrice (ex. VAT)ModelSku
A803"10"140 to 150 psi100 Degrees to 140 Degrees F208VAC£ 701.82
EX1608TC AA6TED
A583"10"140 to 150 psi100 Degrees to 140 Degrees F277VAC£ 657.53
EX160TC AA6TEE
A803"10"140 to 150 psi105 Degrees to 110 Degrees F240VAC£ 668.23
EX190TC ML AA6TEF
B323"12"125 to 150 psiAmbient Plus Temp Rise240VAC£ 308.93
EX75 DL AA6TEV
C402-25/32"10.75"125 to 150 psiAmbient Plus Temp Rise240VAC£ 278.13
SP95 AA6TFU
D723"10"140 to 150 psi100 Degrees to 140 Degrees F277VAC£ 737.45
EX200TC AE8RVW
E723"10"140 to 150 psi180 Degrees F277VAC£ 785.78
EX200TCS AE8RVX
F674.25"12.25"325 to 150 psi100 Degrees to 140 Degrees F208VAC£ 1717.13
EX240T2T AE8RVY
G38.54.25"12.25"325 to 150 psi100 Degrees to 140 Degrees F480VAC£ 1841.30
ED032480T2T AE8RVZ
H504.25"12.25"325 to 150 psi100 Degrees to 140 Degrees F208VAC£ 2106.97
EX180T3 AF9AAY
H244.25"12.25"325 to 150 psi100 Degrees to 140 Degrees F480VAC£ 1874.89
ED020480T2T AF9ABB
I8910-9/32"17-27/64"3150 psi100 Degrees to 140 Degrees F208VAC£ 6398.25
AP032208 AF9TLE
J8910-9/32"17-27/64"3150 psi60 Degrees to 90 Degrees F208VAC£ 6398.25
AP032208 EE AF9TLF
J8910-9/32"17-27/64"43150 psi60 Degrees to 90 Degrees F208VAC£ 9748.02
AP032208 EE N4 AF9TLG
J8910-9/32"17-27/64"4X3150 psi60 Degrees to 90 Degrees F208VAC£ 16302.00
AP032208 EE N4X AF9TLH
I8910-9/32"17-27/64"43150 psi100 Degrees to 140 Degrees F208VAC£ 9748.02
AP032208 N4 AF9TLJ
I8910-9/32"17-27/64"4X3150 psi100 Degrees to 140 Degrees F208VAC£ 16490.30
AP032208 N4X AF9TLK
I8910-9/32"17-27/64"3150 psi0 Degrees to 180 Degrees F208VAC£ 6398.25
AP032208 S AF9TLL
I8910-9/32"17-27/64"43150 psi0 Degrees to 180 Degrees F208VAC£ 9748.02
AP032208 S N4 AF9TLM
I8910-9/32"17-27/64"4X3150 psi0 Degrees to 180 Degrees F208VAC£ 16490.30
AP032208 S N4X AF9TLN
I4310-9/32"17-27/64"3150 psi100 Degrees to 140 Degrees F480VAC£ 8046.16
AP036480 AF9TLP
J4310-9/32"17-27/64"3150 psi60 Degrees to 90 Degrees F480VAC£ 8046.16
AP036480 EE AF9TLQ
J4310-9/32"17-27/64"43150 psi60 Degrees to 90 Degrees F480VAC£ 11395.92
AP036480 EE N4 AF9TLR
J4310-9/32"17-27/64"4X3150 psi60 Degrees to 90 Degrees F480VAC£ 17948.89
AP036480 EE N4X AF9TLT
I4310-9/32"17-27/64"43150 psi100 Degrees to 140 Degrees F480VAC£ 11395.92
AP036480 N4 AF9TLU
See more

Eemax tankless water heaters provide instant hot-water flow, without having to worry about storage depletion, and are ideal for use with eye / face wash fountains and emergency drench showers in power and chemical plants, airports and restaurants. These electric tankless water heaters feature a flow-switch activated system to reduce standby heat losses and a fast response rate for eliminating the need of an additional drainage system. Eemax electric tankless water heaters come equipped with NPT fittings and do not require any temperature and pressure valves, which significantly reduces the installation and maintenance cost. These UL- and NEMA-rated electric water heaters not only reduce calcification and sedimentation but also prevent bacterial growth. They can handle pressures up to 150 psi and are offered within the power consumption range of 2400 - 144000 watts. A wide range of these Eemax water heaters is available on Raptor Supplies in different wire sizes and ampere configurations.

StyleAmps ACDepthHeightTemp. RangeVoltageWattsWidthWire SizePrice (ex. VAT)ModelSku
A504.125"14.187"86 Degrees to 140 Degrees F208/240VAC7200/96007.125"8 AWG£ 378.14
DHC-E8-10 AE8RWH
B163.25"6.5"82 Degrees to 130 Degrees F120VAC18007.5"12 AWG£ 225.97
MINI 2 AG7AMA
B213.25"6.5"82 Degrees to 130 Degrees F120VAC24007.5"10 AWG£ 231.05
MINI 2.5 AG7AMB
B253.25"6.5"82 Degrees to 130 Degrees F120VAC30007.5"10 AWG£ 230.03
MINI 3 AG7AMC
B313.25"6.5"82 Degrees to 130 Degrees F120VAC35007.5"10 AWG£ 233.60
MINI 3.5 AG7AMD
B15.23.25"6.5"82 Degrees to 130 Degrees F208/240VAC2900/35007.5"12 AWG£ 230.03
MINI 4 AG7AME
B24.73.25"6.5"82 Degrees to 130 Degrees F208/240VAC4700/57007.5"10 AWG£ 231.05
MINI 6 AG7AMF
C254.125"14.187"82 Degrees to 130 Degrees F120VAC30007.875"10 AWG£ 253.18
DHC 3-1 AG7AMG
C144.125"14.187"82 Degrees to 130 Degrees F208/240VAC2500/33007.875"12 AWG£ 253.18
DHC 3-2 AG7AMH
C164.125"14.187"82 Degrees to 130 Degrees F208/240VAC2900/38007.875"12 AWG£ 253.18
DHC 4-2 AG7AMJ
C174.125"14.187"82 Degrees to 130 Degrees F277VAC45007.875"12 AWG£ 250.65
DHC 4-3 AG7AMK
C204.125"14.187"82 Degrees to 130 Degrees F208/240VAC3600/48007.875"10 AWG£ 258.03
DHC 5-2 AG7AML
C254.125"14.187"82 Degrees to 130 Degrees F208/240VAC4500/60007.875"10 AWG£ 253.18
DHC 6-2 AG7AMM
C304.125"14.187"82 Degrees to 130 Degrees F208/240VAC5400/72007.875"8 AWG£ 248.87
DHC 8-2 AG7AMN
C32.54.125"14.187"82 Degrees to 130 Degrees F277VAC90007.875"8 AWG£ 267.20
DHC 9-3 AG7AMP
C404.125"14.187"82 Degrees to 130 Degrees F208/240VAC7200/96007.875"8 AWG£ 253.18
DHC 10-2 AG7AMQ
D504.125"14.187"86 Degrees to 140 Degrees F208/240VAC9000/12,0007.875"6 AWG£ 409.44
DHC-E 12 AG7AMR
E3 x 604.625"14.5"86 Degrees to 140 Degrees F208/240VAC27,000/36,00016.625"(3) 6 AWG£ 1106.41
TEMPRA 36 B AG7ANB
StyleAmps ACPressure RangeTemp. RangeVoltageWattsWidthWire SizePrice (ex. VAT)ModelSku
A1545 to 150 psi80 Degrees to 120 Degrees F120VAC18009.625"14 AWG£ 222.15
SR-15L/120 AA2GAW
A2025 to 150 psi104 Degrees F208VAC41609.625"10 AWG£ 333.60
M-20L/208_104F AA2GAX
A2025 to 150 psi80 Degrees to 120 Degrees F208VAC41609.625"10 AWG£ 267.20
SR-20L/208 AA2GAY
A2025 to 150 psi80 Degrees to 120 Degrees F277VAC55409.625"10 AWG£ 229.27
SR-20L/277 AA2GAZ
A3025 to 150 psi80 Degrees to 120 Degrees F277VAC83109.625"10 AWG£ 246.84
SR-30/277 AA2GBA
A3025 to 150 psi80 Degrees to 120 Degrees F208VAC62409.625"10 AWG£ 247.60
SR-30/208 AA2GBB
A3025 to 150 psi110 Degrees F208VAC62409.625"10 AWG£ 321.64
M-30/208_110F AA8MHE
A4025 to 150 psi110 Degrees F208VAC83209.625"8 AWG£ 299.76
M-40/208_110F AA8MHF
A1525 to 150 psi80 Degrees to 120 Degrees F277VAC415010.125"14 AWG£ 221.13
SR-15L/277 AA8MHG
A4025 to 150 psi80 Degrees to 120 Degrees F208VAC832010.125"8 AWG£ 250.39
SR40/208 AA8MHH
A2025 to 150 psi90 Degrees to 120 Degrees F120VAC24009.625"12 AWG£ 222.15
SR-20L/120 AE8LPM
A3025 to 150 psi90 Degrees to 120 Degrees F120VAC360010.125"10 AWG£ 227.50
SR-30L/120 AE8LPN
A2025 to 150 psi104 Degrees F277VAC55409.625"10 AWG£ 296.71
M-20L/277_104F AE8LPP
B4045 to 150 psi84 Degrees F277VAC11,0809.625"8 AWG£ 347.35
M-40EW/277 AE8LPR