Please note that the item you have bought is a 115V.

Electric Sprayer Pumps | Raptor Supplies Worldwide

Electric Sprayer Pumps

Filter

Electric sprayer pumps are used for dispensing soap, injecting liquid fertilizers and transferring chemicals. They are also suitable for dispensing / transferring carbon dioxide, nitrogen or clean & ... Read More

SHURFLO -

Electric Sprayer Pumps

StyleModelMax. PressureAgency ComplianceBody MaterialMax. Temp.Diaphragm MaterialGPM @ 20 PSIGPM @ 40 PSIHeightPrice (ex. VAT)
A2088-394-15445UL Listing and CSAPolypropylene170Santoprene2.411.844.40$336.83
B8000-811-288100UL Recognized Component for Canada and USNylon160Santoprene(R)0.900.834.24$295.80
VERSA-MATIC -

Diaphragm Pumps

StyleModelItemInlet/Outlet SizeAgency ComplianceBall MaterialLengthMax. Dia. SolidsMax. FlowMax. Operating PressurePrice (ex. VAT)
AWR10PP6XPP9.Diaphragm Pump3/8"CE.pngSantopreneR4 3/32"1/10"5 gpm100 psi$402.13
RFQ
BE4SJ5F5S0-FPDiaphragm Pump1 1/2"CE.pngPTFE16 3/4"3/16"56 gpm125 psi$11,188.05
RFQ
C166-200-46Diaphragm Pump---5.80---$235.75
DE4SJ5F5S0-3ADiaphragm Pump1 1/2"3A.png, CE.pngPTFE13 3/8"3/8"61 gpm125 psi$26,527.96
RFQ
ELF222201DDiaphragm Pump---6 13/16"---$105.71
FD3231B5011ADiaphragm Pump---7 15/16"---$200.50
AWR10PP5BPP9.Diaphragm Pump3/8"CE.pngPTFE4 3/32"1/10"5 gpm100 psi$566.71
RFQ
G8000-813-238Diaphragm Pump-UL Recognized Component for Canada and US-8.40-1.6 gpm-$281.16
HE1PA5T5T9CDouble Diaphragm Pump1"-PTFE8.125"1/8"-100 psi$2,978.45
IE4PA5F5T9Double Diaphragm Pump1.5"-PTFE12.156"3/16"-100 psi$6,494.00
IE4PA2R229Double Diaphragm Pump1.5"-Santoprene(R)12.156"3/16"-100 psi$5,656.00
JE5PP5T5T9CDouble Diaphragm Pump1/2"-PTFE6.25"1/16"-100 psi$1,888.70
JE5PP6X669CDouble Diaphragm Pump1/2"-Santoprene(R)6.25"1/16"-100 psi$1,457.54
KE5SP2R229CDouble Diaphragm Pump1/2"-Buna N6.25"1/16"-125 psi$3,546.38
LE5AP2R229CDouble Diaphragm Pump1/2"-Buna N6.25"1/16"-125 psi$1,827.78
ME2PA5B5T9CDouble Diaphragm Pump2"-PTFE12 7/64"1/4"-100 psi$9,626.28
LE5AP6X669CDouble Diaphragm Pump1/2"-Santoprene(R)6.25"1/16"-125 psi$1,900.33
HE1PA2R229CDouble Diaphragm Pump1"-Buna N8.125"1/8"-100 psi$2,267.99
NE1SA5T559C-ATEXDouble Diaphragm Pump1"-PTFE9 21/64"1/8"-125 psi$4,873.90
OE1AA5T559C-ATEXDouble Diaphragm Pump1"-PTFE9 21/64"1/8"-125 psi$2,772.85
NE1SA2R229C-ATEXDouble Diaphragm Pump1"-Buna N9 21/64"1/8"-125 psi$4,208.31
OE1AA6X669C-ATEXDouble Diaphragm Pump1"-Santoprene(R)9 21/64"1/8"-125 psi$2,147.85
OE1AA2R229C-ATEXDouble Diaphragm Pump1"-Buna N9 21/64"1/8"-125 psi$2,381.30
JE5PP2R229CDouble Diaphragm Pump1/2"-Buna N6.25"1/16"-100 psi$1,362.80
KE5SP5T559CDouble Diaphragm Pump1/2"-PTFE6.25"1/16"-125 psi$3,751.95
FLOJET -

Electric Sprayer Pumps

StyleModelMotor TypeBody MaterialDiaphragm MaterialVoltageWidthFuse AmpsHeightLengthPrice (ex. VAT)
A02130571GTEFCNylonEPDM115 VAC3.24"-3.63"7.65"$374.64
B04300-528ATEFCPolypropyleneSantoprene(R)12 VDC3.19"153.75"9.24"$320.56
A02100953GTENVPolypropyleneSantoprene115 VAC3.24"-3.63"7.65"$266.60
CLF112301GTENVPolypropyleneSantoprene(R)12 VDC3.94"2.52.38"6.37"$171.35
D03501-503ATENVPolypropyleneSantoprene(R)12 VDC3.96"103.66"8.92"$196.46
ED21X005ATENVPolypropyleneSantoprene(R)12 VDC3.24"103.63"7.65"$224.78
BANJO FITTINGS -

Electric Pump

StyleModelPrice (ex. VAT)
A234PE5SS$7,530.62
B234PE51SS$8,487.82
FLOJET -

Automatic Demand Water System Pump, LFP122202K, Demand Pressure Switch, Polypropylene

ModelItemPrice (ex. VAT)
LFP122202KCP6BXJ$175.79
SHURFLO -

Diaphragm Pump, Electric, 2088-313-145, Demand Pressure Switch, Polypropylene, Santoprene

ModelItemPrice (ex. VAT)
2088-313-145CU2QVJ$415.90
SHURFLO -

Pump Valve Kit, Viton/Nylon Valve Kit, 94-390-15, 4Un55, Shurflo, 8000, Viton

ModelItemPrice (ex. VAT)
94-390-15CU2QVM$118.45
LITTLE GIANT PUMPS -

Carpet Cleaner Pump 115 Volts

ModelItemPrice (ex. VAT)
532002AA3UZG$283.83
SHURFLO -

Diaphragm Pump, Electric, 8000-533-236, Demand Pressure Switch, Polypropylene, Santoprene

ModelItemPrice (ex. VAT)
8000-533-236CU2QVL$260.64
SHURFLO -

Diaphragm Pump Repair Kit, Diaphragm Pump Repair Kit, 94-395-06, 4Un54, Shurflo, 8000

ModelItemPrice (ex. VAT)
94-395-06CU2QVE$45.16
SHURFLO -

Diaphragm Pump, Electric, 2088-343-135, Demand Pressure Switch, Polypropylene, Santoprene

ModelItemPrice (ex. VAT)
2088-343-135CU2QVK$289.96
SHURFLO -

Pump Valve Kit, Viton/Polypro Valve Kit, 94-232-05, 4Un18, Shurflo, 2088, Polypropylene

ModelItemPrice (ex. VAT)
94-232-05CU2QVN$46.91
SHURFLO -

Pump Valve Kit, Viton/Polypro Valve Kit, 94-390-05, 4Un54, Shurflo, 8000

ModelItemPrice (ex. VAT)
94-390-05CU2QVP$101.04
SHURFLO -

Diaphragm Pump Repair Kit, Diaphragm Pump Repair Kit, 94-238-03, 4Un18, Shurflo, 2088

ModelItemPrice (ex. VAT)
94-238-03CU2QVD$82.50
AME INTERNATIONAL -

2-Speed Pump, Electric, Portable

ModelItemPrice (ex. VAT)
15715CE8WVP$6,425.45
RFQ

Electric Sprayer Pumps

Raptor Supplies offers a multitude of diaphragm, carpet cleaner and electric sprayer pumps from brands like Flojet, Little Giant and Shurflo. These pumps feature a brush / TENV / TEFC motor for delivering a high speed range, noiseless operation and preventing overheating conditions. They are capable of withstanding temperatures and pressures up to 170 degrees F and 70 psi, respectively. The 2-chamber double-diaphragm pumps are ideal for dispensing soap, transferring chemicals and injecting liquid fertilizers, as well as facilitate usage with nitrogen, carbon dioxide or clean & filtered compressed air. Choose from a wide range of these electric sprayer pumps available in fuse ratings ranging between 2.5 and 15A on Raptor Supplies.

Features

Flojet D3231B5011A Diaphragm Pump

  • It comes with a Buna check valve and diaphragm for reliable sealing.
  • This pump can withstand pressures up to 60 psi.
  • It features polypropylene housing for chemical resistance.

Banjo Electric Pumps

  • They feature an EPDM gasket for excellent water resistance.
  • These electric pumps come with a 2-inch NPT inlet & outlet port for tight sealing and leakproof operations.
  • They have a maximum flow rate of 205 GPM.

Shurflo 166-200-46 Diaphragm Pump

  • This air-driven injection pump has polypropylene housing to resist chemicals on exposed surfaces.
  • It features a Buna diaphragm for high abrasion resistance.
  • This pump has a maximum operating temperature of 130 degrees F.

Frequently Asked Questions

What are the factors to consider when choosing a diaphragm pump?

  • Size of the pump
  • Type of fluid being pumped.
  • Required flow rate .
  • Desired operating pressure.
  • Chemical and temperature compatibility of the fluid & pump materials.

How to maintain an electric sprayer pump?

  • Clean the pump after each use.
  • Check the electrical connections and replace parts if needed.
  • Store the pump properly when not in use.

We are here to help!

Looking for a part not listed here?