Please note that the item you have bought is a 115V.

Electric Screwdrivers | Raptor Supplies Worldwide

Electric Screwdrivers

Filter

ASG JERGENS -

Straight Electric Production Screwdrivers

StyleModelAmpsMax. TorqueNo Load RPMTool LengthTool WeightPrice (ex. VAT)
ACL-65002.514 in.-lb.9009.5"1.46 lb.$1,122.10
BSS-65002.512 in.-lb.9009"1.46 lb.$1,176.64
CCL-6500-PS2.514 in.-lb.9009.5"1.46 lb.$1,122.10
DTL-65002.518 in.-lb.7008"0.75 lb.$826.38
ETL-65002.518 in.-lb.7008"0.75 lb.$894.10
FCL-40002.55 in.-lb10007.5"0.88 lb.$907.55
GBL-7000HT2.531 in.-lb.7009 13/32"1.4 lb.$2,030.73
HBL-50002.511 in.-lb.9008"0.79 lb.$1,543.38
ICL-70003.522 in.-lb.75010"1.7 lb.$1,212.65
DEWALT -

Drywall Screwdriver 120 V

StyleModelAmps @ 120VClutchMax. TorqueNo Load RPMTool LengthPrice (ex. VAT)
ADW2556.0Positive Drive60 In.Lbs.0-530012.4"$142.64
BDW2726.3Standard81 In.Lbs.0-400011.5"$227.64
MAKITA -

Electric Screwdrivers

StyleModelTool Weight
AFS25003.4 lb.
RFQ
BFS27014 lb.
RFQ
INGERSOLL-RAND -

Production Screwdrivers

StyleModelMax. TorqueNo Load RPMTool LengthPrice (ex. VAT)
AES50T0.5 to 9.0 In.-Lbs.500-6508 28/32"$896.74
BES60P4.0 to 17.0 In.-Lbs.100010"$973.95
CES70P10.0 to 26.0 In.-Lbs.70010"$1,041.30
DEWALT -

Versa Clutch Screwdriver 6.5 A

StyleModelClutchMax. TorqueNo Load RPMTool LengthPrice (ex. VAT)
ADW269Adjustable Torque344 In.Lbs.0-100011.9"$381.99
ADW267Standard132 In.Lbs.0-200011.9"$330.65
BDW268Torque132 In.Lbs.0-250011.5"$339.23
DEWALT -

Deck/drywall Screwdriver Rpm 2500 6.5a

ModelItemPrice (ex. VAT)
DW257AD8NZK$173.29
DEWALT -

Drywall/framing Screwdriver Rpm 2500

ModelItemPrice (ex. VAT)
DW276AD8NZP$221.21
MILWAUKEE -

Drywall Screwdriver Rpm 4000 6.5a 120 V

ModelItemPrice (ex. VAT)
6742-20AE9MTX$155.48
DEWALT -

Positive Clutch Screwdriver Rpm 2500 6.5

ModelItemPrice (ex. VAT)
DW281AD8NZQ$242.70
MAKITA -

Drywall Screwdriver Gun 0-6000 Rpm

ModelItemPrice (ex. VAT)
FS6200AA6LDM-
RFQ

Electric Screwdrivers

Electric screwdrivers are power tools used to insert (screwing) and remove (unscrewing) screws and other fasteners & drill holes in steel, deck, subfloor and drywall installations. These electric screwdrivers produce a maximum torque of 132 in-lb, feature ball and roller bearings for smooth operation and come in a variety of clutch types.Raptor Supplies offers an extensive line of corded and cordless electric screwdrivers from various brands like Dewalt, Makita, Milwaukee, Ingersoll-Rand and Fein. These screwdrivers are available in pistol-grip and straight handle variants in different hex sizes. Dewalt screwdrivers are used for self-drilling fasteners with a maximum screw size of #8 into drywall and Ingersoll-Rand screwdrivers are ideal for light-duty screw fastening applications.

We are here to help!

Looking for a part not listed here?