Please note that the item you have bought is a 115V.

Eemax Electric Point Of Use Water Heaters | Raptor Supplies Worldwide

EEMAX Electric Point Of Use Water Heaters

Ideal for situations where water is heated near the sink or bath, thus eliminating the need for long hot-water pipe runs. Feature temperature valves and can handle temperatures up to 140 degrees F

Filter

EEMAX -

Point Of Use Water Heater

Point-of-use water heaters manufactured by Eemax are specially designed to eliminate long pipe runs and are ideal for use in remote sinks, service stations and modular buildings. These compact water heaters come equipped with a temperature and pressure valve and feature a status indicator light. The single-weld glass-lined tank of these heaters is compatible with both hot- and cold-water feed and can withstand temperatures up to 140 degrees Fahrenheit. These Eemax point-of-use water heaters feature a single-phase, 120-volt unit with the option of plug-in and pigtail wires. Raptor Supplies offers these Eemax water heaters in 2.5- and 6-gallon variants.

StyleModelOverall LengthOverall WidthPrice (ex. VAT)
AEMT2.510.37511.75$359.78
BEMT615.515.75$521.23
EEMAX -

Mini Tank Water Heater 1.3 Gallon 1/2innpt

ModelItemPrice (ex. VAT)
EMT1AA6TFV$424.00

We are here to help!

Looking for a part not listed here?