Please note that the item you have bought is a 115V.

Electric Pallet Jacks | Raptor Supplies Worldwide

Electric Pallet Jacks

Filter

WESCO -

Semi-Electric Pallet Trucks

Wesco semi-electric pallet trucks are capable of moving loads up to 2200 lb with a speed range of 1.6 - 2.4 mph. They have a loop-shaped pump handle for jacking up the forks and an automatic braking facility that activates when the throttle is released or the handles are within the horizontal / vertical threshold. These units feature a 61-degree steering radius for easy navigation and polyurethane wheels for high resilience and shock absorption. Choose from a wide range of these pallet trucks available in width variants of 20.5 and 27 inches on Raptor Supplies.

StyleModelOverall WidthPrice (ex. VAT)
A27328820.5"$6,062.49
A27328627"$5,922.45
WESCO -

Deluxe Light Duty Powered Walkie Pallet Trucks

Wesco deluxe walkie pallet trucks are used in warehouses and stockrooms for lifting and transporting pallets effortlessly. These light-duty pallet trucks feature belly reverse safety buttons to prevent operator injuries and a 205-degree steering radius for easy manoeuvrability around the job site. They are guided by polyurethane wheels to absorb shocks and reduce the stress concentration on the floors. Variants are available in length options of 65 and 72 inches on Raptor Supplies.

StyleModelLengthLoad CapacityOverall LengthOverall WidthVoltagePrice (ex. VAT)
A27344565"3300 lb.65"25.5"12$10,910.66
B27344672"4400 lb.72"27"24$15,724.21
RFQ
WESCO -

Powered Pallet Truck Stackers

Wesco powered pallet truck stackers are used to stack and handle double pallets, as well as for order picking and horizontal transport services. These units feature an electromagnetic disk brake with an automatic dead-man facility for preventing unwanted movement during power failures. They are powered by two 12V / 79Ah batteries to handle loads up to 2200 lb at a maximum lift speed of 1.36 inch per second.

StyleModelPrice (ex. VAT)
A273383$9,284.67
RFQ
B170014$8,321.26
RFQ
WESCO -

Light-Duty Powered Walkie Pallet Trucks

Wesco light-duty powered walkie pallet trucks are best suited for carrying heavy loads on paved or smooth surfaces. These trucks are powered by two 12V / 79Ah batteries to deliver a lift speed of 1.36 inch per second. They are integrated with an electromagnetic disk brake and an automatic dead-man facility to ensure operator's safety in case of power failures. With a maximum load capacity of 3300 lb, these walkie pallet trucks are available in 21.5 and 26.5 width options on Raptor Supplies.

StyleModelOverall WidthPrice (ex. VAT)
A17001621.5"$5,632.68
B27338521.5"$6,504.76
B27338126.5"$6,514.49
A17001226.5"$5,632.68
StyleModelPrice (ex. VAT)
AIJ40-NB0W-0$13,083.64
AIJ26-NB0W-0$9,447.27
VESTIL -

PMC-EPT Series Electric Pallet Trucks

StyleModelWidthPrice (ex. VAT)
APMC-EPT-204520"$8,969.80
BPMC-EPT-274527"$10,724.87
RFQ
WESCO -

Heavy Duty Powered Walkie Pallet Trucks

Wesco heavy-duty powered walkie pallet trucks are designed to lift loads (max 4400 lb) at a maximum speed of 1.36 inch per second. These devices feature an electromagnetic disc brake to prevent unwanted movement and allow forklifting up to 8 inches. They provide a 65.5-inch turning radius for easy manoeuvrability and come with polyurethane wheels for excellent elastic memory and resistance against moisture, ozone & sunlight. Choose from a wide range of these walkie pallet trucks available in widths of 21.5 and 26.5 inches on Raptor Supplies.

StyleModelOverall WidthPrice (ex. VAT)
A27338621.5"$13,287.18
RFQ
B17001721.5"$8,606.95
RFQ
A27338226.5"$13,725.64
RFQ
B17001326.5"$8,606.95
RFQ
WESCO -

Backrest

Wesco backrests prevent loads from falling towards the equipment driver. They have mould-on polyurethane wheels for reducing noise & stress on floors, and provide easy attachment requiring no drilling, with the capability of being field retrofitted. Choose from a wide range of these backrests on Raptor Supplies.

StyleModelOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A27229648.25"63"27"$1,232.51
B27199955"3"26.75"$304.53
WESCO -

3 in 1 Guard Adapter

Wesco 3-in-1 guard adapters are designed for use with Wesco CPI and CP3 pallet trucks; ideal for material handling applications. These units, due to their unique design, can be positioned upright, expanded and horizontally for use as a box guard, milk crate guard and a skid adapter, respectively. They are available in overall lengths ranging from 3 to 63 inches on Raptor Supplies.

StyleModelOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A27265448.25"63"27"$1,387.06
B27200455"3"26.75"$529.85
VESTIL -

EPT Series Electric Pallet Trucks

Vestil electric pallet trucks manoeuvre loads in trailers & warehouses while meeting raising / lowering needs, using a push-button. These EPT Series trucks are equipped with a 24V DC drive & lift motors for handling heavy-duty jobs. Their handles feature easy to operate throttle for forward / reverse speed adjustment, lift / lower controls, an emergency function, and an electromagnetic disc brake that activates on releasing the handle. These units have a built-in safety circuit that automatically shuts the system off if the emergency reverse belly switch is activated. They roll on poly-on-steel steer & load wheels and are available in capacities ranging from 2600 to 4500 lbs on Raptor Supplies, an authorised Vestil distributor.

StyleModelItemFork Lowered HeightBattery TypeCapacityFork WidthHandle LengthHeightMaterialPrice (ex. VAT)
AEPT-2048-45-RP-AGMElectric Pallet Jack3.4"AGM4500 lbs.20"26.69"51"Steel$13,306.35
BEPT-2748-45-AGMElectric Pallet Jack3.2"AGM4500 lbs.27"48"52"Steel$12,864.53
CEPT-2748-45-RPElectric Pallet Jack3.4"-4500 lbs.27"48"51"Steel$11,728.51
DEPT-2796-45-AGMElectric Pallet Jack3.2"AGM4500 lbs.27"21.63"51"Steel$16,832.65
EEPT-2047-30-AGMElectric Pallet Jack3.2"AGM3300 lbs.20"20"48"Steel$8,140.73
FEPT-2048-45-AGMElectric Pallet Jack3.4"AGM4500 lbs.20"26.69"52"Steel$12,223.55
RFQ
GEPT-2547-30-AGMElectric Pallet Jack3.1"AGM3300 lbs.25"22.5"48"Steel$8,481.73
HEPT-2748-45-RP-AGMElectric Pallet Jack3.4"AGM4500 lbs.27"48"51"Steel$13,284.45
IEPT-2745-33Pallet Truck--3300 lbs.45"46"49.5"Steel, Plastic$5,736.71
RFQ
JEPT-2748-26Pallet Truck-AGM2600 lbs.27"48"51"Steel, Plastic$8,069.93
RFQ
KEPT-2748-30Pallet Truck-Lithium-Ion3000 lbs.27"48"51.5"Steel$4,502.71
RFQ
LEPT-S-2748-30-QLPallet Truck--3000 lbs.--51 1/2"-$3,587.60
RFQ
VESTIL -

EPT Series Fully Powered Electric Pallet Trucks

StyleModelHandle LengthBattery VoltageCapacityHeightMax. Travel DistanceMotor PowerNumber of BatteriesOperation at Full ChargePrice (ex. VAT)
AEPT-2047-30--3300 lbs.48"---3 to 4 hr.$8,045.40
BEPT-2796-4521.63"6V4500 lbs.51"5"1.3kW46 to 7 hr.$15,403.45
CEPT-2547-3022.5"12V3300 lbs.48"4.7"1.3kW23 to 4 hr.$8,078.15
DEPT-2547-30-E22.5"12V3000 lbs.49"4.7"-2-$7,160.33
EEPT-2048-4526.69"6V4500 lbs.52"4.4"1.3kW46 to 7 hr.$10,922.58
FEPT-2048-45-RP26.69"6V4500 lbs.51"4.4"2kw46 to 7 hr.$11,858.07
GEPT-2748-4548"6V4500 lbs.52"5"1.3kW46 to 7 hr.$11,335.78
VESTIL -

EPT-SCL Series Electric Pallet Trucks with Scale

StyleModelHeightBattery VoltageCapacityLoad Roller WidthMax. Travel DistanceMotor PowerNumber of BatteriesOperation at Full ChargePrice (ex. VAT)
AEPT-2748-45-SCL-RP49"6V4500 lbs.3"4.25"2kw46 to 7 hr.$14,930.40
BEPT-2547-30-SCL-AGM49"-3000 lbs.3"4.625"1.3kW23 to 4 hr.$12,201.75
CEPT-2748-45-SCLRPAGM49"-4500 lbs.3"4.25"2kw46 to 7 hr.$15,826.24
DEPT-2547-30-SCL49.21"12V3000 lbs.3"4.625"1.3kW23 to 4 hr.$11,757.07
EEPT-2748-45-SCL-AGM51.38"-4500 lbs.3"4.25"2kw46 to 7 hr.$15,400.73
FEPT-2748-45-SCL51.38"6V4500 lbs.2.9"4.25"2kw46 to 7 hr.$14,463.91
VESTIL -

Electric Truck with Scale, Optional Printer

ModelItemPrice (ex. VAT)
EPT-SCL-PTAG7RQP$797.60
WESCO -

Powered Scale Pallet Truck, 2900 Lbs Capacity

ModelItemPrice (ex. VAT)
273384AG7JBQ$12,366.31
WESCO -

Specialty Heavy Duty Semi Electric Pallet Truck, 3300 Lbs Capacity

ModelItemPrice (ex. VAT)
273289AG7JCF$7,737.72
VESTIL -

Semi-Electric Pallet Truck, 3300 Lb. Capacity

ModelItemPrice (ex. VAT)
EPT-S-2748-33AG7RQN$7,191.75
VESTIL -

Electric Car Mover, Steel, Yellow, Compact, 7500 Lb.

ModelItemPrice (ex. VAT)
ECM-7635-75AG7RDA$25,194.35
RFQ

Electric Pallet Jacks

Powered or electric pallet jacks are motorised jacks used for moving heavy industrial loads in workshops, factories and big warehouses. Raptor Supplies offers a wide range of electric pallet jacks from Vestil and Wesco. Electric pallet jackets from Vestil can raise or lower loads with a simple push of a button. These jacks feature an ergonomic handle with an easy-to-operate throttle & unlimited adjustments for forward & reverse speeds, in addition to an electromagnetic disc brake with an automatic dead-man feature which gets activated upon the release of the handle. They come equipped with an emergency reverse belly switch which moves the jack away from the user until the switch is released and a built-in safety circuit which automatically shuts down the entire unit upon activation of the reverse belly switch. Wesco electric pallet jacks can raise or lower loads up to 4400 lb and feature polyurethane load wheels which can withstand high load pressure & move at speeds of 1.6 to 2.4 mph. They come with a six digit LED readout which displays the weight of the load and two 12 V, 91 Ah batteries with a built-in battery charger for extended use.

We are here to help!

Looking for a part not listed here?