Please note that the item you have bought is a 115V.

Wesco Electric Pallet Jacks | Raptor Supplies Worldwide

WESCO Electric Pallet Jacks

Motor-driven and manually-operated pallet jacks to lift and move pallets in garages and warehouses. Available in 8, 12 and 24 V variants with a maximum load capacity of 4400 lb

Filter

WESCO -

3 in 1 Guard Adapter

Wesco 3-in-1 guard adapters are designed for use with Wesco CPI and CP3 pallet trucks; ideal for material handling applications. These units, due to their unique design, can be positioned upright, expanded and horizontally for use as a box guard, milk crate guard and a skid adapter, respectively. They are available in overall lengths ranging from 3 to 63 inches on Raptor Supplies.

StyleModelOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A27265448.25"63"27"$1,387.06
B27200455"3"26.75"$529.85
WESCO -

Powered Pallet Truck Stackers

Wesco powered pallet truck stackers are used to stack and handle double pallets, as well as for order picking and horizontal transport services. These units feature an electromagnetic disk brake with an automatic dead-man facility for preventing unwanted movement during power failures. They are powered by two 12V / 79Ah batteries to handle loads up to 2200 lb at a maximum lift speed of 1.36 inch per second.

StyleModelPrice (ex. VAT)
A273383$9,284.67
RFQ
B170014$8,321.26
RFQ
WESCO -

Light-Duty Powered Walkie Pallet Trucks

Wesco light-duty powered walkie pallet trucks are best suited for carrying heavy loads on paved or smooth surfaces. These trucks are powered by two 12V / 79Ah batteries to deliver a lift speed of 1.36 inch per second. They are integrated with an electromagnetic disk brake and an automatic dead-man facility to ensure operator's safety in case of power failures. With a maximum load capacity of 3300 lb, these walkie pallet trucks are available in 21.5 and 26.5 width options on Raptor Supplies.

StyleModelOverall WidthPrice (ex. VAT)
A17001621.5"$5,632.68
B27338521.5"$6,504.76
B27338126.5"$6,514.49
A17001226.5"$5,632.68
WESCO -

Heavy Duty Powered Walkie Pallet Trucks

Wesco heavy-duty powered walkie pallet trucks are designed to lift loads (max 4400 lb) at a maximum speed of 1.36 inch per second. These devices feature an electromagnetic disc brake to prevent unwanted movement and allow forklifting up to 8 inches. They provide a 65.5-inch turning radius for easy manoeuvrability and come with polyurethane wheels for excellent elastic memory and resistance against moisture, ozone & sunlight. Choose from a wide range of these walkie pallet trucks available in widths of 21.5 and 26.5 inches on Raptor Supplies.

StyleModelOverall WidthPrice (ex. VAT)
A17001721.5"$8,606.95
RFQ
B27338621.5"$13,287.18
RFQ
B27338226.5"$13,725.64
RFQ
A17001326.5"$8,606.95
RFQ
WESCO -

Semi-Electric Pallet Trucks

Wesco semi-electric pallet trucks are capable of moving loads up to 2200 lb with a speed range of 1.6 - 2.4 mph. They have a loop-shaped pump handle for jacking up the forks and an automatic braking facility that activates when the throttle is released or the handles are within the horizontal / vertical threshold. These units feature a 61-degree steering radius for easy navigation and polyurethane wheels for high resilience and shock absorption. Choose from a wide range of these pallet trucks available in width variants of 20.5 and 27 inches on Raptor Supplies.

StyleModelOverall WidthPrice (ex. VAT)
A27328820.5"$6,062.49
A27328627"$5,922.45
WESCO -

Backrest

Wesco backrests prevent loads from falling towards the equipment driver. They have mould-on polyurethane wheels for reducing noise & stress on floors, and provide easy attachment requiring no drilling, with the capability of being field retrofitted. Choose from a wide range of these backrests on Raptor Supplies.

StyleModelOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A27229648.25"63"27"$1,232.51
B27199955"3"26.75"$304.53
WESCO -

Deluxe Light Duty Powered Walkie Pallet Trucks

Wesco deluxe walkie pallet trucks are used in warehouses and stockrooms for lifting and transporting pallets effortlessly. These light-duty pallet trucks feature belly reverse safety buttons to prevent operator injuries and a 205-degree steering radius for easy manoeuvrability around the job site. They are guided by polyurethane wheels to absorb shocks and reduce the stress concentration on the floors. Variants are available in length options of 65 and 72 inches on Raptor Supplies.

StyleModelLengthLoad CapacityOverall LengthOverall WidthVoltagePrice (ex. VAT)
A27344565"3300 lb.65"25.5"12$10,910.66
B27344672"4400 lb.72"27"24$15,724.21
RFQ
WESCO -

Specialty Heavy Duty Semi Electric Pallet Truck, 3300 Lbs Capacity

ModelItemPrice (ex. VAT)
273289AG7JCF$7,737.72
WESCO -

Powered Scale Pallet Truck, 2900 Lbs Capacity

ModelItemPrice (ex. VAT)
273384AG7JBQ$12,366.31

We are here to help!

Looking for a part not listed here?