Please note that the item you have bought is a 115V.

Greenlee Electric Conduit Benders | Raptor Supplies Worldwide

GREENLEE Electric Conduit Benders

Used in conjunction with a very long lever to bend angles in conduits that electric wires are placed into. Facilitate easy and comfortable switching between vertical and horizontal bending configurations via a digital pendant that sets angle and monitors the process

Filter

Greenlee electric conduit benders are used in conjunction with a very long lever to bend angles in conduits that electric wires are placed into. They are ideally used in the aerospace, automotive, HVAC, railway and shipbuilding industries.

GREENLEE -

Conduit Benders

StyleModelCapacityConstructionDepthHeightOperating Temp.TypeWheel TypePrice (ex. VAT)
A855GX1 to 2" EMT/IMC/Rigid ConduitWelded Steel Frame32"40"-5 to 120 FElectrical, ProgrammablePuncture-Proof Pneumatic$27,388.89
B8801" to 2"----Rigid-$6,963.09
C854DX1/2 to 2" Conduit, Schedule 40 PipeSteel3346-5 to 120ElectricalSolid$16,042.53
GREENLEE -

Conduit Bending Shoes

StyleModelMaterialSizePrice (ex. VAT)
A10918--$1,209.53
B28008Aluminum1/2 to 2"$3,882.54
C13934Aluminum1/2 to 2"$4,148.05
DSG4Aluminum1/2" to 1"$4,403.13
E02840Steel1/2 to 2"$3,511.93
GREENLEE -

Bending Shoe, 1/2 Inch Conduit Capacity

ModelItemPrice (ex. VAT)
10917AH4FDE$22.71

Features

  • Greenlee electric conduit benders facilitate easy and comfortable switching between vertical and horizontal bending configurations via a digital pendant that sets the angle and monitors the process.
  • Greenlee 855GX Series benders are the most advanced programmable benders that can bend 3/4 to 2 inch rigid and 1 to 2 inch IMC / EMT conduits.
  • They further feature a state-of-the-art LCD interface and a pendant controller that allows the user to program, save and transfer multiple bends easily through a USB drive. These benders also include a quick setup sensor.
  • The brand's conduit bender combos are designed for bending pipes and conduits with minimal effort as compared to manual benders. These combination units include an electrical bender and conduit bending shoe for efficiently bending 1/2 to 2-inch diameter EMT / IMC / rigid conduits.
  • Their solid-state system eliminates arcing of pipes and prevents damage caused by temporary power loss and has a flip-top hinged frame for easy & fast loading / unloading. They further come with built-in bend charts for creating accurate bends, offsets and saddles and feature remote pendant control for monitoring and setting precise angles up to 180 degrees.
  • Selected Greenlee 02840 conduit bending shoes help in bending 1/2 to 2 inch PVC coated rigid conduits.

Standards and Approvals

  • ISO

Frequently Asked Questions

What are Greenlee electric conduit benders made of?

These benders feature steel construction for structural rigidity and long service life.

How do these conduit benders work?

The conduit is rolled between the floor & the tool by a shoe and a handle, progressively bending as it rolls.

What is the advantage of a quick setup sensor?

The quick setup sensor automatically determines the conduit size for a speedy setup.

How fast are Greenlee 855GX Series benders?

These 855GX Series benders are capable of rotating shoes to change from IMC or rigid to EMT in 1 minute.

We are here to help!

Looking for a part not listed here?