Call Me Back

Provide your name / phone number and receive a call back within 5 minutes

Electric Band Files

Raptor Supplies offers a wide range of electric band files from Makita and Milwaukee to quickly grind, polish and remove metal stock. These high-performance band files are widely used by woodworkers, artists and sculptors for sanding and finishing metal, fibreglass, wood and angle iron surfaces. The powerful Milwaukee band files feature a 5.5 A motor capable of delivering 2300 sfpm for clean and accurate results, long contact arms to access tight spaces and a tool-free adjustable head that can be swivelled up to 180 degrees. A 3-position side handle is also provided with these tools for a comfortable and convenient grip.
For all metal working professionals, we also provide a variety of pipe surface polishers from Hardin. These variable-speed polishers are suitable for finishing and polishing stainless steel, plastic and non-ferrous metal products, as well as for sanding welds on pipes. They feature an advanced sanding belt guide design for even and precise grinding results and a maximum wrap angle of 270 degrees for efficient work. Also, the speed of the polisher remains constant even while running under load.

x
Sort :
Band File 1-1/8 x 21 Inch 656-3280sfpm
MAKITA

Band File 1-1/8 x 21 Inch 656-3280sfpm

  • Item: AA9WJH
  • Model: 9031
  • £399.00 (ex. VAT)
Band File 5.5 A
MILWAUKEE

Band File 5.5 A

  • Item: AC9XZK
  • Model: 6101-6
  • £268.22 (ex. VAT)
Pipe Surface Polisher 120v 10 Lb.
HARDIN

Pipe Surface Polisher 120v 10 Lb.

  • Item: AF6KEQ
  • Model: HPG-331
  • £348.37 (ex. VAT)
X [Close]

Send us a picture of the item you need

EMAIL NOW