Please note that the item you have bought is a 115V.

Effluent Pumps | Raptor Supplies Worldwide

Effluent Pumps

Filter

LITTLE GIANT PUMPS -

Effluent Pumps

Little Giant submersible effluent pumps are ideal for removing effluents, dewatering and transferring gray water (household wastewater ejected from sink or bath) into a septic or sewage system for water treatment. These pumps are made of cast iron / polypropylene base material for excellent deformation & wear resistance. They further have high head design for pushing treated greywater out to a faraway drain field. They feature PSC (permanent split capacitor) motors with thermal overload protection to dissipate heat generated during the operation and produce low starting current & torque, thereby saving energy costs. Choose from a wide range of these pumps, designed to handle effluent, available in 1750 and 3450 RPM motor speed variants.

StyleModelGPM of Water @ 25 Ft. of HeadAmpsBase MaterialGPM of Water @ 5 Ft. of HeadHeightHPImpeller MaterialMax. HeadPrice (ex. VAT)
A509209259ABS809.625"4/10Nylon32 ft.$444.65
B6202199815Cast Iron13013.75"1/2Cast Iron63 ft.$1,323.26
LITTLE GIANT -

Grinder Pumps, 1 hp HP, 230 VAC, Tether Float, 49.3 GPM Flow Rate 10 ft of Head

ModelItemPrice (ex. VAT)
509813CR9QHC$1,889.91
FRANKLIN -

Pump, 5, 480V AC, No Switch Included, 545 Gpm Flow Rate

ModelItemPrice (ex. VAT)
87110402-00CP6EXK$6,860.30
FRANKLIN -

Pump, 5, 230V AC, No Switch Included, 555 Gpm Flow Rate, 3

ModelItemPrice (ex. VAT)
87110370-00CP6EXJ$6,758.71
FRANKLIN -

Pump, 5, 230V AC, No Switch Included, 545 Gpm Flow Rate

ModelItemPrice (ex. VAT)
87110394-00CP6EXF$6,860.30
FRANKLIN -

Pump, 5, 480V AC, No Switch Included, 555 Gpm Flow Rate

ModelItemPrice (ex. VAT)
87110374-00CP6EXL$6,758.71
FRANKLIN -

Pump, 7 1/2, 230V AC, No Switch Included, 3 Inch Max. Dia Solids

ModelItemPrice (ex. VAT)
87110410-00CP6EXM$9,083.83
LIBERTY SAFE -

Sewage Ejector System, 1/2 HP, 208VAC/220VAC, Tether Float, 24 Inch Basin Height

ModelItemPrice (ex. VAT)
P382LE52/A2CR9JJC$2,130.19
ZOELLER -

Wastewater Pump, 5, 480VAC, No Switch Included, 490 gpm Flow Rate at 10 ft of Head, 3

ModelItemPrice (ex. VAT)
651-0077CV4HXB$6,852.79
ZOELLER -

Wastewater Pump, 3, 480VAC, No Switch Included, 410 gpm Flow Rate at 10 ft of Head, 3

ModelItemPrice (ex. VAT)
641-0074CV4HWY$6,145.16
ZOELLER -

Grinder Pump, 1 hp HP, 115 VAC, Tether Float, 42 GPM Flow Rate 10 ft of Head

ModelItemPrice (ex. VAT)
818-0014CV4HWJ$2,339.51
ZOELLER -

Grinder Pump System, 2 hp HP, Tether Float, 1 Pumps, 106 ft Max. Head, Piggyback

ModelItemPrice (ex. VAT)
922-0092CV4HWB$7,318.94
ZOELLER -

Effluent Pump, 3/10, Switch Arm, 19.2 Ft

ModelItemPrice (ex. VAT)
53-0091CV4HVW$414.71
LIBERTY SAFE -

Sewage Ejector System, 1 HP, 110VAC, Tether Float, 42 Gpm Flow Rate

ModelItemPrice (ex. VAT)
P382PRG101SD-2/A2WCR9JJA$4,278.84
LIBERTY SAFE -

Sewage Pump, 4/10, 120VAC, Vertical Float, 100 Gpm Flow Rate

ModelItemPrice (ex. VAT)
LE41A-2CR9JJU$762.25
ZOELLER -

Grinder Pump, 1 hp HP, 208 VAC, Tether Float, 42 GPM Flow Rate 10 ft of Head

ModelItemPrice (ex. VAT)
818-0016CV4HWM$2,339.51
ZOELLER -

Grinder Pump, 1 hp HP, 230 VAC, No Switch Included, 42 GPM Flow Rate 10 ft of Head

ModelItemPrice (ex. VAT)
818-0012CV4HWN$2,244.98
LITTLE GIANT -

Grinder Pumps, 1 hp HP, 115 VAC, No Switch Included, Cast Iron

ModelItemPrice (ex. VAT)
509809CR9QHB$1,740.63
LITTLE GIANT PUMPS -

Effluent Pump, 4/10 Hp, 115 V, Manual

ModelItemPrice (ex. VAT)
509806CV8PJH-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1/2 Hp, 115 V, 30 feet Cord

ModelItemPrice (ex. VAT)
511621CV8PGX-
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 4/10 Hp, 115 V, Manual, 30 Feet Cord

ModelItemPrice (ex. VAT)
509533CV8PJM-
RFQ
12...67

Effluent Pumps

Effluent pumps are used to discharge water with a moderate amount of suspended solids. Raptor Supplies offers a wide array of effluent pumps from brands like Dayton, Zoeller, Little Giant and Goulds Water Technology. These pumps can also be used in sump pits and septic systems. Little Giant E series effluent pumps feature thermoplastic / stainless steel discharge and motor brackets to protection from damage by metals and minerals. These pumps are equipped with ceramic bearing sleeves for noise reduction & longer life and carbon phenolic upthrust washers that prevent uncontrolled wear. Dayton submersible effluent pumps feature cast iron / stainless steel construction ensuring vibration damping and corrosion resistance. These pumps come equipped with ball bearings for low friction and deliver speeds up to 3450 rpm. Offering both manual and automatic operation, these pumps are capable of being operated up to a temperature of 130 degrees F. Choose from a wide range of effluent pumps in heights ranging between 10.375 and 18.5 inches.

We are here to help!

Looking for a part not listed here?