Please note that the item you have bought is a 115V.

Effluent Pumps | Raptor Supplies Worldwide

Effluent Pumps

Filter

DAYTON -

Effluent Pumps, 20 Inch Cord Length, 3450 RPM

Dayton effluent pumps are suitable for draining gray water containing small solids (up to 3/4 inch size) from a septic tank and out to a leach field. These submersible pumps feature semi-open non clog or vortex impellers for producing a large flow rate and nitrile rubber / silicon carbide shaft seals for preventing loss / escape of fluid from a rotating or reciprocating shaft, as well as providing lubrication for smooth movement. They operate intermittently / continuously (depending on application) and are equipped with a float switch for automatic pump functioning for draining out water when the septic tank is full. They also feature overload thermal protection for preventing the pump from overheating. Choose from a wide range of these submersible effluent pumps, available in 4/10, 1/3, 1/2 and 1 HP motor ratings.

StyleModelGPM of Water @ 15 Ft. of HeadAmpsBase MaterialGPM of Water @ 20 Ft. of HeadGPM of Water @ 25 Ft. of HeadGPM of Water @ 30 Ft. of HeadGPM of Water @ 40 Ft. of HeadGPM of Water @ 5 Ft. of HeadPrice (ex. VAT)
A4HDZ859.59.16Stainless Steel4331.7--85$564.23
A2JGA26311Stainless Steel523822-85$480.73
B3BB837011.9Cast Iron6661564779$1,284.95
A2JGA37711.7Stainless Steel6450251295$794.68
B3BB85838.3Cast Iron8078746887$1,575.10
C3BB86835.6Cast Iron8078746887$1,673.89
FRANKLIN -

Pump, 5, 230V AC, No Switch Included, 555 Gpm Flow Rate

ModelItemPrice (ex. VAT)
87110366-00CP6EXH$6,758.71
FRANKLIN -

Pump, 10, 480V AC, No Switch Included, 3 Inch Max. Dia Solids

ModelItemPrice (ex. VAT)
87110426-00CP6EWY$10,784.33
FRANKLIN -

Grinder Pumps, 2 hp HP, 208/230 VAC, Tether Float, Brass, 1Brass, 20 ft Cord Length

ModelItemPrice (ex. VAT)
515201CP6EWT$3,754.30
FRANKLIN -

Grinder Pumps, 2 hp HP, 208/230 VAC, Tether Float, Brass

ModelItemPrice (ex. VAT)
515861CP6EWR$2,140.60
FRANKLIN -

Grinder Pump Systems, 2 hp HP, Dual Tether, 1 Pumps, 130 ft Max. Head, Bare Wire

ModelItemPrice (ex. VAT)
515204CP6EWP$7,042.20
FLOTEC -

Cast Iron Sewage pump with tethered float switch, 1/2, 115V, Tethered

ModelItemPrice (ex. VAT)
FPSE3601ACP6BZP$708.21
FRANKLIN -

Pump, 3, 230V AC, No Switch Included, 475 Gpm Flow Rate, 3

ModelItemPrice (ex. VAT)
87109899-00CP6EXC$6,509.16
FLOTEC -

Sump Pump, SS, 115V, 3/4HP

ModelItemPrice (ex. VAT)
FPSS5700ACP6BYZ$679.90
A.R. NORTH AMERICA -

Pump Package Boxed

ModelItemPrice (ex. VAT)
RSV4G40-PKGCN8VPE$787.76
ZOELLER -

Submersible Effluent Pump 1-1/2hp 4.6a

ModelItemPrice (ex. VAT)
G188AC3QFT$2,411.03
A.R. NORTH AMERICA -

Pump, 4/3000 1750Rpm

ModelItemPrice (ex. VAT)
21328CN8VPG$924.74
ZOELLER -

Grinder Pump System, 2 hp HP, Tether Float, 1 Pumps, 106 ft Max. Head, Piggyback

ModelItemPrice (ex. VAT)
922-0092CV4HWB$7,318.94
FRANKLIN -

Pump, 3, 480V AC, No Switch Included, 455 Gpm Flow Rate

ModelItemPrice (ex. VAT)
87110388-00CP6EXD$6,610.76
ZOELLER -

Sewage Package System, 4/10 Hp, 115V AC, Float, 60 Gpm Flow Rate

ModelItemPrice (ex. VAT)
912-1164CV4HVY$815.76
ZOELLER -

Sewage Package System, 4/10 Hp, 115V AC, Float, 60 Gpm Flow Rate, 1

ModelItemPrice (ex. VAT)
912-1165CV4HVZ$815.76
LITTLE GIANT -

Grinder Pumps, 1 hp HP, 115 VAC, No Switch Included, Cast Iron

ModelItemPrice (ex. VAT)
509809CR9QHB$1,740.63
LITTLE GIANT PUMPS -

Wastewater Removal Pump, 1 HP, 230V, 1-Phase

ModelItemPrice (ex. VAT)
514530AF8DEL$1,330.53
LITTLE GIANT -

Grinder Pumps, 1 hp HP, 230 VAC, No Switch Included, Cast Iron

ModelItemPrice (ex. VAT)
509812CR9QHD$1,821.68
LITTLE GIANT -

Effluent Pump, 1/2 HP, 63 ft Max. Head

ModelItemPrice (ex. VAT)
620218CJ2BFM$1,253.46
RFQ
LITTLE GIANT PUMPS -

Effluent Pump, 1/2 Hp, 115/230V

ModelItemPrice (ex. VAT)
621815BR7RUK$764.50
RFQ
12...67

Effluent Pumps

Effluent pumps are used to discharge water with a moderate amount of suspended solids. Raptor Supplies offers a wide array of effluent pumps from brands like Dayton, Zoeller, Little Giant and Goulds Water Technology. These pumps can also be used in sump pits and septic systems. Little Giant E series effluent pumps feature thermoplastic / stainless steel discharge and motor brackets to protection from damage by metals and minerals. These pumps are equipped with ceramic bearing sleeves for noise reduction & longer life and carbon phenolic upthrust washers that prevent uncontrolled wear. Dayton submersible effluent pumps feature cast iron / stainless steel construction ensuring vibration damping and corrosion resistance. These pumps come equipped with ball bearings for low friction and deliver speeds up to 3450 rpm. Offering both manual and automatic operation, these pumps are capable of being operated up to a temperature of 130 degrees F. Choose from a wide range of effluent pumps in heights ranging between 10.375 and 18.5 inches.

We are here to help!

Looking for a part not listed here?