Please note that the item you have bought is a 115V.

Duct Pressure Switches | Raptor Supplies Worldwide

Duct Pressure Switches

Filter

TJERNLUND -

Air Sensing Switches

StyleModelTypePrice (ex. VAT)
APS1503Duct Pressure Switch$78.08
BPS1505Flue Exhaust Proving$141.35
StyleModelItemPrice (ex. VAT)
A69HAU3BPressure Switch$875.54
A69WB5WPressure Switch$1,077.03
A69JF7LY2CSwitch$319.21
StyleModelItemPrice (ex. VAT)
A0130M00132High Pressure Switch$57.18
A20197311Pressure Switch$56.16
A0130F00002PPressure Switch$62.49
A0130F00070Pressure Switch$43.25
A0130F00068Pressure Switch$43.08
AB1370208Pressure Switch$119.20
A0130M00243Switch$4.95
StyleModelItemPrice (ex. VAT)
AG20-4051Pressure Control$84.33
A016-107Pressure Switch$132.58
A016-585Pressure Switch$145.31
CLEVELAND CONTROLS -

Duct Pressure Switches

StyleModelItemPrice (ex. VAT)
ANS2-1110-02Air Sensing Switch$140.68
BAFS-953Air Switch$847.85
CAFS-228Air Switch$63.13
DNS2-0000-01Air Switch$37.18
EAFS-145Air Switch$66.78
FAFS-398Air Switch$72.85
GAFS-262Air Switch$72.85
HAFS-227-161Air Switch$115.48
AAFS-442Air Switch$91.13
IAFS-460-112Air Switch$87.41
JAFS-298-112-147Air Switch$76.49
KAFS-460-DSSAir Switch$148.13
GAFS-262-121Air Switch$86.20
LAFS-AAir Switch$66.78
MAFS-952-1Air Switch$1,672.60
DNS2-0000-00Air Switch$37.18
JAFS-275-112Air Switch$63.13
NDFS-448-112Air Switch$60.71
GAFS-222-136Air Switch$156.63
OAFS-222-112Air Switch$66.78
PAFS-271Air Switch$66.78
BAFS-952Air Switch$773.36
QDFS-221Air Switch$57.08
RAFS-A-173Air Switch$69.20
SRSS-495-11Air Switch$39.64
SUPCO -

Pressure Sensing Switches

StyleModelPrice (ex. VAT)
ANS2000031$46.01
RFQ
BRSS495011$39.50
RFQ
CLEVELAND CONTROLS -

Switch Air Sensing

StyleModelDepthFunctionHeightSwitch TypeTypePrice (ex. VAT)
ARSS-495-112-1/8"Sense Positive, Negative or Differential Air Pressure4"SPDTH VAC OEM$24.11
ARSS-498-132-1/8"Sense Positive, Negative or Differential Air Pressure4"SPDTH VAC OEM$28.08
BAFS-2223-1/4"Senses Positive, Negative or Differential Air Pressure or When Extreme Low Temperature or Pressure is a Critical Factor6.125"SPDTH VAC/General Purpose$40.60
BAFS-4053-1/4"Senses Positive, Negative or Differential Air Pressure6.125"SPDTGold Contact$56.65
CAFS-4603-5/8"Senses Positive, Negative or Differential Air Pressure6.125"SPST NCManual Reset$56.13
StyleModelPrice (ex. VAT)
AADPS-04-2-N$41.25
AADPS-05-2-N$41.55
AADPS-07-2-N$42.49
AADPS-08-2-N$41.26
AADPS-03-2-N$41.25
AADPS-06-2-N$41.25
ROBERTSHAW -

Pressure Sensing Switches

StyleModelSwitch TypeTypePrice (ex. VAT)
A2374-503SPDTGold Contacts$111.28
B2374-506SPDTH VAC/General Purpose$66.49
C2374-504SPST NCManual Reset$121.76
StyleModelDepthHeightOperating Temp. RangeTypeWidthPrice (ex. VAT)
AP32AC-2C2 1/8"5 5/8"-40° to 165° FHVAC/General Purpose3 1/4"$156.54
AP32AC-1C2-1/8"5.625"-40 to 165 FH VAC/General Purpose3.25"$144.40
AP32AF-1C2-1/8"5.625"-40 to 165 FH VAC/General Purpose3.25"$141.81
AP32AF-2C2-1/8"5.625"-40 to 165 FH VAC/General Purpose3.25"$153.35
ROBERTSHAW -

Pressure Sensing Switch

StyleModelDepthHeightOperating Temp. RangeWidthPrice (ex. VAT)
A2374-4982-1/8"4"-40 TO 190 F3.25"$37.58
B2374-4952-1/8"4"-40 TO 190 F3.25"$45.38
C2374-5092-3/4"4 3/32"-40 to 180 F4.62"$67.48
D2374-5083"4 3/32"-40 to 180 F4.62"$68.54
E2374-4993-1/4"6.125"-40 to 180 F3 11/32"$54.60
E2374-5003-1/4"6.125"-40 to 180 F3 11/32"$41.83
CLEVELAND CONTROLS -

Air Sensing Switches

StyleModelDepthHeightTypeWidthPrice (ex. VAT)
ARFS-41502-3/4"4.25"H VAC/General Purpose3.75"$33.70
BNS2-0000-053-1/16"1 11/16"H VAC OEM3.437"$23.34
CDFS-221-112-3956-1/8"2 15/16"H VAC/General Purpose4.38"$32.11
ROBERTSHAW -

Pressure Switch

StyleModelDepthHeightSwitch TypePrice (ex. VAT)
A2374-5022-7/8"5 13/16"SPDT$73.46
B2374-5073-1/4"6.125"(2) SPST NC$215.19
JOHNSON CONTROLS -

Duct Pressure Switches

StyleModelItemPrice (ex. VAT)
AAFS-222Air Flow Switch$52.83
AAFS-145Air Flow Switch$52.83
AAFS-262Air Flow Switch$55.15
AAFS-405Air Flow Switch$122.49
AP70AA-205Pressure Switch$252.03
AAFS-460-137Reset$193.48
AAFS-460Switch$146.15
SIEMENS -

Airflow Switch Auto Reset Spdt

ModelItemPrice (ex. VAT)
141-0574AC2HML$103.51
DWYER INSTRUMENTS -

Differential Pressure Switch

ModelItemPrice (ex. VAT)
DPA-7033-153-61CP3YDP$2,335.38
POWERS -

Controls Air Sensing Switch

ModelItemPrice (ex. VAT)
141-0518CT7WTG$102.98
SIEMENS -

Air Sensing Switch

ModelItemPrice (ex. VAT)
141-0575CU2REJ$119.88
SUPCO -

Adjustable Air Pressure, SW .1-4 Inch WC

ModelItemPrice (ex. VAT)
RSS498013CV4KQY$46.08
TJERNLUND -

Pressure Sensing Switch Adjustable

ModelItemPrice (ex. VAT)
PS2501AA6TBJ$141.64
JOHNSON CONTROLS -

Differential Air Pressure Switch

ModelItemPrice (ex. VAT)
P32AC-8CAD3MTQ$144.00
12

Duct Pressure Switches

Duct pressure switches are designed to utilise differential air pressure to actuate electric switches at a pre-set actuation point. Raptor Supplies offers an array of duct pressure switches from brands like Cleveland Controls, Columbus Electric, Dwyer Instruments, Johnson Controls, Robertshaw, Siemens and Tjernlund. These switches can automatically start and stop auxiliary devices like electronic air cleaners, duct heaters, humidifiers, exhaust fans and duct booster fans. Dwyer Instruments duct pressure switches are compatible for use with vacuum and differential pressure supply and have dual scaled adjustment knobs in inch, water column and pascal units which facilitate making changes in the switching pressure without a pressure gage. The ADPS / EDPS variants are offered in settings ranging from 0.08 inch W.C. (20 Pa) to 20 inch W.C. (5000 Pa). The silicone diaphragm and PA 6.6 cobstruction of these switches make them suitable for use with air and other noncombustible gases at extreme temperatures. Johnson Controls differential air pressure switches are used to sense the flow of air in ducts. When these air pressure switches are used with electric strip heaters, they can be wired to open the circuit and de-energise the heaters when the air flow stops. These switches have a small and compact.design with easy-to-read set point scale and are available in SPST NC, SPDT, SPST and SPST NC switch types on Raptor Supplies.

We are here to help!

Looking for a part not listed here?