Please note that the item you have bought is a 115V.

Dual Wheel Casters | Raptor Supplies Worldwide

Dual Wheel Casters

Filter

StyleModelOverall HeightCaster Load Rating RangeCaster Product GroupPlate SizePlate ThicknessPlate TypeWheel DiameterWheel WidthPrice (ex. VAT)
ABSD-GSPO 80K4 59/64"3000 to 5999 lb.Swivel Caster4-21/64 x 5-33/64"5/16''A3.187"2 x 1-37/64"$251.43
ABSD-GSPO 100K6 9/32"3000 to 5999 lb.Rigid Caster5-1/2 x 6-57/64"3/8''C4"2 x 1-37/64"$358.15
ABSD-GSPO 125K8 1/16"Greater than 6000 lb.Rigid Caster7-7/8 x 10-3/64"3/8''C5"2 x 2-11/64"$773.04
HAMILTON -

Dual Wheel Swivel Caster w/4-Position Drctnl Lok

StyleModelCaster Load Rating RangeCore MaterialLoad RatingOverall HeightWheel ColorWheel DiameterWheel WidthPrice (ex. VAT)
AS-MDD-83DT-4SL3000 to 5999 lb.Cast Iron5000 lb.11"Green8"3"$1,280.70
BS-MDD-83SYT-4SLGreater than 6000 lb.Forged Steel7000 lb.11"Blue8"3"$1,545.21
CS-MDD-104SYT-4SLGreater than 6000 lb.Forged Steel10,000 lb.13"Blue10"4"$1,944.08
DS-MDD-13DT-4SLGreater than 6000 lb.Cast Iron6000 lb.13"Green10"3"$1,245.01
ES-MDD-124SYT-4SLGreater than 6000 lb.Forged Steel12,000 lb.15.5"Blue12"4"$2,038.74
JACOB HOLTZ -

X-Caster Series, Dual Wheel Swivel Caster W/Brake

Jacob Holtz X-Caster Series are swivel casters featuring dual wheels and brakes for increased operational safety. These casters offer enhanced mobility and stability for carts, furniture and industrial equipment. They come with swivels to rotate the caster 360 degrees for increased manoeuvrability and ease of movement in any direction. They have trailing-end brakes for reduced brake wear and increased heat dissipation. These swivel casters have load ratings ranging from 1000 to 2999 lb. They feature polypropylene caster wheels for reduced noise & vibration and to prevent marking on the surface.

StyleModelWheel DiameterCaster Wheel MaterialMounting TypeWheel MaterialWheel WidthOverall HeightStem Dia.Stem LengthPrice (ex. VAT)
A155-2XPP-40-WB1.5"PolypropyleneFriction Ring StemPolypropylene3/4"2 5/16"7/16"7/8"$0.51
B155-2XPP-10-WB1.5"PolypropyleneGrip Neck StemPolypropylene3/4"2 5/16"5/16"1.5"$0.50
C205-2XHRUB-22-WB2"RubberThreaded StemRubber3/4"2 45/64"5/16"1"$1.06
D205-2XHRUB-84-WB2"RubberThreaded StemRubber3/4"2 45/64"1/2"3/4"$1.10
E205-2XPU-22-WB2"PolyurethaneThreaded StemPolyurethane3/4"2 45/64"5/16"1"$0.84
F305-2XPU-10-WB3"PolyurethaneGrip Neck StemPolyurethane7/8"4"5/16"1.5"$1.21
G305-2XTPR-10-WB3"Thermoplastic RubberGrip Neck StemThermoplastic Rubber7/8"4"5/16"1.5"$1.18
H305-2XTPR-51-WB3"Thermoplastic RubberBrass Friction Ring StemThermoplastic Rubber7/8"4"3/8"1"$1.23
ALBION -

Dual Wheel Swivel Caster w/Brake

StyleModelCaster Load Rating RangeDurometerLoad RatingMounting TypeOverall HeightStem LengthWheel DiameterPrice (ex. VAT)
A202RN02X52S001G300 to 999 lb.75 Shore D300 lb.Plate3.375"-2.5"$2.85
B202RN02052S001G1000 to 2999 lb.80 Shore D200 lb.Threaded Stem2.75"1.5"2"$27.33
A202RN02052S005G1000 to 2999 lb.75 Shore D200 lb.Plate2 13/16"-2"$25.09
C202RN02052S002G1000 to 2999 lb.80 Shore D200 lb.Threaded Stem2.75"2.5"2"$25.69
ALBION -

Dual Wheel Swivel Caster

StyleModelPlate TypeCaster Load Rating RangeInside Bolt Hole SpacingStem Dia.Stem LengthStem TypeWheel DiameterLoad RatingPrice (ex. VAT)
A202RN02052S-S21G-1000 to 2999 lb.-7/16"1.375"Friction Ring2"200 lb.$30.33
B202RN03052S-S30G-300 to 999 lb.-1/2"-131.5"Threaded3"350 lb.$28.64
C202RN03052S002GA300 to 999 lb.1-3/4 x 3"---3"350 lb.$19.85
D202RN02052S003GA1000 to 2999 lb.1-3/4 x 3"---2"200 lb.$16.14
C202RN02X052S001GA300 to 999 lb.1-3/4 x 3"---2.5"300 lb.$21.51
E202RN03052S003GB300 to 999 lb.3 x 3"---3"350 lb.$2.03
StyleModelCaster Load Rating RangeLoad RatingOverall HeightWheel DiameterPrice (ex. VAT)
A202RN02X52R001G300 to 999 lb.300 lb.3.375"2.5"$15.95
A202RN02052R001G1000 to 2999 lb.200 lb.2 13/16"2"$1.15
HAMILTON -

Dual Wheel Rigid Caster

StyleModelLoad RatingCaster Load Rating RangeCaster Wheel MaterialMounting Bolt Dia.Non-MarkingOutside Bolt Hole SpacingOverall HeightPlate SizePrice (ex. VAT)
AR-MDD-104SYT10,000 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"13"8-1/2 x 8-1/2"$1,880.26
BR-MDD-124SYT12,000 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"15.5"8-1/2 x 8-1/2"$2,198.00
CR-HS2-4R600 lb.300 to 999 lb.Rubber1/2"No3-3/8 x 5-1/4"5.625"4-1/2 x 6-1/2"$259.40
DR-HS2-6R820 lb.300 to 999 lb.Rubber1/2"No3-3/8 x 5-1/4"7.75"4-1/2 x 6-1/2"$266.71
DR-HS2-8R1000 lb.1000 to 2999 lb.Rubber1/2"No3-3/8 x 5-1/4"9.75"4-1/2 x 6-1/2"$240.08
ER-HS2-4SPB1200 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"5.625"4-1/2 x 6-1/2"$376.68
FR-HS2-4DB1500 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"5.625"4-1/2 x 6-1/2"$347.18
GR-HS2-6SPB1920 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"7.75"4-1/2 x 6-1/2"$404.48
HR-HS2-6DB2000 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"7.75"4-1/2 x 6-1/2"$318.80
IR-HS2-8SPB2000 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"9.75"4-1/2 x 6-1/2"$468.64
JR-MDD-83DT5000 lb.3000 to 5999 lb.Polyurethane5/8"Yes7 x 7"11"8-1/2 x 8-1/2"$1,095.36
KR-MDD-13DT6000 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"13"8-1/2 x 8-1/2"$1,031.16
LR-MDD-83SYT7000 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"11"8-1/2 x 8-1/2"$1,371.50
KR-MDD-124DT9600 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"15.5"8-1/2 x 8-1/2"$1,647.39
JACOB HOLTZ -

Dual Wheel Rigid Caster

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingPlate SizePlate TypePrice (ex. VAT)
A155-2XPP-R-001 x 1"1 x 1"1-1/2 x 1-1/2"D$0.46
B155-2XPP-R-061-3/4 x 3"1-3/4 x 3"2-3/4 x 3-3/4"C$0.98
C155-2XPP-R-047/8 x 1-9/16"7/8 x 1-9/16"1-1/4 x 2"C$0.48
HAMILTON -

Dual Wheel Swivel Caster

StyleModelLoad RatingCaster Load Rating RangeCaster Wheel MaterialMounting Bolt Dia.Non-MarkingOutside Bolt Hole SpacingOverall HeightPlate SizePrice (ex. VAT)
AS-MDD-104SYT10,000 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"13"8-1/2 x 8-1/2"$2,229.43
BS-MDD-124SYT12,000 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"15.5"8-1/2 x 8-1/2"$2,428.41
CS-HS2-4R600 lb.300 to 999 lb.Rubber1/2"No3-3/8 x 5-1/4"5.625"4-1/2 x 6-1/2"$342.09
DS-HS2-6R820 lb.300 to 999 lb.Rubber1/2"No3-3/8 x 5-1/4"7.75"4-1/2 x 6-1/2"$425.75
ES-HS2-8R1000 lb.1000 to 2999 lb.Rubber1/2"No3-3/8 x 5-1/4"9.75"4-1/2 x 6-1/2"$373.61
FS-HS2-4SPB1200 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"5.625"4-1/2 x 6-1/2"$497.46
GS-HS2-4DB1500 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"5.625"4-1/2 x 6-1/2"$463.68
HS-HS2-6DB2000 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"7.75"4-1/2 x 6-1/2"$499.89
IS-HS2-8SPB2000 lb.1000 to 2999 lb.Polyurethane1/2"Yes3-3/8 x 5-1/4"9.75"4-1/2 x 6-1/2"$649.45
JS-MDD-83DT5000 lb.3000 to 5999 lb.Polyurethane5/8"Yes7 x 7"11"8-1/2 x 8-1/2"$1,440.71
KS-MDD-13DT6000 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"13"8-1/2 x 8-1/2"$1,505.20
LS-MDD-83SYT7000 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"11"8-1/2 x 8-1/2"$1,688.54
KS-MDD-124DT9600 lb.Greater than 6000 lb.Polyurethane5/8"Yes7 x 7"15.5"8-1/2 x 8-1/2"$2,055.14
REVVO -

Dual Wheel Swivel Caster

Revvo 2SL Series dual wheel swivel casters are suitable for use with heavy-weight equipment for easy movement or transportation over levelled surfaces. These low-profile casters feature nylon or polyurethane construction, steel frame with polished finish, and a maximum load capacity of 350 lb. They come fitted with a circular top plate and can operate at temperatures ranging from -22 to 176 degrees Fahrenheit. These Revvo casters are available in different heights and wheel diameters.

StyleModelCaster Wheel MaterialCore ColorCore MaterialDurometerTemp. RangeWheel ColorWheel MaterialPrice (ex. VAT)
A2SL050NY0LNylonWhiteNylon80 Shore D-4 Degrees to 176 Degrees FWhiteNylon$38.06
B2SL050PT0LPolyurethaneGrayCast Iron95 Shore A-22 Degrees to 176 Degrees FTanPolyurethane$46.60
BLICKLE -

Dual Wheel Swivel Caster

StyleModelLoad RatingCaster Load Rating RangeCaster Wheel MaterialMounting Bolt Dia.Outside Bolt Hole SpacingOverall HeightPlate SizePlate ThicknessPrice (ex. VAT)
ALHD-VSTH 60K792 lb.300 to 999 lb.Polyurethane5/16"2-3/8 x 3-1/8"3.625"3-15/16 x 3-11/32"5/16''$346.50
BLHD-VSTH 80K1232 lb.1000 to 2999 lb.Polyurethane3/8"3-3/16 x 4-3/16"4.437"5-1/2 x 4-11/32"5/16''$321.34
CLHD-SPO 75K1320 lb.1000 to 2999 lb.Nylon5/16"2-3/8 x 3-1/8"4.375"3-15/16 x 3-11/32"5/16''$195.51
DLHD-GSPO 60K1540 lb.1000 to 2999 lb.Nylon5/16"2-3/8 x 3-1/8"3.625"3-15/16 x 3-11/32"5/16''$242.68
ELSD-GSPO 80K3850 lb.3000 to 5999 lb.Nylon3/8"3-3/16 x 4-3/16"4 59/64"4-21/64 x 5-1/2"5/16''$321.34
ELSD-GSPO 100K4840 lb.3000 to 5999 lb.Nylon1/2"4-3/16 x 5-1/2"6 9/32"5-1/2 x 6-57/64"3/8''$495.14
ELSD-GSPO 125K7920 lb.Greater than 6000 lb.Nylon5/8"6-5/16 x 8-1/4"8 1/16"7-7/8 x 10-3/64"3/8''$1,073.50
JACOB HOLTZ -

Dual Wheel Swivel Caster

StyleModelStem Dia.Caster Wheel MaterialInside Bolt Hole SpacingStem LengthStem TypeWheel ColorWheel DiameterWheel MaterialPrice (ex. VAT)
A155-2XPP-04-Polypropylene7/8 x 1-9/16"--Black1.5"Polypropylene$0.48
B155-2XPU-00-Polyurethane1 x 1"--Gray1.5"Polyurethane$0.64
C155-2XPU-04-Polyurethane7/8 x 1-9/16"--Gray1.5"Polyurethane$0.64
D205-2XTPR-861/2"Thermoplastic Rubber-1.5"ThreadedGray2"Thermoplastic Rubber$0.73
E155-2XPP-841/2"Polypropylene-3/4"ThreadedBlack1.5"Polypropylene$0.44
F155-2XPP-293/8"Polypropylene-1.5"ThreadedBlack1.5"Polypropylene$0.41
G155-2XTPR-513/8"Thermoplastic Rubber-1"Friction RingGray1.5"Thermoplastic Rubber$0.55
H205-2XTPR-273/8"Thermoplastic Rubber-1"ThreadedGray2"Thermoplastic Rubber$0.68
I205-2XHRUB-513/8"Rubber-1"Friction RingBlack2"Rubber$0.99
J305-2XPU-293/8"Polyurethane-1.5"ThreadedGray3"Polyurethane$1.09
K205-2XHRUB-273/8"Rubber-1"ThreadedBlack2"Rubber$0.96
L205-2XHRUB-225/16"Rubber-1"ThreadedBlack2"Rubber$0.95
M205-2XHRUB-105/16"Rubber-1.5"Grip NeckBlack2"Rubber$0.96
N155-2XPP-225/16"Polypropylene-1"ThreadedBlack1.5"Polypropylene$0.40
O305-2XPP-105/16"Polypropylene-1.5"Grip NeckBlack3"Polypropylene$0.68
P305-2XTPR-105/16"Thermoplastic Rubber-1.5"Grip NeckGray3"Thermoplastic Rubber$1.05
Q205-2XPP-105/16"Polypropylene-1.5"Grip NeckBlack2"Polypropylene$0.45
R205-2XPU-105/16"Polyurethane-1.5"Grip NeckGray2"Polyurethane$0.74
S155-2XTPR-407/16"Thermoplastic Rubber-7/8"Friction RingGray1.5"Thermoplastic Rubber$0.51
T155-2XPU-407/16"Polyurethane-7/8"Friction RingGray1.5"Polyurethane$0.58
U155-2XPP-407/16"Polypropylene-7/8"Friction RingBlack1.5"Polypropylene$0.41
V205-2XHRUB-407/16"Rubber-7/8"Friction RingBlack2"Rubber$0.96
W205-2XTPR-407/16"Thermoplastic Rubber-7/8"Friction RingGray2"Thermoplastic Rubber$0.69
HAMILTON -

Twin Wheel Casters

StyleModelCaster Load Rating RangeLoad RatingOverall HeightWheel DiameterPrice (ex. VAT)
AS-HS-4SWF300 to 999 lb.800 lb.5.625"4"$333.98
BS-HS-8SWF1000 to 2999 lb.2000 lb.9.75"8"$395.55
MEDCASTER -

Dual Wheel Swivel Caster

StyleModelMounting Bolt Dia.Mounting TypeOverall HeightPrice (ex. VAT)
ADW02GRP100SWTP11G5/16"Plate2 29/32"$36.79
BDW02GRP100TLHK01GNo PlateHollow Kingpin2 27/32"$55.69
CDW02GRP100SWHK01GNo PlateHollow Kingpin2 27/32"$47.46
MEDCASTER -

Dual Wheel Swivel Caster With Total Lock

ModelItemPrice (ex. VAT)
DW02GRP100TLTP11GAD3TEU$42.90
ALBION -

Dual Rigid Plate Caster 350 Lb 3 Inch Diameter

ModelItemPrice (ex. VAT)
202RN03052R001GAC6DVD$1.66
ALBION -

Dual Wheel Swivel Caster 180 Lb 2 Inch Diameter

ModelItemPrice (ex. VAT)
C0020748ZN-TPR01(GG)TSBAD6DZA$2.18

Dual Wheel Casters

Twin or dual wheel casters are installed onto machinery, carts, furniture, or other equipment to allow them to roll, thereby reducing manual efforts during transportation. Raptor Supplies offers these casters from brands like Albion, Blickle, Hamilton and Revvo. The dual wheels catalogue includes rigid casters for rolling the wheeled equipment in a straight line & swivel casters that can rotate 360 degrees, allowing them to change directions while moving. These high capacity casters can handle loads more than 6000 lb and temperatures ranging from -4 degrees to 200 degrees F. They feature top plates for mounting purposes and locking systems to keep the equipment in stationary position. Choose from a broad range of these caster wheels, available in plate sizes up to 8-1/2 inches.

We are here to help!

Looking for a part not listed here?