Please note that the item you have bought is a 115V.

Drywall Specialty Tool Accessories | Raptor Supplies Worldwide

Drywall Specialty Tool Accessories

Filter

HYDE -

Wall Patch Aluminium/fiberglass

StyleModelLengthSizeWidthPrice (ex. VAT)
A099034"4 x 4"4"$5.95
B099046"6 x 6"6"$7.08
DEWALT -

Drywall Screw Setter

ModelItemPrice (ex. VAT)
DW2014AE8XJJ$3.35
HYDE -

Wall Patch 8 x 8 Inch Aluminium/fiberglass

ModelItemPrice (ex. VAT)
09008AA9GRA$10.06
KRAFT TOOL CO. -

Spray Shield 36 Inch Length x 12 Inch W Flexplastic

ModelItemPrice (ex. VAT)
DC192AG4VPF$32.19

Drywall Specialty Tool Accessories

Drywall speciality tool accessories are used for quick and easy wall patching, drywall hanging and wall repairing services. Raptor Supplies offers a broad range of these drywall speciality tool accessories from brands like Dap, Dewalt, Goldblatt, Hyde and Kraft Tools Co.. These accessories include drywall clips, drywall screw setters, spray shields, wall patches and wall repair patches. Wall patches are designed to repair damaged walls or ceilings and feature fibreglass reinforced aluminium construction for superior strength. The self-adhesive design of these patches eliminates the need for preliminary plastering. They are available in 4x4, 6x6 and 8x8 square inch size options on Raptor Supplies.
To keep paint off of window frames and floors, we also offer spray shields integrated with a textured plastic handle for a firmer grasp.

We are here to help!

Looking for a part not listed here?