Please note that the item you have bought is a 115V.

Dry Baths | Raptor Supplies Worldwide

Dry Baths

Filter

BENCHMARK SCIENTIFIC -

Dry Baths

StyleModelPrice (ex. VAT)
ABSH100-1213$148.79
BBSH100-1232$140.60
OHAUS -

Heatblocks

StyleModelAccuracyDepthMax. Temp.Temp. RangePrice (ex. VAT)
AHB4DG+/-0.1 Degrees C17"120 DegreesAmbient +5 Degrees to 120 Degrees$1,111.80
BHB6DG+/-0.1 Degrees C21"120 DegreesAmbient +5 Degrees to 120 Degrees$1,678.09
CHB4AL+/-2.0 Degrees C17"150 DegreesAmbient +5 Degrees to 150 Degrees$1,011.30
DHB6AL+/-2.0 Degrees C21"150 DegreesAmbient +5 Degrees to 150 Degrees$1,460.88
LW SCIENTIFIC -

Dry Baths

StyleModelItemPrice (ex. VAT)
ADBL-08PL-50DPDigital Dry Bath$1,128.83
ADBL-24PL-15DPDigital Dry Bath$1,128.83
BDBP-12PL-1577Heatblock$316.06
CDBP-04PL-5077Heatblock$315.04
BENCHMARK SCIENTIFIC -

IsoBlock Series Digital Dry Baths

Benchmark Scientific BSH6000 IsoBlock Series dry baths are used to simultaneously incubate samples at two different temperatures. They have two separate chambers controlled independently as two dry baths in one. These dry baths feature hinged and removable lids having a dividing wall which acts as a barrier to prevent air transfer between the chambers when closed. They come with a control panel that displays time & temperature clearly and are integrated with a timer function and IsoBlock for continuous heating. These dry baths can accommodate most tube sizes, including Quick-Flip universal blocks for holding tubes from 0.5 to 2.0 ml.

StyleModelPrice (ex. VAT)
ABSH6000$1,142.65
BBSH6000-E$1,142.65
BENCHMARK SCIENTIFIC -

Two Block Digital Dry Baths

StyleModelItemPrice (ex. VAT)
ABSH1002-EDigital Dry Bath$743.75
BBSH1002Digital Dry Bath Block$867.26
BENCHMARK SCIENTIFIC -

Blocks For MyBlock Series Mini Dry Baths

StyleModelItemWidthPrice (ex. VAT)
ABSH100-CVDigital Dry Bath Block-$122.81
ABSH100-5MTDigital Dry Bath Block-$155.74
ABSH100-15HLDigital Dry Bath Block-$122.81
ABSH100-01Digital Dry Bath Block-$122.81
ABSH100-CUDigital Dry Bath Block-$308.66
ABSH100-1232Digital Dry Bath Block-$122.81
ABSH100-1213Digital Dry Bath Block-$139.89
BBSH100-1520Dry Bath Block15x0.5 or 2.0mL Tubes$140.60
BBSH100-150Dry Bath Block4x15mL Tubes$166.24
BBSH100-15Dry Bath Block15x1.5mL Tubes$135.39
BBSH100-05Dry Bath Block24x0.5mL Tubes$140.26
BBSH100-500Dry Bath Block2x50mL Tubes$181.49
BBSH100-02Dry Bath Block40x0.2mL Tubes$145.23
LABCONCO -

Digital Dry Baths

StyleModelComplianceMax. Temp.Temp. RangePrice (ex. VAT)
A7320035CE100 Degrees C30 Degrees to 100 Degrees C$18,353.41
A7320030CE100 Degrees C30 Degrees to 100 Degrees C$18,353.41
A7320037CE100 Degrees C30 Degrees to 100 Degrees C$18,353.41
A7320020ETL, ETL-C100 Degrees C30 Degrees to 100 Degrees C$15,090.34
B7320040ETL, ETL-C100 Degrees30 Degrees to 100 Degrees$18,353.41
BENCHMARK SCIENTIFIC -

MyBlock Series Mini Dry Baths

Benchmark Scientific myBlock Series mini dry baths are used for incubating and maintaining consistent temperatures of samples in microtubes, PCR tubes and microplates. These mini dry baths accommodate tubes, microplates and other sample containers for precise temperature-controlled incubation and heating applications. They feature temperature increments of 0.1 degrees C, allowing to set temperatures for their specific experiments. These dry baths can accommodate 0.2 to 50 ml tubes.

StyleModelPrice (ex. VAT)
ABSH200-E$343.94
BBSH200-HL$570.02
RFQ
CBSH300$918.69
RFQ
BBSH200-HL-E$570.02
ABSH200$343.94
RFQ
CBSH300-E$918.69
BENCHMARK SCIENTIFIC -

Blocks For Standard Dry Baths

StyleModelWidthPrice (ex. VAT)
ABSWHEM-$221.35
BBSWBCT-$174.79
CBSWMT-$245.24
CBSWPCR1-$335.78
DBSW2MTS-$230.72
CBSWPCR2-$323.83
EBSWNMR-$294.27
FBSW5MT-$149.04
CBSWCMB-$199.92
GBSW102.0mL Centrifuge Tubes$152.86
HBSW505x50mL Centrifuge Tubes$169.60
IBSW1313mm Tubes$173.50
JBSW151615/16mm Tubes$171.16
KBSW1515mL Centrifuge Tubes$169.60
LBSW0524x0.5mL Centrifuge Tubes$171.16
MBSW152024x1.5/2.0mL Centrifuge Tubes$177.13
NBSW150024x1.5mL Centrifuge Tubes$167.50
OBSW0248x0.2mL Centrifuge Tubes$169.60
OHAUS -

Dry Baths

StyleModelItemPrice (ex. VAT)
A30400179Cover$192.86
B30400180Cover$190.09
C30400181Cover$202.31
D30400195Heatblock$215.63
EHB1ALHeatblock$532.04
FHB1DGHeatblock$731.00
G30400171Heatblock$489.84
H30400170Heatblock$239.60
IHB2DGHLHeatblock$1,781.04
JHB2ALHeatblock$687.63
KHB2DGHeatblock$847.23
L30400246Kit$459.95
M30400186Modular Block$219.95
N30400193Modular Block$219.95
O30400169Modular Block$239.60
P30400165Modular Block$215.63
Q30400156Modular Block$219.95
R30400184Modular Block$219.95
S30400157Modular Block$219.95
T30400187Modular Block$219.95
U30400161Modular Block$258.24
V30400167Modular Block$215.63
W30400151Modular Block$219.95
X30400189Modular Block$219.95
Y30400192Modular Block$215.63
BENCHMARK SCIENTIFIC -

One Block Digital Dry Baths

StyleModelItemPrice (ex. VAT)
ABSH1001-EDigital Dry Bath$596.31
BBSH1001Digital Dry Bath Block$695.35
BENCHMARK SCIENTIFIC -

MyBlock l Series Digital Dry Baths

StyleModelTemp. RangePrice (ex. VAT)
ABSH5001-EAmbient +5 Degrees to 105 Degrees$720.79
BBSH5001Ambient +5 Degrees to 105 Degrees$720.79
BBSH5001-1B-EAmbient +5 Degrees to 105 Degrees$859.69
BBSH5001-1BAmbient +5v to 105 Degrees$859.69
BENCHMARK SCIENTIFIC -

MyBlock ll Series Digital Dry Baths

StyleModelPrice (ex. VAT)
ABSH5002-2B-E$1,086.22
ABSH5002-E$835.80
BBSH5002$905.36
BBSH5002-2B$1,285.20
LABCONCO -

Heatblocks

StyleModelPrice (ex. VAT)
A7321300$3,582.36
B7322000$3,582.36
C7322801$3,582.36
D7321200$3,582.36
A7321600$3,582.36
E7324100$3,582.36
F7322800$3,582.36
BENCHMARK SCIENTIFIC -

Digital Dry Bath, 4 Block

ModelItemPrice (ex. VAT)
BSH1004AF4AMH$1,393.44
BENCHMARK SCIENTIFIC -

Modular Block, Stainless Steel

ModelItemPrice (ex. VAT)
BSWCMB (NEW)AF8HME$228.99
BENCHMARK SCIENTIFIC -

Shaking Water Bath, 230V

ModelItemPrice (ex. VAT)
SB0012-ECD7LHB$4,054.01
BENCHMARK SCIENTIFIC -

Solid Digital Dry Bath Block

ModelItemPrice (ex. VAT)
BSW01AF6BCR$169.45
BENCHMARK SCIENTIFIC -

Digital Dry Bath, Four Block, 230V

ModelItemPrice (ex. VAT)
BSH1004-ECE7MGB$1,202.08

We are here to help!

Looking for a part not listed here?