Please note that the item you have bought is a 115V.

Drum Pumps | Raptor Supplies Worldwide

Drum Pumps

Filter

DAYTON -

Electric Operated Drum Pumps

StyleModelItemInlet SizeAdapter TypeFor Use OnMax. HeadMax. Liquid Temp.Max. PressureMax. Temp.Price (ex. VAT)
A38Y794Battery Operated Drum Pump5/16"Universal5-gal. Pails-140 Degrees F-140 Degrees F$23.08
B16A161Electric Operated Drum Pump1.6"-55 gal. Drums36 ft.175 Degrees F16 psi175 Degrees F$548.44
C6GKR0Electric Operated Drum Pump1.625"-DEF, UREA72 Ft.130 Degrees F32 psi130 Degrees F$1,463.41
D3PXJ9Electric Operated Drum Pump1.625"--30 ft.175 Degrees F16 psi175 Degrees F$3,331.38
D3PXJ8Electric Operated Drum Pump1.625"--30 ft.175 Degrees F16 psi175 Degrees F$3,405.50
E1DLT1Electric Operated Drum Pump2"-5, 15, 30 and 55 gal. Drums200 Ft.175 Degrees F87 psi175 Degrees F$8,398.88
F1DLP5Electric Operated Drum Pump1.6"Bung5, 15, 30 and 55 gal. Drums36 ft.190 Degrees F16 psi190 Degrees F$1,485.28
G1DLP4Electric Operated Drum Pump1.6"Bung5, 15, 30 and 55 gal. Drums36 ft.190 Degrees F16 psi190 Degrees F$1,585.91
H5UWF7Electric Operated Drum Pump1.5"Threaded55 Gallon Drums10 Ft.140 Degrees F9.5 psi140 Degrees F$876.33
I1DLR5Electric Operated Drum Pump1.6"Bung5, 15, 30 and 55 gal. Drums36 ft.175 Degrees F16 psi175 Degrees F$5,780.26
J1DLR4Electric Operated Drum Pump1.6"Bung5, 15, 30 and 55 gal. Drums36 ft.130 Degrees F16 psi130 Degrees F$2,852.56
D3PXK2Electric Operated Drum Pump1.625"--70 ft.175 Degrees F32 psi175 Degrees F$3,539.61
K1DLR6Electric Operated Drum Pump1.6"Bung5, 15, 30 and 55 gal. Drums36 ft.175 Degrees F16 psi175 Degrees F$5,181.39
L1DLR3Electric Operated Drum Pump1.6"Bung5, 15, 30 and 55 gal. Drums36 ft.130 Degrees F16 psi130 Degrees F$3,226.61
M1DLR1Electric Operated Drum Pump1.6"Bung5, 15, 30 and 55 gal. Drums36 ft.175 Degrees F16 psi175 Degrees F$2,397.48
N1DLP8Electric Operated Drum Pump1.6"Bung5, 15, 30 and 55 gal. Drums36 ft.130 Degrees F16 psi130 Degrees F$1,470.00
O6GKR3Electric Operated Drum Pump1.625"-DEF, UREA72 Ft.130 Degrees F32 psi130 Degrees F$1,563.60
O6GKR2Electric Operated Drum Pump1.625"-DEF, UREA72 Ft.130 Degrees F32 psi130 Degrees F$1,832.84
D3PXK1Electric Operated Drum Pump1.625"--70 ft.175 Degrees F32 psi175 Degrees F$3,428.59
C6GKR1Electric Operated Drum Pump1.625"-DEF, UREA72 Ft.130 Degrees F32 psi130 Degrees F$1,454.89
ACTION PUMP -

Polypropylene Rotary Pump

ModelItemPrice (ex. VAT)
90PPCV4NQW$165.81
VESTIL -

Electric Drum Pump Thin Bodied 2" Bung

ModelItemPrice (ex. VAT)
ODF-PUMPAG7WMQ$3,200.33
ACTION PUMP -

Hand Operated Drum Pump, Piston, 5 gal

ModelItemPrice (ex. VAT)
EZ5PCN8BCV$86.66
RED HEAD -

Blow Pump

ModelItemPrice (ex. VAT)
BP-10AA7GEJ$30.58
PIUSI -

Tote Valve, EPDM/Stainless Steel

ModelItemPrice (ex. VAT)
F17137000CT7UYZ$131.23
GRAINGER -

Electric Operated Drum Pump, 1/2 Hp Motor Hp, 55 Gal For Container Size, 110VAC

ModelItemPrice (ex. VAT)
PFS-ET-40CP9EBZ$2,583.36
VESTIL -

Manual Drum Pump Steel 2" Bung Size

ModelItemPrice (ex. VAT)
RDP-55AG7XXY$118.51
FINISH THOMPSON -

Electric Drum Pump 115v 60 Hz 1 Hp

ModelItemPrice (ex. VAT)
HVDP & M58HAD3UBZ$8,182.68
APPROVED VENDOR -

Hand Pump Replacement Parts Repair Kit

ModelItemPrice (ex. VAT)
THP-SRKAC9VVU$21.16
ACTION PUMP -

Bung Adapter, Polyethylene

ModelItemPrice (ex. VAT)
63MM-25CN8BBR$31.69
FINISH THOMPSON -

Air Operated Drum Pump 1/2 Hp 212 Degree F

ModelItemPrice (ex. VAT)
EFS-40/S4AA7AJC$1,741.84
ACTION PUMP -

Hand Operated Drum Pump, Rotary, 55 gal

ModelItemPrice (ex. VAT)
3005HFCCN8BDH$132.30
ACTION PUMP -

Hand Operated Drum Pump, Piston, 55 gal

ModelItemPrice (ex. VAT)
EZ55BLKCN8BDA$121.73
APPROVED VENDOR -

Automatic Pump Explosion-proof 8 Gpm 1/4

ModelItemPrice (ex. VAT)
4HRJ4AD8BCP$3,098.01
ACTION PUMP -

Hand Operated Drum Pump, Siphon, 15 gal 30 gal 55 gal

ModelItemPrice (ex. VAT)
ACT2874CN8BDL$67.26
ACTION PUMP -

Hand Operated Drum Pump, Piston, 5 gal

ModelItemPrice (ex. VAT)
EZ5OCN8BDV$86.66
MORSE DRUM -

Hand Pump, Stainless Steel

ModelItemPrice (ex. VAT)
96MK1939SSI-PCE7MCG$4,924.92
RFQ
DAYTON -

Electric Operated Drum Pump, 1 1/10 HP, 55 Gal., 220V AC

ModelItemPrice (ex. VAT)
55EC80CJ2BNP$3,690.46
RFQ
DAYTON -

Drum Pump, Electric Operated, 1HP, Aluminium, 22Gpm

ModelItemPrice (ex. VAT)
53RU56AX3NDZ$1,566.74
RFQ
FUNNEL KING -

Siphon Pump

ModelItemPrice (ex. VAT)
32469CG9AEX$6.51
RFQ
12...1112

Drum Pumps

Drum pumps are designed for transferring / removing fluids, oils and fuels without pivoting or tipping heavy drums in refining and food & beverage processing applications. Raptor Supplies offers a wide array of Action Pump, Basco, Dayton, Fill-Rate, Finish Thompson, GPI, National Spencer, Plews-Lubrimatic, Red Head, Rule, Sotera and Vestil drum pumps featuring a compact design for ensuring maximum job-site portability. Dayton electric drum pumps come with an integrated AC-powered electric motor for delivering flow rates up to 22 gpm, thermal protection facility for preventing overheating conditions and variable speed settings for adjusting to any required applications. Drum pumps from Fill-Rate feature aluminium / 304 stainless-steel / polypropylene construction for providing impact strength and protection against harsh industrial abuse. Choose from a wide range of these pumps available in 5.4, 5.9 & 6A current rating options.

We are here to help!

Looking for a part not listed here?