Please note that the item you have bought is a 115V.

Vestil Drum Pumps | Raptor Supplies Worldwide

VESTIL Drum Pumps

Filter

VESTIL -

Lever Action Drum Pump

StyleModelItemColorDispensing VolumeLengthMaterialMotor TypeMounting TypeOperation TypePrice (ex. VAT)
ALDP-POLY-304Drum PumpYellow12 oz. per Stroke19.88"PolypropyleneLever Action PumpBungManual Lever Action$77.55
BLDP-SS-316Drum PumpSilver22 oz. per Stroke9.56"Stainless SteelLever Action PumpBungHand Pump$249.47
RFQ
CLDP-STDrum PumpSilver12 oz. per Stroke18.13"SteelLever Action PumpBungManual Lever Action$55.75
DLDP-FGDrum PumpWhite12 oz. per Stroke15"PTFELever Action PumpBungManual Lever Action$499.02
ELDP-POLYDrum PumpBlue12 oz. per Stroke19.88"PolypropyleneLever Action PumpBungManual Lever Action$62.67
FLDP-RYTDrum PumpBlack12 oz. per Stroke19.88"PPSLever Action PumpBungManual Lever Action$100.75
GPAIL-PSTHand Operated Drum PumpSilver8 oz. per Stroke8.31"SteelHand PumpHand PumpHand Pump$62.53
HPAIL-PST-SSHand Operated Drum PumpSilver8 oz. per Stroke8.31"Stainless SteelHand PumpHand PumpManual Lever Action$198.89
IVLDPLever Action Drum PumpGray10 oz. per Stoke7.94"PolypropyleneLever Action PumpBungManual Lever Action$169.07
VESTIL -

Drum Pumps, Rotary / Hand-operated

Vestil drum pumps are used for transferring or dispensing liquids out of 55-gallon drums. These manually operated pumps feature steel / aluminium / PTFE / PPS construction for excellent fatigue endurance and protection from UV radiations while delivering flow rates up to 10 gpm. They are capable of providing a maximum kinematic viscosity and ambient temperature of 2000 SSU and 140 degrees F, respectively. Choose from a wide range of these drum pumps available in heights ranging from 12 to 52.812 inches on Raptor Supplies.

StyleModelMaterialColorDispensing VolumeMotor TypePiston MaterialSelf PrimingSuction Tube MaterialWidthPrice (ex. VAT)
AADP-55AluminumSilver100 lpmHigh Speed Rotary-No-11.62"$268.62
BRP-90RPPS, PTFEYellow10.14 oz. per StrokeCrankPolypropyleneYesPolypropylene8"$235.84
CRP-90RTPPS, PTFEBlack10.14 oz. per StrokeCrankPPSYesPPS8"$293.09
DRP-90FGPTFEWhite10.14 oz. per StrokeCrank-Yes-8"$940.71
VESTIL -

Electric Drum Pump

Electric drum pumps from Vestil are designed for high volume transfer of fluids efficiently. These pumps feature a 115 V motor that minimises the time needed to transfer liquid and offers a maximum flow rate of 18.5 gpm. Choose from a wide range of electric drum pumps, available for viscosities in the range of 400 to 600 cps, on Raptor Supplies.

StyleModelInlet SizeAmpsColorLengthMaterialMax. HeadMax. ViscosityMounting TypePrice (ex. VAT)
AEDP0.1875"-Silver7.5"Stainless Steel, Plastic-1950 SSUHook over the edge$1,322.60
BFHL-PUMP1"5.9ABlack, Silver28"Stainless Steel, Plastic33 ft.2480 SSUBung$8,239.02
CABS-PUMP2"6AYellow28"Polypropylene31 ft.2900 SSUBung$2,395.80
VESTIL -

Self-Venting Drum Pump

Vestil self-venting drum pumps are used for transferring or dispensing liquids from 5- & 15-gallon pails or 55-gallon drums. They feature polypropylene construction for low friction and excellent resistance against corrosive chemicals (non-flammable solvents). Variants are available in 48.5 and 61.812 inch height options on Raptor Supplies.

StyleModelColorDispensing VolumeDisplacement per StrokeHeightPrice (ex. VAT)
AVDPBlue8 oz. per Stroke8 oz.48.5"$34.07
BVDPXWhite16 oz. per Stroke16 oz.61.81"$37.98
VESTIL -

Electric Drum Pump 115 Volts

ModelItemPrice (ex. VAT)
HCB-PUMPAG7TUL$5,630.38
VESTIL -

Electric Drum Pump Thin Bodied 2" Bung

ModelItemPrice (ex. VAT)
ODF-PUMPAG7WMQ$3,200.33
VESTIL -

Manual Drum Pump Steel 2" Bung Size

ModelItemPrice (ex. VAT)
RDP-55AG7XXY$118.51

We are here to help!

Looking for a part not listed here?