Please note that the item you have bought is a 115V.

Finish Thompson Drum Pump Motors | Raptor Supplies Worldwide

FINISH THOMPSON Drum Pump Motors

Includes a wide range of continuous-duty drum pump motors for use in corrosive environments or where aggressive fumes are present. Feature steel / nylon housing, rpm ratings up to 11000, Class B insulation and ODP / splash-proof / TEFC / explosion-proof enclosures

Filter

DAYTON -

Drum Pump Motors

Dayton drum pump motors are air or electric powered machines used to drive the impeller of a drum pump for drawing fluids out of a container. These motors draw power directly from an internal rechargeable battery or an electrical outlet, and are equipped with ODP / TEFC enclosures to prevent ingress of dust & motor overheating. They feature plastic / anodised aluminium housing for resisting corrosion on exposed surfaces and deliver speeds up to 10000 rpm.

StyleModelItemHzBody Dia.DutyInput WattsInsulation ClassLength Less ShaftMotor RPMPrice (ex. VAT)
AA100007Drum Pump Motor-5-1/2"Continuous--6.625"6000$650.95
BS1-115vDrum Pump Motor606-1/2"Continuous230Class B5.375"6000 / 13,000$365.24
CM3V-115vDrum Pump Motor50/607-1/8"Continuous650Class B10"3500 to 10,000$629.06
DS4-AIRDrum Pump Motor-5-7/8"Continuous--3 9/16"300 to 11,000$556.61
FINISH THOMPSON -

Cordless Drum Pump Motor 230v Charger

ModelItemPrice (ex. VAT)
S6AD3UBY$647.53

We are here to help!

Looking for a part not listed here?