A | 3CDC2 | 2.1 Watts/Sq." | 6.6 | 50 Degrees to 160 Degrees F | 750 | 55 gal. | 22.5" | 64" | 6" | $481.15 | |
A | 3CDC1 | 2.1 Watts/Sq." | 2.7 | 50 Degrees to 160 Degrees F | 300 | 5 gal. | 11.25" | 29" | 6" | $349.05 | |
B | 3CDA9 | 3.9 Watts/Sq." | 4.3 | 50 Degrees to 425 Degrees F | 500 | 55 gal. | 22.5" | 66.75" | 8" | $417.35 | |
C | 3CDA7 | 4.3 Watts/Sq." | 2.6 | 50 Degrees to 400 Degrees F | 300 | 5 gal. | 11.25" | 32.25" | 3" | $214.88 | |
C | 3CDA8 | 4.7 Watts/Sq." | 3.9 | 50 Degrees to 400 Degrees F | 450 | 5 gal. | 11.25" | 32.25" | 4" | $252.28 | |
C | 3CDA5 | 4.8 Watts/Sq." | 6.5 | 50 Degrees to 400 Degrees F | 750 | 15 gal. | 14" | 38.125" | 4" | $263.14 | |
C | 3CDA4 | 5.5 Watts/Sq." | 6.5 | 50 Degrees to 400 Degrees F | 750 | 30 gal. | 18.25" | 54.75" | 3" | - | |
C | 3CCZ9 | 5.7 Watts/Sq." | 8.7 | 50 Degrees to 400 Degrees F | 1000 | 55 gal. | 22.5" | 66.75" | 3" | $212.51 | |
D | 3CDA2 | 5.7 Watts/Sq." | 4.35 | 50 Degrees to 400 Degrees F | 1000 | 55 gal. | 22.5" | 66.75" | 3" | $294.36 | |
E | 3CDA1 | 5.7 Watts/Sq." | 8.7 | - | 1000 | 55 gal. | 22.5" | 66.75" | 3" | $194.41 | |
C | 3CDA6 | 5.8 Watts/Sq." | 4.4 | 50 Degrees to 400 Degrees F | 500 | 15 gal. | 14" | 38.125" | 3" | $243.56 | |
C | 3CDA3 | 6 Watts/Sq." | 9.5 | 50 Degrees to 400 Degrees F | 1100 | 30 gal. | 18.25" | 54.75" | 4" | $383.50 | |
C | 3CCZ7 | 6.5 Watts/Sq." | 13 | 50 Degrees to 400 Degrees F | 1500 | 55 gal. | 22.5" | 66.75" | 4" | - | |
D | 3CCZ8 | 6.5 Watts/Sq." | 6.5 | 50 Degrees to 400 Degrees F | 1500 | 55 gal. | 22.5" | 66.75" | 4" | - | |