Please note that the item you have bought is a 115V.

Valley Craft Drum Dollies | Raptor Supplies Worldwide

VALLEY CRAFT Drum Dollies

Used to handle over-pack drums with diameters ranging from 22 to 28 inches and have a maximum load capacity of 1000 lb

Filter

VALLEY CRAFT -

Drum Dollies

Valley Craft drum dollies are designed to transport plastic, steel & fibre drums weighing up to 1000 lb. The steel construction & octagon shape allow holding drums of various shapes, with diameters up to 28 inches. The raised edges prevent the drum from accidentally rolling off. These drum dollies feature polyolefin wheels providing manoeuvrability in all directions. Choose from a wide range of drum dollies, available in variants with & without an absorbent collar (for soaking up oil or dispensed liquid).

StyleModelPrice (ex. VAT)
AF89713A6$286.36
RFQ
BF89709A2$248.18
RFQ

We are here to help!

Looking for a part not listed here?