Please note that the item you have bought is a 115V.

Chicago-latrobe Drill Bit And Tap Sets | Raptor Supplies Worldwide

CHICAGO-LATROBE Drill Bit And Tap Sets

Used for drilling, tapping and deburring aluminium, copper, brass, mild-steel and plastic. Made of high-speed-steel and come in sets of up to 20 pieces

Filter

CHICAGO-LATROBE -

Drill and Tap Sets

StyleModelFinishNumber of PiecesTap SizesTap StyleTypePrice (ex. VAT)
A52541Black Oxide Drills, Bright Taps18M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.755353Metric, Hand$245.73
A52581Bright186-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-135301Gun(R)$263.13
A55305Bright366-32, 6-40, 8-32, 8-36, 10-24, 10-32, 12-24, 12-28, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-205303/5305Hand$570.31
A52580Bright186-32, 8-32, 10-24, 10-32, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-135303/5305Hand$220.81
B12910Bright20#4-40, #5-40, #6-32, #8-32, #10-24, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13Plug Chamfer Hand TapStandard$291.65
CHICAGO-LATROBE -

NAS Spec Non Coolant Through High Speed Steel Jobber Length Drill Bits for Aerospace

StyleModelPrice (ex. VAT)
A41631$36.60
B42689$9.36
C43689$8.83
D41781$17.68
D41782$17.76
E42794$41.15
B42717$7.10
F45810$3.53
F45832$5.74
F45841$5.13
G41604$4.94
B42675$12.54
F45861$8.68
B42697$8.55
B42671$13.96
B42713$7.11
H44733$3.25
B42719$6.71
D41788$21.64
B42677$11.94
G41616$9.65
A41622$20.23
B42693$8.66
B42701$8.06
F45836$5.49

We are here to help!

Looking for a part not listed here?