Please note that the item you have bought is a 115V.

Drawer Bin Cabinets | Raptor Supplies Worldwide

Drawer Bin Cabinets

Filter

AKRO-MILS -

19 Series Steel Storage Cabinets

Akro-Mils steel cabinets are used for secure storage & easy accessibility of office, hardware and craft items. They feature powder-coated steel construction with polystyrene bins for impact & corrosion resistance and durability. These steel frame storage cabinets can be stacked or wall-mounted using keyhole slots. They offer drawers featuring rear stop tabs to prevent contents from spilling and transparent windows & label holders to identify stored contents easily. Choose from a wide range of these grey coloured, galvannealed steel cabinets with 9, 15, 16, 20 and 28 drawer combinations.

StyleModelCabinet ColorDrawer HeightDrawer WidthFinishPrice (ex. VAT)
A19416BLKBlack2 1/8"4"Powder Coat$335.21
B19715BLKBlack3 1/16"3 3/16"Powder Coat$381.99
C19909BLUBlack3 1/16"5 3/16"Powder Coat$326.99
D19416BLUBlack2 1/8"4"Powder Coat$335.21
E19909BLKBlack3 1/16"5 3/16"Powder Coat$313.59
F19228BLUBlack2 1/16"2 3/16"Powder Coat$351.64
G19228BLKBlack2 1/16"2 3/16"Powder Coat$351.64
H19320BLUBlack2 1/16"3 3/16"Powder Coat$284.04
I19320BLKBlack2 1/16"3 3/16"Powder Coat$284.04
J19715BLUBlack3 1/16"3 3/16"Powder Coat$381.99
K19909Gray3 1/16"5 3/16"Baked Enamel$339.48
L19320Gray2 1/16"3 3/16"Baked Enamel$284.04
M19416Gray2 1/8"4"Baked Enamel$329.68
N19228Gray2 1/16"2 3/16"Baked Enamel$351.64
O19715Gray3 1/16"3 3/16"Baked Enamel$381.99
QUANTUM STORAGE SYSTEMS -

Bin Shelving Unit, 36 x 75 Inches

Quantum Storage Systems bin shelving units are available in blue, yellow & red drawer options to offer colour-coded storage of items. These heavy duty shelving units have a 400 lb capacity, are easy to clean & offer rust resistance. They are 36 inches wide and feature 13 shelves per unit. Raptor Supples also offers drawer bin cabinets in black & grey colours.

StyleModelCabinet ColorOverall DepthPrice (ex. VAT)
ACL1875-604YLBlack18"$2,223.85
RFQ
ACL1275-501YLBlack12"$1,788.85
RFQ
BCL1275-501RDBlack12"$1,788.85
RFQ
CCL1275-601RDBlack12"$1,417.94
RFQ
DCL1875-602YLBlack18"$1,910.70
RFQ
ECL1275-601BLBlack12"$1,417.94
RFQ
DCL1275-601YLBlack12"$1,417.94
RFQ
BCL1875-604RDBlack18"$2,223.85
RFQ
FCL1275-501BLBlack12"$1,788.85
RFQ
ECL1875-602BLBlack18"$1,910.70
RFQ
FCL1875-604BLBlack18"$2,223.85
RFQ
GCL1875-604GYGray18"$2,223.85
RFQ
HCL1275-601GYGray12"$1,417.94
RFQ
GCL1275-501GYGray12"$1,788.85
RFQ
QUANTUM STORAGE SYSTEMS -

Plastic Drawer Cabinets

StyleModelPrice (ex. VAT)
APDC-12BK$34.19
RFQ
BPDC-18BK$75.86
RFQ
CPDC-22BK$56.27
RFQ
DPDC-39BK$78.63
RFQ
EPDC-60BK$80.48
RFQ
FPDC-930BK$78.63
RFQ
QUANTUM STORAGE SYSTEMS -

Drawer Bin Cabinet, 400 lb Capacity

Quantum Storage Systems drawer bin cabinets are used for secure storage & easy accessibility of items. They feature steel constructed cabinets with powder coated finish to reduce oxidation reactions on exposed surfaces and polystyrene bins to provide excellent dimensional stability & gamma radiation resistance. These heavy-duty units are equipped with 13 shelves having depths of 18 or 24 inches. They are available in blue, gray, red & yellow colours. Raptor Supplies also offers Quantum Storage Systems bin shelving units having 12 inch depth.

StyleModelCabinet ColorOverall DepthPrice (ex. VAT)
ACL1875-624BLBlack18"$2,043.08
RFQ
BCL2475-603BLBlack24"$2,414.56
RFQ
CCL1875-602RDBlack18"$1,910.70
RFQ
CCL2475-603RDBlack24"$2,414.56
RFQ
DCL1875-624YLBlack18"$2,043.08
RFQ
ECL1875-624RDBlack18"$2,043.08
RFQ
DCL2475-603YLBlack24"$2,414.56
RFQ
FCL1875-602GYGray18"$1,910.70
RFQ
GCL1875-624GYGray18"$2,043.08
RFQ
WESTWARD -

Compartment Cabinets

StyleModelOverall WidthDrawer DepthDrawer HeightDrawer WidthLoad CapacityNumber of ShelvesOverall DepthOverall HeightPrice (ex. VAT)
A31TT9314 13/16"5.75"1.5"2.5"6.6 Lb.16"7.437"$68.41
B31TT9417.75"6-5/16"1-1/2", 3-5/16"3-1/2", 8-3/4"8.8 lb.07.125"9.875"$31.59
C31TT9517.75"6-5/16"1-1/2", 3-5/16"3-1/2", 8-3/4"8.8 lb.07.125"9.875"$155.38
AKRO-MILS -

Plastic Storage Cabinets

Akro-Mils plastic storage cabinets are used for secure storage & easy accessibility of office, hardware and craft items. They feature fully recyclable, polystyrene construction with plastic bins for impact and corrosion resistance. These cabinets can be stacked or wall-mounted using keyhole slots. They offer clear drawers with rear stop tabs to prevent contents from spilling and to identify stored contents easily. Choose from a wide range of these cabinets having 16, 24, 26, 44 and 64 drawer combinations.

StyleModelCabinet ColorDrawer DepthDrawer HeightDrawer WidthOverall HeightOverall WidthPrice (ex. VAT)
A10164Black5 1/4"1 1/2"2 1/8"15 13/16"20"$97.49
B10124Gray4 3/8"5 1/4"2"15 13/16"20"$85.51
C10116Gray2 1/8"5 1/4"1 1/2"8 1/2"10 9/16"$47.54
D10144Gray5 1/4"Small 1-1/2", Large 2"Small 2-1/4", Large 4-1/2"15 13/16"20"$88.50
DURHAM MANUFACTURING -

Drawer Cabinets

StyleModelCabinet ColorDrawer DepthDrawer HeightFinishOverall DepthOverall HeightOverall WidthPrice (ex. VAT)
A016-95---Gloss Powder Paint---$173.69
B026-95Gray11.25"3.5"Powder Coat11.75"69.125"34"$1,863.31
B029-95Gray17"3.5"Powder Coat17.25"69.125"34"$2,241.66
C032-95Gray17"3.5"Powder Coat17.25"12.875"33.75"$479.85
D006-95Gray11.25"2.75"Powder Coat11.625"21.25"17.25"$300.00
E028-95Gray17"3.5"Powder Coat17.25"48"34"$1,814.50
F024-95Gray11.25"3.5"Powder Coat11.75"26.875"34"$840.58
G033-95Gray17"3.5"Powder Coat17.25"17"33.75"$598.03
C031-95Gray11.25"3.5"Powder Coat11.75"17"33.75"$384.35
H017-95Gray11.25"2.75"Powder Coat12.25"33.75"34.125"$914.46
H019-95Gray11.25"2.75"Powder Coat12.25"48.125"34.125"$1,219.54
I007-95Gray11.25"2.75"Powder Coat11.625"14.375"33.75"$373.25
C030-95Gray11.25"3.5"Powder Coat11.75"12.875"33.75"$315.58
J014-95Gray11.25"2.75"Powder Coat11.625"17.75"33.75"$439.03
C035-95Gray17"3.5"Powder Coat17.25"21.125"33.75"$590.44
K004-95Gray11.25"2.75"Powder Coat11.625"10.875"17.25"$152.93
L022-95Gray11.25"2.75"Powder Coat12.25"62.5"34.125"$1,370.09
E025-95Gray11.25"3.5"Powder Coat11.75"48"34"$1,367.76
F027-95Gray17"3.5"Powder Coat17.25"26.875"34"$1,009.91
M013-95Gray11.25"2.75"Powder Coat11.625"7.375"33.75"$223.24
N003-95Gray11.25"2.75"Powder Coat11.625"7.375"22.75"$131.36
O001-95Gray11.25"2.75"Powder Coat11.625"10.875"11.75"$123.34
P002-95Gray11.25"2.75"Powder Coat11.625"4"33.75"$128.91
Q005-95Gray11.25"2.75"Powder Coat11.625"10.875"33.75"$256.74
R034-95Gray11.25"3.5"Powder Coat11.75"21.125"33.75"$480.50
DURHAM MANUFACTURING -

First Aid Kit Boxes

StyleModelHeightLengthMaterialWidthPrice (ex. VAT)
A510-43-A----$31.95
RFQ
B501-434.875"4.5625"Steel2.75"$21.11
C502-435"7.5625"Steel2.6875"$23.35
D506-43-N/P6.75"9.125"Steel2.75"$28.76
E512G-43-N/P9.0625"9.0625"Plastic2.38"$8.65
F512G-439.0625"9.0625"Plastic2.38"$9.44
G505-439.5"6.375"Steel2.6875"$30.18
H508-439.5"9.125"Steel2.6875"$34.13
I510-43-B9.5"13.6875"Steel2.75"$35.51
DURHAM MANUFACTURING -

First Aid Boxes

StyleModelHeightLengthMaterialWidthPrice (ex. VAT)
A525G-434.75"8.4375"Plastic2.38"$6.24
B520-435"10.5"Steel2.81"$13.18
C521-43-A7.1875"10.5"Steel2.81"$15.49
D522-4310.5625"10.5625"Steel2.75"$24.56
DURHAM MANUFACTURING -

First Aid Cabinets

StyleModelHeightLengthWidthPrice (ex. VAT)
A533-4310.5"14.875"4.5625"$45.29
B532-4310.625"14.875"4.5625"$40.04
C545-4315.25"10.25"4.5625"$57.80
D534-4316.4375"15.1875"5.5625"$62.05
E535-4322.25"15.1875"5.5625"$78.62
DURHAM MANUFACTURING -

Medicine Cabinets

StyleModelHeightLengthWidthPrice (ex. VAT)
A511G-433"10"7"$7.65
B518-43-PD27"18"8"$368.85
DURHAM MANUFACTURING -

Hips First Aid Boxes

StyleModelHeightLengthWidthPrice (ex. VAT)
AB276-43-HIPS3.1875"5.375"8.31"$14.35
BB376-43-HIPS7"9.9375"2.875"$15.65
CB476-43-HIPS9.9375"9.9375"2.875"$18.11
DB576-43-HIPS9.9375"14.3125"3.0625"$22.76
AKRO-MILS -

Heavy Duty 18 Inch Enclosed Steel Shelving Systems

Akro-Mils ASC1879 Series, steel shelving units with plastic storage bins are ideal for organising supplies in offices and commercial spaces. These freestanding units have 22-gauge steel construction with powder-coated finish for impact & corrosion resistance and durability. They can be assembled easily and shelves can be adjusted using compression clips for quick installation. These cabinets offer clear drawers, featuring pull handles & a large label area on the front for easy access & identification of contents and a solid front wall for added dust protection. Choose from a wide range of these units having 48, 60 and 72 drawer assemblies in blue, yellow, grey and red colours.

StyleModelDrawer DepthDrawer HeightDrawer WidthLoad CapacityNumber of Drawers or BinsNumber of ShelvesPrice (ex. VAT)
AASC1879188BLU17 5/8"4 5/8"8 3/8"8500 lb.4813$2,840.01
RFQ
BASC1879ASTGRY17 5/8"4 5/8"5 9/16", 8 3/8"8500 lb.6013$3,803.74
RFQ
CASC1879ASTBLU17 5/8"4 5/8"5 9/16", 8 3/8"8500 lb.6013$3,803.74
RFQ
AKRO-MILS -

Heavy Duty 12 Inch Enclosed Shelving Systems

Akro-Mils ASC1279 Series, steel shelving units with plastic storage bins are ideal for organising supplies in offices and commercial spaces. These freestanding units have 22-gauge steel construction with a powder-coated finish for impact & corrosion resistance and durability. They can be assembled easily and shelves can be adjusted using compression clips for quick installation. These cabinets offer clear drawers, featuring pull handles & a large label area on the front for easy access & identification of contents and a solid front wall for added dust protection. Choose from a wide range of these units having 48, 72, 75 and 108 drawer assemblies in blue, yellow, grey and red colours.

StyleModelDrawer DepthDrawer HeightDrawer WidthLoad CapacityNumber of Drawers or BinsNumber of ShelvesPrice (ex. VAT)
AASC1279142BLU11 5/8"4 5/8"3 3/4"8500 lb.10813$3,204.88
RFQ
BASC1279162BLU11 5/8"4 5/8"5 9/16"8500 lb.7213$3,083.15
RFQ
CASC1279ASTGRY11 5/8"4 5/8"3 3/4", 5 9/16", 8 3/8"8500 lb.7513$3,199.84
RFQ
DASC1279ASTBLU11 5/8"4 5/8"3 3/4", 5 9/16", 8 3/8"8500 lb.7513$3,199.84
RFQ
EASC1279162GRY11 5/8"4 5/8"5 9/16"8500 lb.7213$3,083.15
RFQ
ADVANCE TABCO -

Mobile Drawer Cabinet, 25-1/4 X 21-3/4 X 36-3/8 Inch Size, 4 Drawer Tier

ModelItemPrice (ex. VAT)
MDC-4-2015CD7WHC$3,916.64
ADVANCE TABCO -

Mobile Drawer Cabinet, 25-1/4 X 25-3/4 X 36-3/8 Inch Size, 4 Drawer Tier

ModelItemPrice (ex. VAT)
MDC-4-2020CD7WHD$4,041.82
DURHAM MANUFACTURING -

Snake Bite Kit Box, Polypropylene

ModelItemPrice (ex. VAT)
542-43CF6JZG$2.45
ADVANCE TABCO -

Mobile Drawer Cabinet, 25-1/4 X 25-3/4 X 29-1/2 Inch Size, 3 Drawer Tier

ModelItemPrice (ex. VAT)
MDC-2020CD7WHB$3,317.73
WESTWARD -

Compartment Cabinet 20 Bins 11-3/8 Inch Height

ModelItemPrice (ex. VAT)
016-95AH3FZN$179.84
ADVANCE TABCO -

Mobile Drawer Cabinet, 25-1/4 X 21-3/4 X 29-1/2 Inch Size, 3 Drawer Tier

ModelItemPrice (ex. VAT)
MDC-2015CD7WHA$3,209.73
QUANTUM STORAGE SYSTEMS -

Single Bin Drawer Slide

ModelItemPrice (ex. VAT)
DS18-24CG9TQU$51.40
RFQ

Drawer Bin Cabinets

Drawer bin cabinets are used for storing materials. Raptor Supplies offers a wide range of drawer bin cabinets from brands like Akro-Mils, Flambeau, Edsal, Westward, Durham Manufacturing and Quantum Storage System. These drawers help keep supplies, parts, tools and other materials secure and dust-free. Akro-Mils bin cabinets are made from 22-gauge powder-coated steel and are easy to assemble with adjustable shelves and compression clips. Durham Manufacturing drawer cabinets help keep tools and hardware organised and safe. Cabinets and bins of the same width can be stacked together to provide increased storage capacity. These steel drawers have formed steel runners for smooth operation, with extra drawers available separately. They also offer models with a stop feature at the rear of the drawer to prevent accidental spilling. Choose from a wide range of these drawer bin cabinets available on Raptor Supplies.

We are here to help!

Looking for a part not listed here?