Please note that the item you have bought is a 115V.

Door Louvers | Raptor Supplies Worldwide

Door Louvers

Filter

DAYTON -

Door Louver

Dayton door louvres are designed for constant air movement through doors (metal or wood) while maintaining privacy and security in the facility. These units feature a flanged frame offering great strength and rigidity. They are equipped with V style blades for easy intake or exhaust of airflow through any barrier and providing utmost privacy. They further have painted steel or extruded aluminium construction for excellent strength and corrosion resistance and are available in sizes ranging from 16.25 to 22.25 inch widths.

StyleModelFinishFree AreaHeightMaterialNumber of BladesWidthPrice (ex. VAT)
A5NKL2Clear Anodized0.482 Square-Ft.10.125"Extruded Aluminum1118.25"$120.31
A5NKL4Clear Anodized0.822 Square-Ft.14.13"Extruded Aluminum1720.25"$157.60
A5NKL1Clear Anodized0.638 Square-Ft.14.13"Extruded Aluminum1716.25"$140.41
A5NKL3Clear Anodized1.02 Square-Ft.18.125"Extruded Aluminum2418.25"$183.06
A5NKL7Clear Anodized1.12 Square-Ft.16.125"Extruded Aluminum2122.25"$188.40
B6WRJ3Gray Paint1.02 Square-Ft.18.125"Steel3018.25"$158.56
B6WRJ8Gray Paint1.27 Square-Ft.18.125"Steel3022.25"$166.70
B6WRK2Gray Paint1.72 Square-Ft.20.125"Steel3426.25"$204.14
B6WRJ7Gray Paint1.12 Square-Ft.16.125"Steel2622.25"$157.75
B6WRK1Gray Paint1.53 Square-Ft.18.125"Steel3026.25"$186.08
DAYTON -

Door Louvres, 14-1/8 Inch Height

Dayton door louvres provide proper ventilation in closed spaces through ducts. They allow air movement while maintaining privacy and security in wood or metal enclosures. These door louvres have rugged metal construction (aluminium / steel) with inverted V-style blades at an angle of 45 degrees. They feature anodised finish to prevent corrosion and comes with installation screws for easy mounting. Choose from a wide range of these door louvres, available in 17 and 22 blade variants on Raptor Supplies.

StyleModelFinishFree AreaMaterialNumber of BladesWidthPrice (ex. VAT)
A5NKN0Clear Anodized1.09 Square-Ft.Extruded Aluminum1726.25"$192.98
B6WRJ4Gray Paint0.822 Square-Ft.Steel2220.25"$139.01
B6WRH9Gray Paint0.546 Square-Ft.Steel2214.25"$119.84
B6WRJ1Gray Paint0.638 Square-Ft.Steel2216.25"$126.59
B6WRJ6Gray Paint0.914 Square-Ft.Steel2222.25"$147.49
B6WRK0Gray Paint1.09 Square-Ft.Steel2226.25"$173.15
DAYTON -

Door Louvers, 10-1/8 Inch Height

Dayton door louvres are manufactured for continuous air movement through doors (metal or wood) while maintaining privacy and security. These units feature a flanged frame offering great strength and rigidity. They are equipped with V style blades for comfortable intake or exhaust of airflow through any barrier. They further have painted steel or extruded aluminium construction offering superior strength and corrosion resistance. Choose from a range of these door louvres, available in 10.25, 14.25, 16.25 and 18.25 inch widths.

StyleModelFinishFree AreaMaterialNumber of BladesWidthPrice (ex. VAT)
A5NKL0Clear Anodized0.422 Square-Ft.Extruded Aluminum1116.25"$110.41
A6WRK4Clear Anodized0.280 Square-Ft.Extruded Aluminum1410.25"$108.78
A6WRK6Clear Anodized0.361 Square-Ft.Extruded Aluminum1414.25"$124.64
B6WRH8Gray Paint0.361 Square-Ft.Steel1414.25"$95.79
B6WRJ0Gray Paint0.422 Square-Ft.Steel1416.25"$101.50
B6WRJ2Gray Paint0.482 Square-Ft.Steel1418.25"$109.76
B6WRH6Gray Paint0.280 Square-Ft.Steel1410.25"$74.68
DAYTON -

Door Louvres, 12-1/8 Inch Height, 22-1/4 Inch Width

Dayton door louvres provide proper ventilation in closed spaces through ducts. They allow air movement while maintaining privacy and security in wood or metal enclosures. These door louvres have rugged metal construction (aluminium / steel) with inverted V-style blades at an angle of 45 degrees. They feature anodised finish to prevent corrosion and screws for easy installation. Choose from a wide range of these door louvres, available in 14 and 18 blade variants on Raptor Supplies.

StyleModelFinishMaterialNumber of BladesPrice (ex. VAT)
A5NKL5Clear AnodizedExtruded Aluminum14$159.14
B6WRJ5Gray PaintSteel18$132.34
DAYTON -

Door Louvres, 22-1/4 Inch Height

Dayton door louvres provide proper ventilation in closed spaces through ducts. They allow air movement while maintaining privacy and security in wood or metal enclosures. These door louvres have rugged metal construction (aluminium / steel) with inverted V-style blades at an angle of 45 degrees. They feature anodised finish to prevent corrosion and have screws for easy installation. Choose from a wide range of these door louvres, available in 17, 24, 30 and 38 blade variants on Raptor Supplies.

StyleModelFinishFree AreaHeightMaterialNumber of BladesPrice (ex. VAT)
A5NKL8Clear Anodized1.27 Square-Ft.18.125"Extruded Aluminum24$219.89
A5NKL6Clear Anodized0.914 Square-Ft.14.13"Extruded Aluminum17$165.64
A5NKL9Clear Anodized1.58 Square-Ft.22.13"Extruded Aluminum30$256.75
B6WRJ9Gray Paint1.58 Square-Ft.22.13"Steel38$196.79
DAYTON -

Door Louvres, 26-1/4 Inch Height

Dayton door louvres regulate airflow or light penetration in rooms and closed spaces. They are installed on the base of the doors to allow fresh air to travel through them. These louvres are made from extruded aluminium / steel and feature a set of blades bent at an angle of 45 degrees to allow ventilation while maintaining privacy. They are provided with installation screws for easy mounting on 1-3/8 to 2-1/4 inch thick doors. Choose from a wide range of door louvres, available in 24, 27, 37 and 38 blade variants on Raptor Supplies.

StyleModelFinishFree AreaHeightMaterialNumber of BladesPrice (ex. VAT)
A5NKN2Clear Anodized1.72 Square-Ft.20.125"Extruded Aluminum27$255.18
A5NKN1Clear Anodized1.53 Square-Ft.18.125"Extruded Aluminum24$238.43
A5NKN3Clear Anodized2.34 Square-Ft.26.13"Extruded Aluminum37$334.55
B6WRK3Gray Paint2.34 Square-Ft.26.13"Steel38$287.60
DAYTON -

Door Louvers, 6-1/8 Inch Height

Dayton door louvres are compact units that are comfortably installed on doors to provide custom openings for air intake, exhaust and ventilation. The blades of these louvres are particularly placed at an approximate angle of 45 degrees to maintain privacy. These louvres are constructed of lightweight and corrosion-resistant material and comprise fasteners for easy installation. Choose from a range of these louvre wall openings, available in steel and extruded aluminium constructions on Raptor Supplies.

StyleModelFinishMaterialPrice (ex. VAT)
A6WRK5Clear AnodizedExtruded Aluminum$92.78
B6WRH7Gray PaintSteel$70.63
DAYTON -

Door Louver 14-1/4 H 14-1/8 W Aluminium

ModelItemPrice (ex. VAT)
5NKK9AE4WLT$141.36

Door Louvers

Door louvers are designed for air movement through doors while maintaining security and privacy. These Dayton louver doors feature heavy-duty construction with inverted V-style blades at 45 degrees angle. They are frequently available in extruded aluminium with a clear anodized finish or painted steel with a gray primer finish on Raptor Supplies.

We are here to help!

Looking for a part not listed here?