Please note that the item you have bought is a 115V.

Steel Steel Dollies | Raptor Supplies Worldwide

Dollies

Filter

VESTIL -

ATD Series Adjustable Tote Dollies

StyleModelCapacityCaster SizeHeightPrice (ex. VAT)
AATD-1622-42000 lbs.4" x 2"7"$374.93
BATD-1622-63000 lbs.6" x 2"8.88"$408.89
VESTIL -

PLDL Series Adjustable Panel Dollies

StyleModelCapacityCaster MaterialCaster SizeCaster TypeDepthHeightPrice (ex. VAT)
APLDL-ADJ-10FF500 lbs.Foam Filled10" x 3 1/8"Rigid20.875"11.5"$451.20
BPLDL-ADJ-10PN600 lbs.-10" x 3 1/4"Rigid Pneumatic20.875"11.5"$419.93
CPLDL-ADJ-8GFN1000 lbs.Glass Filled Nylon8" x 2"Rigid19.25"10.5"$410.44
DPLDL-ADJ-8PS1000 lbs.Poly on Steel8" x 2"Rigid19.25"10.5"$453.93
EPLDL-ADJ-8MR1000 lbs.Mold on Rubber8" x 2"Rigid19.25"10.5"$421.33
VESTIL -

VHDD Series Heavy Duty Dollies

StyleModelCaster MaterialPrice (ex. VAT)
AVHDD-2436-MMetal$3,329.82
BVHDD-2436-PPhenolic$3,029.85
GENERAL PIPE CLEANERS -

Dollies

StyleModelPrice (ex. VAT)
A178240$535.00
A168440$320.73
MARTIN SPROCKET -

Dolly And Spoon Sets

StyleModelPrice (ex. VAT)
A645K$260.00
BBD14$660.00
BBD14T$640.00
FAIRBANKS -

General Purpose Dollies

StyleModelPrice (ex. VAT)
AED-26-1616-3HR$70.28
BED-26-1830-3HR$64.14
CAI-2436-4IW$290.84
SNAP-LOC -

General Purpose Dolly, Size 32 x 20-1/2 Inch

ModelItemPrice (ex. VAT)
GR-1500DB219-PUAF7CRJ$275.79
RAYMOND -

General Purpose Dolly 550 Lb.

ModelItemPrice (ex. VAT)
3400AA6LVT$172.95
METRO -

Cabinet Dolly 1500 Lb.

ModelItemPrice (ex. VAT)
D56MNAA8QMR$1,404.65
GRAINGER -

30 L x 18 W x 4-3/8 Inch H Gray General Purpose Dolly, 1000 Lbs. Load Capacity

ModelItemPrice (ex. VAT)
9TAP0CD2KMZ$77.75
B & P MANUFACTURING -

Pallet Dolly Capacity 6000 Lb 48 x 36 Aluminium

ModelItemPrice (ex. VAT)
PD-3648-6TAB7YFJ$634.58
AKRO-MILS -

Pick Rack Dolly, 37 Inch Width, 6-3/4 Inch Height, 33 Inch Length

ModelItemPrice (ex. VAT)
APRD18MOBILEAC8AYG$758.75
ROBERTS -

Cargo Dolly 1000 Lb Adjustable24 To 33 Inch Length Pr

ModelItemPrice (ex. VAT)
10-575AD4TKF$202.75
HAMILTON -

General Purpose Dolly 900 Lb.

ModelItemPrice (ex. VAT)
AF472-RAE7XBG$2,022.50
ORBIS -

Container Dolly 650 Lb.

ModelItemPrice (ex. VAT)
DGS6040 Dolly Grey 3"AA2CZE$153.21
BOSCH -

Tool Box Dolly 275 Lb.

ModelItemPrice (ex. VAT)
L-DOLLYAG6TNY$153.81
WESCO -

Tow Handle And Eye Hook

ModelItemPrice (ex. VAT)
272073AG7JZM$58.55
VESTIL -

Hardwood Dolly, Rubber Ends 1200 Lb. Capacity, 18 Inch x 30 Inch Size

ModelItemPrice (ex. VAT)
HDOR-1830-12AG7UAC$103.53
APPROVED VENDOR -

Carpet Dolly Capacity 500 Lb 16 Inch Wheels

ModelItemPrice (ex. VAT)
34D662AC6LEZ$480.14
LEWISBINS -

Dolly For Divider Box 21-3/16 x 16-1/4

ModelItemPrice (ex. VAT)
DDC3000 DollyAB6GTJ-
RFQ
KEYSCO TOOLS -

Pick-up Bed Dolly Silver Aluminium

ModelItemPrice (ex. VAT)
77783AG6RTK$1,274.08
RFQ
12...45

Dollies

Dollies are used to easily move pallets, furniture & heavy equipment in medium or large scale workshops & factories. Raptor Supplies offers a vast range of dollies from Fairbanks, Hamilton, Molded Fiberglass, Magliner, Akro-Mils and many more brands. Platform dollies are available in hardwood, plastic & steel versions with durable caster wheels. Cabinet dollies can handle up to 1500 lb loads. Fairbanks dollies can lift up to 2000 lb of industrial load owing to their heavy-duty iron construction and welded flush-top frame. They are formed from a single, 11 gauge steel sheet and have 1 inch lips on all sides.These dollies come equipped with four double-ball swivel casters welded to the frame with a towing eye for enhanced manoeuvrability. Pallet dollies from Little Giant are ideal for carrying industrial loads around warehouses and workshops. These dollies feature double floor locks to prevent unwanted movement and a removable pipe handle which extends up to 29 inches above deck. They feature welded steel construction with durable powder coat finish and can easily transport loads up to 3600 lb.

We are here to help!

Looking for a part not listed here?