Please note that the item you have bought is a 115V.

Disc Backup Pads | Raptor Supplies Worldwide

Disc Backup Pads

Filter

GRAINGER -

Disc Backup Pad

StyleModelBody MaterialDensityDisc Dia.Face Mounting TypeMax. RPMPrice (ex. VAT)
A08834161174-----$25.21
RFQ
B05539599311FoamMedium6"PSA15,000$16.55
C05539562718FoamMedium4.5"Hook-and-Loop10,000$26.84
D08834164036RubberHard3"TR30,000$20.31
E08834164198RubberMedium2"TS30,000$18.50
D08834164643RubberHard2"TR30,000$21.20
F08834164624RubberHard2"TS30,000$15.50
WALTER SURFACE TECHNOLOGIES -

Fiber Disc Backing Pads

StyleModelItemPrice (ex. VAT)
A15M044Accessory$33.33
B15M054Accessory$39.63
C15M055Accessory$40.10
D15D044Sanding Disc$25.13
E15D027Sanding Disc$46.39
3M -

TS Disc Backup Pad, 1 1/2 Inch

StyleModelDensityPrice (ex. VAT)
A45100Hard$38.30
B45101Medium$30.63
A45099Medium$38.30
3M -

TS Disc Backup Pad, 3 Inch

StyleModelBody MaterialDensityFace Mounting TypeMax. RPMPrice (ex. VAT)
A88748PlasticHardTR20,000 RPM$56.65
B14216RubberHardTS20,000 RPM$52.01
B14215RubberMediumTS18,000 RPM$48.26
B14211RubberMediumTS25,000 RPM$40.04
C45091RubberHardTR20,000 RPM$49.95
C45092RubberMediumTR18,000 RPM$49.45
NORTON ABRASIVES -

Medium Density Hook & Loop Discs Backing Pads

Norton Abrasives medium density backing pads for grinding, sanding, surface preparation & polishing applications. They feature urethane foam construction to enhance durability & flexibility and have chamfered pad edges for elimination of sharp edges. These yellow-coloured pads are equipped with long tapered, flexible edges for coarse to medium grit disc sanding. Further, they have standard hole patterns (selected models) to assist vacuum sanding and have hook & loop face design for shock resistance. The pads support discs to evenly distribute the pressure on the surfaces and the fiberglass backing plates with threaded shanks to provide additional strength & minimise heat-resistance.

StyleModelBody MaterialDiameterFace Mounting TypeItemMax. SpeedThicknessVacuum Hole DesignPrice (ex. VAT)
A63642506138---Disc Backup Pad---$83.21
RFQ
B63642506142---Disc Backup Pad---$58.69
RFQ
C63642506141---Disc Backup Pad---$60.10
RFQ
D63642506146---Disc Backup Pad---$87.18
RFQ
E63642506145---Disc Backup Pad---$81.34
RFQ
F63642506135Foam5"Hook and LoopTapered Edge Disc Backup Pad15,000 rpm1/2"No Hole$45.34
G63642506136Foam5"Hook and LoopTapered Edge Disc Backup Pad15,000 rpm1/2"5 Hole$40.50
H63642506160Plastic6"Hook-and-LoopBackup Pad12,000 rpm1.5"Multi-Hole$114.31
3M -

Interface Pad

ModelItemPrice (ex. VAT)
60-4550-3778-2CN7VKY$18.39
GRAINGER -

Hook-and-Loop Disc Backup Pad, 5 Inch Dia x 1/2 Inch T, 5/8 11 Internal-Thread

ModelItemPrice (ex. VAT)
08834168967CP7PEG$18.61
INGERSOLL-RAND -

Disc Backup Pad 7 Inch Diameter Psa

ModelItemPrice (ex. VAT)
6130AAA4KZG$49.96
ARC ABRASIVES -

Mini Flap Disc Backup Pad 2inch Diameter Roll On/off

ModelItemPrice (ex. VAT)
11-50259AC9KNA$11.74
FINISH 1ST -

Psa Disc Backup Pad 6 Inch Diameter

ModelItemPrice (ex. VAT)
11122-035AD4QXR$37.48
MERIT -

Mini Flap Disc Bkup Pd 2inch Diameter Turnon/off

ModelItemPrice (ex. VAT)
08834168539AE7EBA$7.28
3M -

Disc Pad Kit

ModelItemPrice (ex. VAT)
60440127995CN7VKZ$84.91
CENTURY DRILL AND TOOL -

Air Cooled Backing Pad, 7 in

ModelItemPrice (ex. VAT)
77195CQ8LPL$34.75
CGW ABRASIVES -

Backup Pad, 2 Diax1/4, Med Pad, T/O M10

ModelItemPrice (ex. VAT)
59738CQ8LZY$15.40
MAKITA -

Rubber Backing Pad, 5 Inch Size

ModelItemPrice (ex. VAT)
743015-1CT2BVH$21.53
MAKITA -

Hook-and-Loop Disc Backup Pad, 6 Inch Dia x 1 5/16 Inch T, 8 Hole, Medium Density

ModelItemPrice (ex. VAT)
197929-0CT2BVQ$106.79
PFERD -

Disc Backup Pad, 4 1/2 Inch Dia, 5/8 Inch -11 Threaded Hole

ModelItemPrice (ex. VAT)
69478CT7QRH$46.25
WALTER SURFACE TECHNOLOGIES -

ABRASIVE ACCESSORY

ModelItemPrice (ex. VAT)
07Q049CU9BWY$69.60
3M -

Disc Back-Up Pad Mounting Kit

ModelItemPrice (ex. VAT)
88968CN7VLU$17.16
NORTON ABRASIVES -

Low Profile Hook-and-Loop Disc Backup Pad, 5 Inch Dia, 5/16 Inch-24 Threaded-Shank

ModelItemPrice (ex. VAT)
63642506129CT4DWZ$61.38
DYNABRADE -

Disc Backup Pad, Hook And Loop Mounting Type, 6 Inch Disc Dia., 13000 Max. Rpm

ModelItemPrice (ex. VAT)
54327CH6KGA$49.89
RFQ

We are here to help!

Looking for a part not listed here?