Please note that the item you have bought is a 115V.

Direct Drive Exhaust Fans | Raptor Supplies Worldwide

Direct Drive Exhaust Fans

Filter

MORSE DRUM -

Cooling Fans

StyleModelPrice (ex. VAT)
A5262-P$73.22
RFQ
A5736-P$136.33
RFQ
VULCAN HART -

Cooling Fan

StyleModelHeightLengthWidthPrice (ex. VAT)
A875676---$118.20
RFQ
B00-9605902.1"4.9"5"$471.38
RFQ
C00-415207-000012.4"4.45"4.7"$302.03
RFQ
D00-415207-000023.55"4.3"4.8"$320.00
RFQ
DAYTON -

Direct Drive Exhaust Fans, 18 Inch Blade Diameter

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 / 4 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and feature direct drive motors with class B insulation for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1590 to 1750 rpm.

StyleModelNumber of BladesCFM @ 0.000-In. SPCFM @ 0.125-In. SPPhaseSones @ 0.000-In. SP @ 5 Ft.Sones @ 0.125-In. SP @ 5 Ft.TypeVoltagePrice (ex. VAT)
A10D97333194300712222Commercial Direct Drive115/230$651.18
A10D97433194300732222Commercial Direct Drive208-230/460$903.48
B10D985333543097118.518.5Industrial Direct Drive115/230$1,122.14
B10D986333543097318.518.5Industrial Direct Drive208-230/460$897.25
C10E042429792810119.418Industrial/Commercial Direct Drive115/230$873.89
C10E043429792810319.418Industrial/Commercial Direct Drive208-230/460$1,087.50
AMERICRAFT MANUFACTURING -

900 CAF Series Exhaust Fan

StyleModelBlade Dia.HPMotor RPMPhaseVoltagePrice (ex. VAT)
ACAF-912-1/4-3-TEFC12"1/417253230/460$2,172.73
RFQ
ACAF-912-1/4-3-EXP12"1/417253230/460$2,396.36
RFQ
ACAF-912-1/4-1-EXP12"1/417251115/230$2,552.73
RFQ
ACAF-912-1/4-1-TEFC12"1/417251115/230$2,147.27
RFQ
ACAF-916-1/4-1-EXP16"1/417251115/230$2,785.45
RFQ
ACAF-916-1/4-3-TEFC16"1/417253230/460$2,405.45
RFQ
ACAF-916-1/4-3-EXP16"1/417253230/460$2,629.09
RFQ
ACAF-916-1/4-1-TEFC16"1/417251115/230$2,380.00
RFQ
ACAF-918-1/2-1-EXP18"1/217251115/230$3,009.09
RFQ
ACAF-918-1/2-3-TEFC18"1/217253230/460$2,509.09
RFQ
ACAF-918-1/2-3-EXP18"1/217253230/460$2,925.45
RFQ
ACAF-918-1/2-1-TEFC18"1/217251115/230$2,538.18
RFQ
ACAF-920-1-1-TEFC20"117251115/230$2,850.91
RFQ
ACAF-920-1-3-EXP20"117253230/460$3,160.00
RFQ
ACAF-920-1-1-EXP20"117251115/230$3,081.82
RFQ
ACAF-920-1-3-TEFC20"117253230/460$2,689.09
RFQ
ACAF-924-1-3-TEFC24"117253230/460$3,632.73
RFQ
ACAF-924-1-1-TEFC24"117251115/230$3,794.55
RFQ
ACAF-924-1-1-EXP24"117251115/230$4,025.45
RFQ
ACAF-924-1-3-EXP24"117253230/460$4,103.64
RFQ
ACAFL-930-1/2-1-TEFC30"1/211401115/230$3,778.18
RFQ
ACAFL-930-1/2-1-EXP30"1/211401115/230$4,398.18
RFQ
ACAFL-930-1/2-3-EXP30"1/211403230/460$4,403.64
RFQ
ACAFL-930-1/2-3-TEFC30"1/211403230/460$3,885.45
RFQ
ACAF-L936-2-3-TEFC36"211403230/460$7,412.73
RFQ
AIRMASTER FAN -

HV Series Direct Drive High Pressure High Velocity Fans

Airmaster Fan HV Series direct drive fans deliver high-pressure, high-velocity airflow in warehouses, distribution centres, commercial spaces, workshops and garages. They are ideal for cooling, ventilation and air circulation purposes in environments that require enhanced airflow. These AMCA-approved fans come equipped with a direct drive mechanism to eliminate the need for belts and pulleys. They feature a 48-inch diameter propeller and a 3-phase totally enclosed motor to prevent the entry of contaminants. The protective fan guards on these equipment prevent accidental contact with the blades.

StyleModelFlow RateHousing HeightHousing LengthHousing WidthPower RatingVoltage RatingPrice (ex. VAT)
A253001480 Cfm16"16"10"1/6115/230 VAC$1,026.18
RFQ
A253102700 Cfm22"22"12 1/4"1/2230/460 VAC$1,202.91
RFQ
A253052700 Cfm22"22"12"1/2115/230 VAC$1,249.45
RFQ
A253153900 Cfm24"24"10"1/2115/230 VAC$1,341.82
RFQ
A253203900 Cfm24"24"10"1/2230/460 VAC$1,302.55
RFQ
A253356860 Cfm30"30"12"1115/230 VAC$1,735.27
RFQ
A253406860 Cfm30"30"12 1/4"1230/460 VAC$1,552.73
RFQ
A253559470 Cfm36"36"15"1115/230 VAC$3,207.27
RFQ
A253609470 Cfm36"36"14 3/4"1230/460 VAC$2,014.55
RFQ
A2538513300 Cfm42"42"15 3/4"1-1/2230/460 VAC$2,384.00
RFQ
A2536514400 Cfm36"36"14 3/4"3230/460 VAC$2,196.36
RFQ
A2541515789 Cfm48"48"20"1-1/2230/460 VAC$3,122.18
RFQ
A2539016890 Cfm42"42"15 3/4"3230/460 VAC$2,400.00
RFQ
A2539520300 Cfm42"42"15 3/4"5230/460 VAC$2,733.09
RFQ
A2542022100 Cfm48"48"20"3230/460 VAC$3,730.91
RFQ
A2542526640 Cfm48"48"20"5230/460 VAC$3,931.64
RFQ
A2544527420 Cfm54"54"22 1/2"3230/460 VAC$5,336.00
RFQ
A2545037100 Cfm54"54"22 1/2"7-1/2230/460 VAC$5,722.18
RFQ
SPEEDAIRE -

Cooling Fans

StyleModelPrice (ex. VAT)
APN22N080G$10.20
BPN23360372G$6.30
StyleModelBase SizeDimensionsFlow RateHPSpeedWheel DiameterPrice (ex. VAT)
A32449-23-1/2 x 27-5/8 x 20"1310/1250/1190/1110/1030/950/860/680 Cfm1/31600 Rpm11 3/4"$1,009.45
RFQ
A32446-14 x 19 x 17-3/4"510/470/425/370/300/175 Cfm1/101600 Rpm9"$664.73
RFQ
A3244719x 2"23 3/4"945 Cfm0.181600 Rpm10 1/2"$754.91
RFQ
A3272721x 2"26-1/4"1410 Cfm1/61625 rpm10 3/4"$977.45
RFQ
A3245121x 2"29-3/4"2400 Cfm1/21600 Rpm12"$1,216.00
RFQ
StyleModelFlow RateHousing HeightHousing LengthHousing WidthPrice (ex. VAT)
A24100630 Cfm---$422.55
RFQ
A24110897 Cfm16"16"8"$440.00
RFQ
A241201881 Cfm20"20"9 1/2"$533.09
RFQ
A241302504/2149/2035/884 Cfm10"22"22"$566.55
RFQ
StyleModelFlow RateHousing HeightHousing LengthHousing WidthVoltage RatingPrice (ex. VAT)
A24350970 Cfm16"16"10 5/8"115 VAC$1,440.00
RFQ
A243912600 Cfm24"24"15 1/2"230/460 VAC$1,828.36
RFQ
A243712600 Cfm24"24"15 1/2"115/230 VAC$1,841.45
RFQ
A243602950 Cfm---115/230 VAC$1,666.91
RFQ
A244015100 Cfm30"30"15 1/2"230/460 VAC$1,900.36
RFQ
A243815100 Cfm30"30"15 1/2"115/230 VAC$1,735.27
RFQ
StyleModelFlow RateHousing HeightHousing LengthHousing WidthPower RatingVoltage RatingPrice (ex. VAT)
A256024973 Cfm30"30"17 7/8"1/3115 VAC$1,120.00
RFQ
A258115953 Cfm30"30"17 7/8"1/2230/460 VAC$1,396.36
RFQ
A256125953 Cfm30"30"17 7/8"1/2115 VAC$1,168.00
RFQ
A256227012 Cfm36"36"18 3/8"1/3115 VAC$1,164.36
RFQ
A256328249 Cfm36"36"18 3/8"1/2115 VAC$1,186.91
RFQ
A258318249 Cfm36"36"18 3/8"1/2230/460 VAC$1,401.45
RFQ
A256529048 Cfm42"42"18 5/8"1/3115 VAC$1,358.55
RFQ
A2586110616 Cfm42"42"18 5/8"1/2230/460 VAC$1,597.82
RFQ
A2566210616 Cfm42"42"18 5/8"1/2115 VAC$1,376.73
RFQ
A2568210808 Cfm48"48"24 3/4"1/3115 VAC$1,874.91
RFQ
A2569212271 Cfm48"48"24 3/4"1/2115 VAC$1,889.45
RFQ
A2589112271 Cfm48"48"24 3/4"1/2230/460 VAC$2,127.27
RFQ
A2570214146 Cfm48"48"24 3/4"3/4115 VAC$2,077.82
RFQ
A2592114609 Cfm54"54"24 3/4"1/2230/460 VAC$2,250.18
RFQ
A2572214609 Cfm54"54"24 3/4"1/2115 VAC$2,009.45
RFQ
A2571215736 Cfm48"48"24 3/4"1115 VAC$2,086.55
RFQ
A2591115736 Cfm48"48"24 3/4"1230/460 VAC$2,312.73
RFQ
A2573216891 Cfm54"54"24 3/4"3/4115 VAC$2,176.73
RFQ
A2574218535 Cfm54"54"24 3/4"1115 VAC$2,158.55
RFQ
A2594118535 Cfm54"54"24 3/4"1230/460 VAC$2,410.91
RFQ
DAYTON -

Exhaust Fan 16 Inch, 230V

Dayton 16 inch exhaust fans are used to push out stale air and pull in fresh & clean air for better working environment. These fans have durable galvanised steel blades capable of handling large volumes of air at low static pressure and offer vertical & horizontal wall mounting options. They are designed with totally enclosed, air over motors and come with class B insulation. These Dayton exhaust fans offer better benefits over direct drive fans as they function more quietly and allow better control over fan speed. Choose from a wide range of these Dayton 16 inch exhaust fans, available in airflow velocities ranging from 950 to 12363 CFM on Raptor Supplies.

StyleModelNumber of BladesCFM @ 0.000-In. SPCFM @ 0.125-In. SPPhaseSones @ 0.000-In. SP @ 5 Ft.Sones @ 0.125-In. SP @ 5 Ft.TypeVoltagePrice (ex. VAT)
A10D984324762288314.114.4Industrial Direct Drive208-230/460$983.23
B10D983324762288114.114.4Industrial Direct Drive115/230$982.64
C10E040324322212114.816.4Industrial/Commercial Direct Drive115/230$649.84
D10D972424832335116.615.3Commercial Direct Drive115/230$535.94
StyleModelPrice (ex. VAT)
AVWS20A01M1D$169.83
RFQ
AV4E35A0M10100$280.98
RFQ
AV6E92A0M10100$612.99
RFQ
AV6E71A0M10100$528.75
RFQ
AV6E56A6M10100$497.37
RFQ
AV6E40A1M10100$385.80
RFQ
AV4E50AAM10100$383.09
RFQ
AV4E45A0M10100$342.10
RFQ
AV4E30A0M10100$270.23
RFQ
AV2E30A0M10100$380.51
RFQ
AV2E30B0M10100$380.51
RFQ
AV6E63A3M10100$488.79
RFQ
AV6E56A4M10100$491.29
RFQ
AV4E50A0M10100$383.09
RFQ
AV4E40A4M10100$300.40
RFQ
AV2E35A0M10100$441.63
RFQ
AV6E92A3M10100$612.99
RFQ
DAYTON -

Direct Drive Exhaust Fans, 20 Inch Blade Diameter

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and feature direct drive motors with class B insulation for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1125 to 1753 rpm.

StyleModelMotor RPMCFM @ 0.000-In. SPCFM @ 0.125-In. SPPhaseSones @ 0.000-In. SP @ 5 Ft.Sones @ 0.125-In. SP @ 5 Ft.TypeVoltagePrice (ex. VAT)
A10D975114037173319114.614.5Commercial Direct Drive115/230$759.24
B10D976114045094112113.912.7Commercial Direct Drive115/230$838.20
B10D977114045094112313.912.7Commercial Direct Drive208-230/460$770.39
C10D98717504557425412322Industrial Direct Drive115/230$1,175.09
C10D98817504557425432322Industrial Direct Drive208-230/460$1,101.33
DAYTON -

Direct Drive Exhaust Fans, 24 Inch Blade Diameter

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 / 6 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and feature direct drive motors with class B insulation for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. They have pre-punched mounting holes for quick installation. Choose from a wide range of these exhaust fans, available in motor speeds ranging from 1076 to 1702 rpm.

StyleModelMotor HPCFM @ 0.000-In. SPCFM @ 0.125-In. SPMotor RPMNumber of BladesPhaseSones @ 0.000-In. SP @ 5 Ft.Sones @ 0.125-In. SP @ 5 Ft.Price (ex. VAT)
A10D9801/24686436311403317.016.5$646.63
B10E0461/25703529311403117.915$1,149.59
A10D9791/24686436311403117.016.5$950.94
C10D9891/2589254711140612326.4$1,272.43
A10D9781/34632419611403116.513.3$902.68
D10D9903/4697864991725313132$1,244.34
D10D9913/4697864991725333132$1,326.33
B10E0473/46236585411403119.017.0$1,245.75
DAYTON -

Direct Drive Exhaust Fans, 30 Inch Blade Diameter

Dayton exhaust fans pull out odour, moisture and fumes from inside to outside of a vent in warehouses and offices. They have galvanised steel construction with 3 / 6 aluminium bladed propellers for corrosion resistance, durability. They are capable of withstanding a maximum ambient temperature of 104 degrees F and feature direct drive motors with class B insulation for directly connecting to the fan through shafts or axles, thereby increasing energy efficiency. They have pre-punched mounting holes for quick installation. Choose from a wide range of these exhaust fans, available in motor speeds of 1128, 1138 and 1150 rpm.

StyleModelFull Load AmpsAluminum Wall Shutter No.CFM @ 0.000-In. SPGalvanized Wall Shutter No.HeightIntake Guard No.Max. DepthNumber of BladesPrice (ex. VAT)
A10D9823.2-3.4/1.73C30992031C05534"1WBU415-7/8"3$1,259.89
B10D9933.2-3.4/1.73C30993081C05534"1WBU414"6$1,665.93
C10D9943.2-3.4/1.73C310123634C52140"1WBU515"3$1,778.09
D10E0493.2-3.4/1.73C30988651C05534"1WBU426-1/4"3$1,488.58
A10D9817.3/3.63C30992031C05534"1WBU415-7/8"3$1,061.95
B10D9927.3/3.63C30993081C05534"1WBU414"6$1,670.98
StyleModelPrice (ex. VAT)
AP2E30A0M11100$412.29
RFQ
AP2E35A0M11100$411.00
RFQ
AP4E30A0M11100$250.98
RFQ
AP4E30A2M11100$250.98
RFQ
AP6E63C4M11100$408.11
RFQ
AP6E71A0M11100$413.92
RFQ
AP6E71A2M11100$413.92
RFQ
AP6E82AAM11100$472.01
RFQ
AP6E92A0M11100$531.70
RFQ
DAYTON -

Exhaust Fan 12 Inch 115/230v

ModelItemPrice (ex. VAT)
10D971AA2CTV$627.41
VULCAN HART -

Axial Cooling Fan, 230V, 7.2 x 7.6 x 2.8 Inch Size

ModelItemPrice (ex. VAT)
00-424940-00002AP4AGR$215.95
RFQ
VULCAN HART -

Cooling Fan, Azial, 230V, 50/60 Hz, 6.35 x 6.85 2.6 Inch Size

ModelItemPrice (ex. VAT)
00-825100-00080AP4NJQ$380.45
RFQ
VULCAN HART -

Fan, 7.4 Inch Length

ModelItemPrice (ex. VAT)
00-947221AP6DQG$125.81
RFQ
VULCAN HART -

Cooling Fan Assembly

ModelItemPrice (ex. VAT)
957960-G1AU9NBX$1,999.62
RFQ
12

Direct Drive Exhaust Fans

Direct drive exhaust fans are designed for providing intake / exhaust air supply to machinery & industrial equipment. Raptor Supplies is an authorised distributor of Canarm, Airmaster Fan, Americraft, Dayton, Maradyne and Vulcan Hart exhaust fans. Selected models feature spark resistant aluminium propellers that are ideal for environments prone to hazardous gases and a built in propeller guard for protecting the propeller against accidental blows & impacts. Choose from a wide range of these direct drive exhaust fans, available in aluminium & glass filled nylon propeller variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?