Please note that the item you have bought is a 115V.

Digital Scale Units | Raptor Supplies Worldwide

Digital Scale Units

Filter

MITUTOYO -

Absolute Digital Scale Unit

StyleModelFunctionsOverall LengthRangeResolutionTypePrice (ex. VAT)
A572-310-10Origin Set, Zero Setting, Power On/Off, Presetting, Data Hold, Data Output, Inch/mm Conversion8.228/209 In./ mm0 to 4/0 to 100 In./ mm0.0005"/0.01 mmSingle Function,Vertical$354.61
B572-211-20Zero/ABS Changeover, Origin Setting, In/mm Conversion, Data Output10.197/259 In./ mm6/150 In./ mm0.0005/0.01 In./ mmSingle Function, Horizontal$340.41
C572-210-20Zero/ABS Changeover, Origin Setting, In/mm Conversion, Data Output8.228/209 In./ mm4/100 In./ mm0.0005/0.01 In./ mmSingle Function, Horizontal$321.66
MITUTOYO -

Digital Scale Unit

StyleModelOverall LengthRangeTypePrice (ex. VAT)
A572-311-1011.575/294 In./ mm6/150 In./ mmSingle Function,Vertical$423.23
B572-212-2012.244/311 In./ mm8/200 In./ mmSingle Function, Horizontal$396.36
C572-312-1013.543/344 In./ mm8/200 In./ mmSingle Function,Vertical$445.93
StyleModelPrice (ex. VAT)
AR060$98.40
RFQ
AR100$128.40
RFQ
MITUTOYO -

Quill Kit 5 Inch Vertical

ModelItemPrice (ex. VAT)
053906BAD6XTX$427.50

Digital Scale Units

Mitutoyo digital scale units measure and display dimensions of a workpiece for accurate placement in mills & machines. They are ideal for determining machine table positions, drilling machine stroke positions and tool presetting. These units feature an LCD screen for displaying accurate readings and a long beam with mounting brackets for fastening. Selected kits have SPC output capability, making them compatible with data processors and remote displays. Choose from a wide range of digital scale units, available in horizontal & vertical mounting on Raptor Supplies.

We are here to help!

Looking for a part not listed here?