Please note that the item you have bought is a 115V.

Digital Pressure Vacuum Gauges with Transmitters | Raptor Supplies Worldwide

Digital Pressure Vacuum Gauges With Transmitters

Filter

StyleModelPrice (ex. VAT)
AMG-5000-A-MD-R$356.39
AMG-200-A-MD-R$356.39
MERCOID -

Pressure Transmitter Foam

StyleModelConnection SizeOutputRangePrice (ex. VAT)
A3200G-3-FM-1-11/2" Female NPT4 to 20mA /HART Communication0 to 725 psi$2,018.53
B3200G-3-FM-1-1-LCD1/2" Female NPT4 to 20mA /HART Communication0 to 725 psi$1,922.33
B3200G-1-FM-1-1-LCD1/2" Female NPT4 to 20mA /HART Communication-14.5 - 21 psi, (Factory Set 0 - 21psi)$1,922.33
A3200G-1-FM-1-11/2" Female NPT4 to 20mA /HART Communication-14.5 - 21 psi, (Factory Set 0 - 21psi)$2,018.53
A3200G-4-FM-1-11/2" Female NPT4 to 20mA /HART Communication0 to 3600 psi$2,018.53
B3200G-4-FM-1-1-LCD1/2" Female NPT4 to 20mA /HART Communication0 to 3600 psi$1,922.33
A3200G-2-FM-1-11/2" Female NPT4to 20mA /HART Communication-14.5 - 217 psi, (Factory Set 0 - 217psi)$2,018.53
B3200G-2-FM-1-1-LCD1/2" Female NPT4 to 20mA /HART Communication-14.5 - 217 psi, (Factory Set 0 - 217psi)$1,922.33
C3100D-3-FM-1-11/4" Female NPT4to 20mA /HART Communication0-150" w.c.$2,501.68
C3100D-6-FM-1-11/4" Female NPT6 to 20mA /HART Communication0 to 300 psi$2,501.68
D3100D-3-FM-1-1-LCD1/4" Female NPT7 to 20mA /HART Communication0-150" w.c.$2,121.84
D3100D-6-FM-1-1-LCD1/4" Female NPT4to 20mA /HART Communication0 to 300 psi$2,121.84
D3100D-5-FM-1-1-LCD1/4" Female NPT8 to 20mA /HART Communication0 to 100 psi$2,148.64
C3100D-2-FM-1-11/4" Female NPT4 to 20mA /HART Communication0-30" w.c.$2,452.90
D3100D-2-FM-1-1-LCD1/4" Female NPT4to 20mA /HART Communication0-30" w.c.$2,181.13
C3100D-4-FM-1-11/4" Female NPT5 to 20mA /HART Communication0-750" w.c.$2,501.68
D3100D-4-FM-1-1-LCD1/4" Female NPT4to 20mA /HART Communication0-750" w.c.$2,121.84
C3100D-5-FM-1-11/4" Female NPT4to 20mA /HART Communication0 to 100 psi$2,582.49
LUMENITE CONTROL TECHNOLOGY INC. -

Digital Gauge/transmitter

StyleModelConnection SizeItemRangePrice (ex. VAT)
ALSDPG-4220-C1.5-1001-1/2" Tri-clampDigital Gauge/Transmitter0 to 100 psi$1,367.76
ALSDPG-4220-C1.5-10001-1/2" Tri-clampDigital Pressure Gauge/Transmitter0 to 1000 psi$1,367.76
ALSDPG-4220-C1.5-3001-1/2" Tri-clampDigital Pressure Gauge/Transmitter0 to 300 psi$1,367.76
ALSDPG-4220-C1.5-2001-1/2" Tri-clampDigital Pressure Gauge/Transmitter0 to 200 psi$1,367.76
ALSDPG-4220-C1.5-8001-1/2" Tri-clampDigital Pressure Gauge/Transmitter0 to 800 psi$1,367.76
ALSDPG-4220-C1.5-301-1/2" Tri-clampDigital Gauge/Transmitter0 to 30 psi$1,367.76
ALSDPG-4220-C1.5-1601-1/2" Tri-clampDigital Gauge/Transmitter0 to 160 psi$1,367.76
ALSDPG-4220-C1.5-6001-1/2" Tri-clampDigital Pressure Gauge/Transmitter0 to 600 psi$1,367.76
ALSDPG-4220-C-1-1/2-60psi1-1/2" Tri-clampDigital Pressure Gauge/Transducer0 to 60 psi$1,367.76
BLSDPG-4220-C2-2002" Tri-clampDigital Pressure Gauge/Transmitter0 to 200 psi$1,367.76
BLSDPG-4220-C2-1002" Tri-clampDigital Pressure Gauge/Transmitter0 to 100 psi$1,367.76
BLSDPG-4220-C2-60psi2" Tri-clampDigital Pressure Gauge/Transducer0 to 60 psi$1,367.76
BLSDPG-4220-C2-1602" Tri-clampDigital Pressure Gauge/Transmitter0 to 160 psi$1,367.76
BLSDPG-4220-C2-302" Tri-clampDigital Pressure Gauge/Transmitter0 to 30 psi$1,367.76
BLSDPG-4220-C2-10002" Tri-clampDigital Pressure Gauge/Transmitter0 to 1000 psi$1,367.76
BLSDPG-4220-C2-3002" Tri-clampDigital Pressure Gauge/Transmitter0 to 300 psi$1,367.76
BLSDPG-4220-C2-6002" Tri-clampDigital Pressure Gauge/Transmitter0 to 600 psi$1,367.76
BLSDPG-4220-C2-8002" Tri-clampDigital Pressure Gauge/Transmitter0 to 800 psi$1,367.76
WAHL -

Gas Test Guage

StyleModelRangePrice (ex. VAT)
A40KBDLA6#Hg6 PSI-12" Hg$153.75
B40KBDLA15#Hg15 PSI-30" Hg$153.75
StyleModelDisplay UnitsPowered ByRangePrice (ex. VAT)
A302174SD02LXBLBK600#Psi, Bar, mBar, MPa, KPa, In Hg, Ft H2O, kg/Sq cm2 AA Batteries0 to 600 psi$934.83
A302174SD02LXBLBK300#Psi, Bar, mBar, MPa, KPa, In Hg, Ft H2O, kg/Sq cm2 AA Batteries0 to 300 psi$934.83
A302174SD02LXBLBK30#Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cm2 AA Batteries0 to 30 psi$934.83
A302174SD02LXBLBKVAC/60Psi, Bar, mBar, MPa, kPa, In Hg, mm Hg, Ft H2O, In H2O, kg/Sq cm2 AA Batteries30 to 0" Hg Vac$934.83
A302174SD02LXBLBK100#Psi, Bar, mBar, MPa, KPa, In Hg, mm Hg, Ft H2O, kg/Sq cm2 AA Batteries0 to 100 psi$934.83
A302174SD02LXBLBK3000#Psi, Bar, MPa, KPa, kg/Sq cmLoop Powered with Battery Backup (2 AA Batteries)0 to 3000 psi$934.83
A302174SD02LXBLBK1000#Psi, Bar, MPa, KPa, kg/Sq cm2 AA Batteries0 to 1000 psi$934.83
TELEMECANIQUE SENSORS -

Pressure Transmitter, 1/4 Inch Size, 0 To 150 Psi Output

ModelItemPrice (ex. VAT)
XMLP150PD230CH6RZQ$243.20
RFQ

We are here to help!

Looking for a part not listed here?