A | DM-1107 | -/+ 1% | In wc, PSI, kPa, mBar, mm wc, in Hg, mm Hg, % Full Scale | 0 to 5" wc | 0.002" wc | $299.95 | |
A | DM-1105 | -/+ 1% | In wc., kPa, Pa, mBar, mm wc, mm Hg, % Full Scale | 0 to 2" wc | 0.001" wc | $285.58 | |
A | DM-1211 | -/+ 1% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 50" wc | - | $372.50 | |
A | DM-1108 | -/+ 1% | In wc, PSI, kPa, mBar, mm wc, in Hg, mm Hg, % Full Scale | 0 to 10" wc | 0.010" wc | $287.88 | |
A | DM-1209 | -/+ 1% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 15" wc | - | $372.40 | |
A | DM-1110 | -/+ 1% | In wc, PSI, kPa, mBar, mm wc, in Hg, mm Hg, % Full Scale | 0 to 25" wc | 0.010" wc | $287.88 | |
A | DM-1109 | -/+ 1% | In wc, PSI, kPa, mBar, mm wc, in Hg, mm Hg, % Full Scale | 0 to 15" wc | 0.010" wc | $290.75 | |
A | DM-1128 | -/+ 1% | In wc, PSI, kPa, Pa, mBar, mm wc, in Hg, mm Hg, % Full Scale | 10 to 0 to 10" wc | - | $299.41 | |
A | DM-1210 | -/+ 1% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 25" wc | - | $369.65 | |
A | DM-1124 | -/+ 1% | in wc, kPa, Pa, mBar, mm wc, mm Hg, % Full Scale | 1 to 0 to 1" wc | - | $294.16 | |
A | DM-1112 | -/+ 1% | In wc, PSI, kPa, mBar, mm wc, in Hg, mm Hg, % Full Scale | 0 to 100" wc | 0.100" wc | $303.28 | |
A | DM-1207 | -/+ 1% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 5" wc | - | $371.75 | |
A | DM-1127 | -/+ 1% | In wc, PSI, kPa, Pa, mBar, mm wc, in Hg, mm Hg, % Full Scale | 5 to 0 to 5" wc | - | $284.54 | |
A | DM-1111 | -/+ 1% | In wc, PSI, kPa, mBar, mm wc, in Hg, mm Hg, % Full Scale | 0 to 50" wc | 0.020" wc | $296.43 | |
A | DM-1208 | -/+ 1% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 10" wc | - | $374.33 | |
A | DM-1125 | -/+ 1% | in wc, kPa, Pa, mBar, mm wc, mm Hg, % Full Scale | 2 to 0 to 2" wc | - | $296.95 | |
A | DM-1205 | -/+ 1% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 2" wc | - | $373.66 | |
A | DM-1202 | -/+ 2% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 0.25" wc | - | $383.96 | |
A | DM-1203 | -/+ 2% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 0.5" wc | - | $358.44 | |
A | DM-1103 | -/+ 2% | In wc., kPa, Pa, mBar, mm wc, mm Hg, % Full Scale | 0 to 0.5" wc | 0.001" wc | $299.95 | |
A | DM-1123 | -/+ 2% | in wc, kPa, Pa, mBar, mm wc, mm Hg, % Full Scale | 0.5 to 0 to 0.5" wc | - | $294.16 | |
A | DM-1122 | -/+ 2% | in wc, kPa, Pa, mBar, mm wc, mm Hg, % Full Scale | 0.25 to 0 to 0.25" wc | - | $371.99 | |
A | DM-1102 | -/+ 2% | In wc., kPa, Pa, mBar, mm wc, mm Hg, % Full Scale | 0 to 0.25" wc | 0.001" wc | $348.83 | |
A | DM-1104 | -/+ 2% | In wc., kPa, Pa, mBar, mm wc, mm Hg, % Full Scale | 0 to 1" wc | 0.001" wc | $290.14 | |
A | DM-1204 | -/+ 2% | in wc, FPM, m/s, CFM, Cubic Meters Per Hour | 0 to 1" wc | - | $369.65 | |