Please note that the item you have bought is a 115V.

Digital Calipers | Raptor Supplies Worldwide

Digital Calipers

Filter

Digital calipers measure the dimensions of objects with exceptional precision. They consist of two jaws, one fixed and one movable, that can be used to grasp an object. They have a digital display ... Read More

INSIZE -

Knifes

StyleModelPrice (ex. VAT)
A7392-T8$120.40
B7392-T6$120.40
TESA BROWN SHARPE -

Digital Caliper

StyleModelJaw DepthRangePrice (ex. VAT)
A005900941.9"0 to 8"$309.36
B005900921.57"0 to 6"$217.94
C005900931.57"0 to 6"$206.00
D005900952.5"0 to 12"$425.64
MAHR -

Electronic Digital Calipers

StyleModelAccuracyJaw DepthRangePrice (ex. VAT)
A41030690.001"/0.03 mm1.97"0 to 8"/0 to 200 mm$404.88
B41030650.001"/0.03 mm1.57"0 to 6"/0 to 150 mm$355.50
C41030710.0015"/0.04 mm2.5"0 to 12"/0 to 300 mm$603.15
GENERAL TOOLS & INSTRUMENTS LLC -

Fractional Digital Caliper

StyleModelRangePrice (ex. VAT)
A14780 to 8"/0 to 203 mm$103.44
B147120 to 12"/0 to 305 mm$149.29
StyleModelPrice (ex. VAT)
A7262-250$34.86
A7262-300$40.66
A7262-200$24.59
A7262-150$21.29
INSIZE -

Springs

StyleModelPrice (ex. VAT)
A7241-200$22.95
A7241-300$33.38
B7240-200$20.90
B7240-150$18.71
A7241-150$20.28
B7240-300$30.63
INSIZE -

Dividers

StyleModelPrice (ex. VAT)
A7247-300$34.70
A7247-150$20.94
A7247-200$24.95
INSIZE -

Sleeves

StyleModelPrice (ex. VAT)
A1125-T104$55.00
B1526-T101$71.09
TESA BROWN SHARPE -

Digital Calipers

StyleModelItemJaw DepthRangePrice (ex. VAT)
A00530140Digital Caliper--$176.40
B00530142Digital Caliper--$265.38
C00530143Digital Caliper--$374.46
D00590302Electronic Digital Caliper1.5"0 to 6"/0 to 150 mm$310.33
E00590303Electronic Digital Caliper1.5"0 to 6"/0 to 150 mm$271.91
F00590305Electronic Digital Caliper2.5"0 to 12"/0 to 300 mm$572.85
STARRETT -

Outside Spring Caliper, 0 Inch to 4 in/0 mm to 100 mm, Spring, Quick-Spring Points

ModelItemPrice (ex. VAT)
79B-4CU4NXP$112.24
JOHNSON -

Digital Caliper 0 To 6 In

ModelItemPrice (ex. VAT)
1889-0600AB6LJC$73.59
STARRETT -

Spring Nut Caliper

ModelItemPrice (ex. VAT)
79B-8CU4PAT$173.70
GENERAL TOOLS & INSTRUMENTS LLC -

Digital Caliper, 0 Inch to 6 in/0 to 150 mm Range, IP54, SPC Output

ModelItemPrice (ex. VAT)
147BCP6KPM$144.16
MITUTOYO -

Vernier Caliper, 12 Inch Size

ModelItemPrice (ex. VAT)
530-119CV4PWZ$332.29
STARRETT -

Electronic Caliper With Output Inch Case

ModelItemPrice (ex. VAT)
B5000BZ-20/500CU4MVC$3,094.96
GENERAL TOOLS & INSTRUMENTS LLC -

Pocket Slide Caliper, 0 Inch To 4 Inch Range, +/-0.001 Inch Accuracy

ModelItemPrice (ex. VAT)
132MECV4NQL$18.23
INSIZE -

OD/ID Vernier Caliper, 0 Inch to 40 in/0 mm to 1000 mm Range, +/-0.0031 Inch Accuracy

ModelItemPrice (ex. VAT)
1211-40CR4UPL$1,096.79
MITUTOYO -

Electronic Digital Caliper 0 To 8 In

ModelItemPrice (ex. VAT)
700-123-10AD6XQF$270.83
MITUTOYO -

Digimatic Caliper 12 Inch Width/Outside Diameter and Inner Diameter Carbide

ModelItemPrice (ex. VAT)
500-168AH9JRU$1,154.53
REED INSTRUMENTS -

Electronic Digital Caliper, 0-6 Inch, 0-150 Mm

ModelItemPrice (ex. VAT)
R7400CD7ABK$69.73
RFQ
REED INSTRUMENTS -

Electronic Digital Caliper, 0-6 Inch, 0-150 Mm, Nist Cert

ModelItemPrice (ex. VAT)
R7400-NISTCD7ABL$170.18
RFQ

Digital Calipers

Digital calipers, also known as electronic digital calipers, are battery operated precision instruments used to measure accurate internal and external distances. These calipers feature a button to switch between imperial & metric values and are available with either a manual ON/OFF switch or an auto shut-off feature. Choose from a wide range of steel, carbon fibre, polycarbonate and plastic digital calipers by brands like Brown & Sharpe, Mitutoyo, Starrett, Westward and General. Starrett digital calipers measure external, internal, depth and step dimensions with an accuracy of 0.001 inch up to a 60 inch range. These calipers feature a slim & streamlined profile for enhanced comfort and an LCD digital readout for accurate measurements. They have a hardened stainless steel body ideal for harsh industrial environments and a fine adjustment thumbwheel for error correction & precise operation. Mitutoyo offers a wide range of digital calipers for metalworking, forestry, mechanical engineering and woodworking applications. These calipers come with a aposition memory which remembers the last measurement and function control buttons on the face for quick and easy operation.

Features

Mahr Federal Electronic Digital Calipers

  • They are IP67-rated for protection from dust and moisture.
  • These digital calipers come with a high-contrast LCD to obtain easy measurement readings.
  • They can also take the internal measurements of an object.

Mitutoyo Absolute Digital Calipers

  • They can measure both inside & outside dimensions with up to +/-0.0015 inch accuracy.
  • These Mitutoyo digital calipers have a special absolute linear technology that, when turned on, instantly assumes the absolute position, negating the need to set the zero for reference and over-speed errors.

Starett Digital Calipers

  • They feature inch-to-millimetre conversion for user convenience.
  • These Starrett calipers have an integrated wireless data transmitter for sending the measured values to computers or other electronic devices for analysis.
  • They have hardened stainless steel construction for protection against highly abrasive chemicals and solutions.

Working Mechanism

  • Digital calipers have two jaws: one fixed and one movable.
  • When you close the jaws around an object, they generate an electronic signal.
  • This signal is converted into a precise measurement.
  • The measurement is displayed on a digital screen in millimetres or inches.
  • Users can easily read and record the object's dimensions, ensuring accuracy and reducing errors.

Frequently Asked Questions

How are digital calipers calibrated?

These calipers are calibrated by taking measurements against a reference standard, such as a gauge block.

What is the minimum value a digital caliper can measure?

They can measure a minimum dimension of 0.01 mm (0.0005 inches).

Can I use digital calipers for measuring thickness?

Yes, digital calipers can be used to measure the thickness of materials like sheet metal or plastic sheets by sandwiching the material between the jaws and taking the reading.

Can digital calipers be used for non-metallic materials?

Yes, they can be used for measuring non-metallic materials like plastic, wood and ceramics. However, care should be taken to avoid damaging the caliper jaws, especially when working with abrasive materials.

Are digital calipers more accurate than analogue calipers?

Yes, digital calipers are generally more accurate than analogue (vernier) calipers because they provide a digital readout, reducing the risk of errors.

We are here to help!

Looking for a part not listed here?