Please note that the item you have bought is a 115V.

Westward Digital Calipers | Raptor Supplies Worldwide

WESTWARD Digital Calipers

Westward digital calipers (also called electronic digital calipers) are battery operated precision instruments, designed to measure accurate internal and external distances. These calipers have a slim & streamlined profile for comfort and an LCD digital readout for precise measurements.

Filter

WESTWARD -

Digital Caliper

StyleModelSPC OutputAccuracyCaseIP RatingJaw DepthMaterialRangeResolutionPrice (ex. VAT)
A1AAU4No0.001"/0.02 mmMolded Plastic-1.5"Stainless Steel0 to 6"/0 to 150 mm0.0005/0.01mm"$166.26
B29AD37No0.0015"/0.03 mmPlastic-1.97"Stainless Steel0 to 8"/0 to 200 mm0.0005"/0.01 mm$259.80
C2YNC6No+/-0.008"Vinyl Pouch541.19"Polycarbonate0 to 6"/0 to 150 mm0.0005"/0.01 mm$28.14
D29AD36No0.0015"/0.03 mmPlastic-1.57"Stainless Steel0 to 6"/0 to 150 mm0.0005"/0.01mm/1/64ths$112.68
E2YNC7No+/-0.0015"/0.02 mmMolded542"Stainless Steel0 to 8"/0 to 200 mm0.0005"/0.01 mm$286.30
F2ZA59No0.001"/0.02 mmMolded Plastic401.56"Stainless Steel0 to 6"/0 to 150 mm0.0005"/0.01 mm$166.26
G2ZA61No0.001"/0.02 mmMolded Plastic402.4"Stainless Steel0 to 12"/0 to 300 mm0.0005"/0.01 mm$511.14
H2ZA60No0.001"/0.02 mmMolded Plastic541.56"Stainless Steel0 to 6"/0 to 150 mm0.0005"/0.01 mm$173.23
I4KY19Yes0.0005"/0.01 mmWooden-4"Stainless Steel0 to 24"/0 to 600 mm0.0005"/0.01 mm$1,212.43
J29AD39Yes0.002"/0.04 mmPlastic-3.54"Stainless Steel0 to 18"/0 to 450 mm0.0005"/0.01 mm$945.01
K29AD41Yes0.0015"/0.03 mmPlastic-1.97"Stainless Steel0 to 8"/0 to 200 mm0.0005"/0.01 mm$240.41
K29AD40Yes0.0015"/0.03 mmPlastic-2.36"Stainless Steel0 to 12"/0 to 300 mm0.0005"/0.01 mm$430.45
L2YNJ9Yes+/-0.001"/0.02 mmMolded541.6"Stainless Steel0 to 6"/0 to 150 mm0.0005"/0.01mm/1/64ths$190.44

Features

Mahr Federal Electronic Digital Calipers

  • They are IP67-rated for protection from dust and moisture.
  • These digital calipers come with a high-contrast LCD to obtain easy measurement readings.
  • They can also take the internal measurements of an object.

Mitutoyo Absolute Digital Calipers

  • They can measure both inside & outside dimensions with up to +/-0.0015 inch accuracy.
  • These Mitutoyo digital calipers have a special absolute linear technology that, when turned on, instantly assumes the absolute position, negating the need to set the zero for reference and over-speed errors.

Starett Digital Calipers

  • They feature inch-to-millimetre conversion for user convenience.
  • These Starrett calipers have an integrated wireless data transmitter for sending the measured values to computers or other electronic devices for analysis.
  • They have hardened stainless steel construction for protection against highly abrasive chemicals and solutions.

We are here to help!

Looking for a part not listed here?