Please note that the item you have bought is a 115V.

Digital Angle Finders | Raptor Supplies Worldwide

Digital Angle Finders

Filter

JOHNSON -

Digital Angle Finder

StyleModelAccuracyHousing MaterialSizePrice (ex. VAT)
A1750-1200+/-0.15 DegreesAluminum2" x 12"$90.25
B1750-1000+/-0.15 DegreesAluminum2" x 10"$81.06
C1886-04000.1 DegreesAluminum2"$186.73
D1888-19000.1 DegreesStainless Steel19" x 1-3/8"$108.19
E1886-03000.1 DegreesAluminum2"$178.39
F1888-07000.1 DegreesStainless Steel7" x 1-3/8"$58.98
G1886-01000.1 DegreesAluminum2"$74.86
H1886-02000.1 DegreesAluminum2"$146.04
I1888-11000.1 DegreesStainless Steel11" x 1-3/8"$72.20
J1886-00000.1 Degrees @ 0 Degrees and 90 Degrees ; all other angles 0.2 DegreesAluminum2"$63.88
KLEIN TOOLS -

Digital Angle Gauge And Level

ModelItemPrice (ex. VAT)
935DAGCE4XFK$55.63
LEICA -

Digital Theodolite, 20X Magnification, 3000 Ft. Working Range

ModelItemPrice (ex. VAT)
LDT-05CH6PZD$2,897.44
RFQ
GENERAL TOOLS & INSTRUMENTS LLC -

Digital Angle Finder, 0 To 225 Deg., Aluminum, 12 x 2 x 29/32 Inch Size

ModelItemPrice (ex. VAT)
TS02CJ2ABN$88.58
RFQ
FERVI -

Digital Angle Finder and Level, With 2 Vials, +0.5 / -0.5 Degree Accuracy

ModelItemPrice (ex. VAT)
G008CF3TEL$61.08
RFQ

Digital Angle Finders

Digital angle finders are portable and lightweight tools ideal for flooring, tiling and woodworking applications. Raptor Supplies offers a wide array of Baileigh Industrial, Johnson and Klein Tools angle finders. These angle finders or protractors feature a large easy-to-read LCD sreen that can be zeroed at any point in the swing, and lock & reverse angle functions for automatic display of reverse angles. Choose from a wide range of these digital angle finders available in aluminium and stainless steel housing materials, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?