Please note that the item you have bought is a 115V.

Wesco Die Handler Lift Tables | Raptor Supplies Worldwide

WESCO Die Handler Lift Tables

Economical mobile die carts with adjustable steel clamps for handling upper die set, designed to transport and separate dies for service and maintenance applications. Feature a floor lock for securing the table in place during loading or unloading

Filter

WESCO -

Die Handlers

Wesco die handlers separate & transport heavy press tool dies for service & maintenance. These die handlers feature adjustable, heavy-duty clamps having durable steel construction for quick die separation, floor locks for preventing slippage and precision telescoping guide tubes for ensuring smooth operation throughout the separation process. Choose from a broad range of die handlers, available in 2000, 3000 & 4000 lb options on Raptor Supplies.

StyleModelPlatform LengthCaster Dia.Caster TypeWarrantyWheel DiameterLifting Height Max.Lifting Height Min.Load CapacityPrice (ex. VAT)
A49924330"----48"30"2000 lb.$6,828.78
B49924448"5"(4) Swivel5ZZX45"48"30"2000 lb.$8,017.34
B49924548"6"(4) Swivel2ACD86"52"30"3000 lb.$15,334.92
B49924660"8"(2) Swivel, (2) Rigid5ZZX58"55"32"4000 lb.$17,922.63

We are here to help!

Looking for a part not listed here?