Please note that the item you have bought is a 115V.

Dial Thermometers | Raptor Supplies Worldwide

Dial Thermometers

Filter

E Bimetallic Thermometer, 5 Inch External Adjust, Every Angle Connection
Item: CN7TTC
$143.91 - $162.66 /unit (ex. VAT)
See 11 Variants
E Bimetallic Thermometer, 3 Inch External Adjust, Rear Connection
Item: CN7TTE
$75.18 - $112.45 /unit (ex. VAT)
See 12 Variants
E Bimetallic Thermometer, 5 Inch External Adjust, Rear Connection
Item: CN7TTD
$99.93 - $115.59 /unit (ex. VAT)
See 12 Variants
Magnetic Dial Thermometer
Item: AJ4CLB
$36.63 - $38.75 /unit (ex. VAT)
See 8 Variants
BTO Series Bimetal Thermometers
Item: CF6MFX
$2,849.08 - $2,849.08 /unit (ex. VAT)
See 2 Variants
Compost Dial Thermometer
Item: AJ4CQK
$32.81 - $317.54 /unit (ex. VAT)
See 6 Variants
Bimetal Thermometers
Item: CH9BXH
$35.98 - $258.78 /unit (ex. VAT)
See 15 Variants
Digital Dial Thermometer
Item: AJ3RXM
$490.44 - $490.44 /unit (ex. VAT)
See 2 Variants
BTO Series Bimetal Thermometers with Transmitter Output
Item: CF6MFW
$1,028.30 - $2,849.08 /unit (ex. VAT)
See 28 Variants
DBT Series Digital Solar-Powered Bimetal Thermometers
Item: CF6MEW
$263.21 - $314.30 /unit (ex. VAT)
See 8 Variants
Sanitary Dial Thermometers
Item: AJ4VXY
$199.46 - $237.51 /unit (ex. VAT)
See 87 Variants
STC Series Pipe-Mount Bimetal Surface Thermometers
Item: CF6MEX
$147.18 - $148.13 /unit (ex. VAT)
See 20 Variants
Digital Stem Thermometer, NIST Certified, -40 to 250 deg. C
Item: CD4DAG
Model: R2222-NIST
$195.00 /unit (ex. VAT)
Add to Cart
Compost Dial Thermometer
Item: CV4LGN
Model: 82200-48
$132.20 /unit (ex. VAT)
Add to Cart
Bimetal Thermometer 3 Inch Dial 0 To 220f
GENERAL TOOLS & INSTRUMENTS LLC

Bimetal Thermometer 3 Inch Dial 0 To 220f

Item: AC9RWJ
Model: T300-36
$146.29 /unit (ex. VAT)
Add to Cart
Digital Stem Thermometer, Water-Resistant, NIST Certified, -40 to 230 deg C
Item: CD4DAE
Model: R2000-NIST
$195.00 /unit (ex. VAT)
Add to Cart
Soil Dial Thermometer
Item: AF6VNV
Model: 82160-6
$30.83 /unit (ex. VAT)
Add to Cart
Soil Dial Thermometer, 3 Inch Dial Dia, 1/2 Inch Npt Male, Back, 12 Inch Stem Lg
Item: CV4PEH
Model: 82160-12
$34.96 /unit (ex. VAT)
Add to Cart
Bimetal Thermometer 2 Inch Dial 20 To 180f
Item: AC9YXH
Model: 5976-35
$20.44 /unit (ex. VAT)
Add to Cart
Compost Dial Thermometer
Item: AF6VNW
Model: 82200-36
$123.29 /unit (ex. VAT)
Add to Cart
Dial Thermometer
VULCAN HART

Dial Thermometer

Item: AU6KTM
Model: 770415
$3.20 /unit (ex. VAT)
RFQ
12

Dial Thermometers

Dial thermometers are designed with a metal pointer on a circular scale which is used for indicating the temperature measurements. Raptor Supplies offers an array of dial thermometers from brands like Ashcroft, Dwyer Instruments, General, Johnson Controls, Reed Instruments and Reotemp. These thermometers comprise two main components - one is a needle and the other is a temperature sensor. General dial thermometers are used for precisely measuring soil or compost temperature within a range of 0 - 220 degrees F. These units feature a 3-ft-long stainless-steel probe and a 3-inch diameter dial with a clear glass cover. They further come equipped with a 1/2-inch (12.7mm) NPT fitting for easy attachment to any piece of equipment. Johnson Controls dial thermometers offer continuous temperature indication on an analogue gauge in Fahrenheit and Celsius gradients. These thermometers are available in three configurations - surface-mounted, flush- / panel-mounted and direct mounted. The surface-mounted models come with a mounting flange with three 5/32 inch holes whereas the flush- / panel-mounted units have a bracket that covers a panel of sizes up to 5/8 inch. Choose from a wide range of these dial thermometers available in 1-1/2 inch sanitary, 1/2 inch NPT and 1/4 inch NPT connection variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?