Please note that the item you have bought is a 115V.

Dial Indicators | Raptor Supplies Worldwide

Dial Indicators

Filter

WESTWARD -

Dial Test Indicators

StyleModelDial SizeGraduationsRangePrice (ex. VAT)
A6XU891.5"0.0005"0.02"$69.89
B6XU932.5"0.001"1"$113.40
TESA BROWN SHARPE -

Dial Indicator

StyleModelBearing TypePrice (ex. VAT)
A01489022Jeweled$100.15
B14.82023Plain$165.40
C01489023Plain$99.71
D14.82022Plain$183.10
STARRETT -

Indicator Inspection Kit

StyleModelMagnetic BasePrice (ex. VAT)
AS898Z-1No$581.26
BS898Z-2Yes$690.09
MAHR -

Dial Indicator

StyleModelDial SizeGraduationsRangePrice (ex. VAT)
A12I1.68"0.0001"0 to 0.025"$404.50
BB3Q1.68"0.0005"0 to 0.05"$422.34
CB7I1.68"0.0005"0 to 0.125"$373.36
DB8I1.68"0.001"0 to 0.25"$345.19
E20157812.25"0.0001"0 to 0.025"$354.30
F20157912.25"0.001"0 to 0.125"$317.25
G20157902.25"0.0005"0 to 0.125"$329.46
H20157922.25"0.001"0 to 0.25"$233.91
I20146992.25"0.001"0 to 0.5"$325.13
J20146982.25"0.001"0 to 1"$367.03
K20157862.25"0.0005"0 to 0.075"$304.03
STARRETT -

25 Series Dial Indicators

StyleModelRangePrice (ex. VAT)
A25-441/5J0 to 0.5"$318.83
B25-2041J0 to 2"$577.45
STARRETT -

Back Plunger Dial Indicator

StyleModelBearing TypeDial SizeIncludesItemPrice (ex. VAT)
A196A5ZJeweled1.5"Indicator with 3 Contact Points, Adaptor, 4 Attachments in CaseDial Test Indicator$496.24
B196A1ZPlain1.5"Indicator with 3 Contact Points, Adaptor, 4 Attachments in CaseDial Test Indicator$516.43
C196B1Plain1.5"Indicator with 3 Contact Points and Adaptor OnlyDial Test Indicator$268.70
D196B6Plain1.45"Antimagnetic Indicator with 3 Contact Points OnlyDial Indicator$374.14
MITUTOYO -

Dial Indicators

Dial indicators, also know as test indicators, are used for accurately measuring small distances and angles, as well as to measure the deflection of the arms in engine building operations. These units feature a stem to ensure fixture reliability and spindles that form the basis of accuracy, without causing any adverse effect to the indicator or work surface. The magnetic stand of these indicators accept all AGD-type dial indicators, test indicators and probes with lug back and a mounting hole. Choose from a range of these Mitutoyo dial indicators available in 0 to 0.050 inch and 0 to 1 inch range variants on Raptor Supplies.

StyleModelOperation TypeAccuracyBearing TypeRangeStem Dia.Thread SizeCase TypeDial SizePrice (ex. VAT)
A543-552A---1"/25.4 mm----$989.93
B1168A--------$178.04
C1003T--------$152.00
D1911AB-10--------$211.01
E2050A--------$171.40
F3426A-19--------$420.80
G3424A-19--------$340.19
H2904A--------$162.63
I1671AB--------$163.23
G1909SB-62--------$158.96
J2414A--------$143.80
RFQ
K64PKA079--Plain0 to 1"----$330.31
G101832--------$9.98
RFQ
G2514AB--------$174.43
L1410AB-10Back Plunger+/-0.001"Jeweled0" to 0.25"0.38"#4-48Case40mm$160.83
RFQ
M2416A-10Lug Back+/-0.002"Jeweled0" to 1"0.38"#4-48-57mm$191.04
RFQ
N2358A-10W/CERTLug Back+/-0.0001"Jeweled0" to 5"0.38"#4-48-57mm$352.58
RFQ
N2358A-10Lug Back+/-0.0001"Jeweled0" to 5"0.38"#4-48-57mm$278.26
RFQ
O2050A-01Lug Back+/-0.01 mmPlain0 to 20 mm0.38"#4-48-57mm$177.30
RFQ
P2046A-60Lug Back+/-0.013 mmPlain0 to 10mm8 mmM2.5 x 0.45-57mm$220.65
RFQ
Q2050ABVertical+/-0.02 mmPlain0 to 20 mm8 mmM2.5 x 0.45Box57mm$180.55
RFQ
R2046A-01Vertical+/-0.01 mmPlain0 to 10mm0.38"#4-48Box57mm$127.46
RFQ
STARRETT -

Spindle Squares

Starrett 649 Series spindle squares offer convenience & accuracy while tramming the head of vertical milling machines. These spindle squares are easier to use and more precise as compared to conventional methods of tramming using dial test indicators. They ensure perpendicularity and squareness between the work surface & spindle, and come fully assembled with two AGD Group 2 dial indicators. These devices feature solid steel construction with black oxide finish for corrosion resistance and long service life. Variants are available in graduations of 0.0005 and 0.001 inches.

StyleModelGraduationsPrice (ex. VAT)
A649-50.0005"$396.03
A649-10.001"$373.15
STARRETT -

Dial Indicator For AD2NJW 0.000020 In

ModelItemPrice (ex. VAT)
81850AF2CQF$2,013.65
STARRETT -

Indicators Set Of 3

ModelItemPrice (ex. VAT)
S253ZAH2GLC$1,387.56
INSIZE -

Dial Test Indicator, 0.06 Inch Range, 0-40-0 Dial Reading

ModelItemPrice (ex. VAT)
2480-06CF2KAD$267.55
WESTWARD -

Chrome Flex Mag Set

ModelItemPrice (ex. VAT)
2YNK2AC4DCV$222.99
STARRETT -

Dial Indicator, Balanced Dial, 0.25 Inch Range, 0-50-0 Dial Reading

ModelItemPrice (ex. VAT)
81-141JAC4GYP$325.35
STARRETT -

Indicator Contact Point Set 14 Points

ModelItemPrice (ex. VAT)
25RAC4GYY$245.54
STARRETT -

Test Indicator 1.375 Diameter 0.0005 In

ModelItemPrice (ex. VAT)
811-5CZAC4GZE$990.79
STARRETT -

Dial Indicator, Continuous Dial, 0.25 Inch Range, 0-10 Dial Reading

ModelItemPrice (ex. VAT)
81-241JAC4GYQ$293.54
STARRETT -

Last Word Dial Test Indicator, 1 Inch Diameter, Balanced Reading

ModelItemPrice (ex. VAT)
711FSZAC4GZB$341.55
STARRETT -

Universal Dial Test Indicator

ModelItemPrice (ex. VAT)
196MA1ZAH2GKZ$507.61
STARRETT -

Crankshaft Distortion Dial/Strain Gage, With Balancing Attachement, 2-3/8 to 18 Inch Range

ModelItemPrice (ex. VAT)
696ZAE9XBD$1,155.15
WESTWARD -

Indicator/base Set AD8KVZ/AD8KVP

ModelItemPrice (ex. VAT)
4KU71AD8KVN$171.44
FERVI -

Coax Indicator, 40 mm Diameter, 4.9 mm Swing

ModelItemPrice (ex. VAT)
C061CF3TDK$272.40
RFQ

Dial Indicators

Dial indicators are used to align workpieces in lathe & milling machines, EDM and surface grinders. Raptor Supplies offers a wide range of reliable dial test indicators from brands like Mitutoyo, Starrett, Westward and Mahr-Federal Inc. These dial indicators are also used for checking the runout of the spindle in a machine. Starrett dial indicators are designed for translating short linear distances into rotational movement. These indicators feature adjustable bezels for ensuring a positive grip and provide balanced dial up to 4 inches. They come equipped with plain / jeweled bearings for low friction & high accuracy, and are coated with satin chrome finish to ensure easy cleaning, as well as corrosion resistance. Dial indicators from Mahr-Federal feature jeweled bearings providing high accuracy and excellent thermal stability. These dial indicators provide dial range up to 1 inch and graduations up to 0.0001 inches. Some models have lug backs to facilitate smooth mounting and curved crystal lenses for resistance against shattering. Choose from a wide range of dial indicators, available in jeweled, non jeweled, plain and standard bearings on Raptor Supplies.

We are here to help!

Looking for a part not listed here?