Please note that the item you have bought is a 115V.

Starrett Depth Micrometers | Raptor Supplies Worldwide

STARRETT Depth Micrometers

These micrometers are used for measuring the depth of recesses, keyways, holes and slots. They feature a ground, lapped and hardened base & a micrometer head capable of measuring distances in 1-inch increments. They are available in base lengths ranging from 75 mm to 6 inches.

Filter

STARRETT -

Depth Gages

StyleModelPrice (ex. VAT)
A749.1BZ-12RL$1,406.13
RFQ
B644JZ$775.14
A749.1BZ-6RL$1,178.03
RFQ
STARRETT -

Vernier Depth Gauges

StyleModelBase LengthRod Dia.Price (ex. VAT)
A443Z-6RL2"5/32"$627.31
B440Z-6RL2.5"0.125"$578.88
STARRETT -

Electronic Depth Gages

StyleModelBase LengthRangeResolutionSPC OutputPrice (ex. VAT)
A3753A-6/1502.75"0 to 6"/0 to 150 mm0.00005"/0.001 mmNo$523.64
B3753A-8/2002.75"0 to 8"/0 to 200 mm0.0005"/0.01 mmNo$549.45
C5004BZ-24/6004"0 to 24"/0 to 600 mm0.0005"/0.01 mmYes$2,146.60
STARRETT -

0 to 3" Range Depth Micrometer

StyleModelBase LengthRod Dia.ThimblePrice (ex. VAT)
A443Z-3RL2"5/32"Ratchet$528.08
B440Z-3L2.5"1/8"Plain$515.84
C440Z-3RL2.5"0.125"Ratchet$530.96
D449AZ-3R2.5"0.045" x 1/8"Ratchet$609.58
E445AZ-3RL3"5/32"Ratchet$534.56
STARRETT -

Vernier Depth Gauges

Starrett depth gauges are suitable for measuring depths of holes, shoulders, projections, steps, slots & grooves. They feature ring type knurled lock nut for providing stability while ensuring quick & sure locking. They also have a combination ratchet & speeder for uniform pressure & quick adjustments. Selected models come with a compact carrying case for secure storage and job site portability. Choose from a wide variety of these depth micrometers, available in 2, 2.5 & 4 inch base lengths.

StyleModelRod Dia.Price (ex. VAT)
A449BZ-6R0.045" x 1/8"$797.01
B445BZ-6RL5/32"$665.85
STARRETT -

Depth Micrometers

StyleModelBase LengthRangePrice (ex. VAT)
A445BZ-12RL4"0 to 12"$1,144.19
B445DZ-9RL6"0 to 9"$912.64
STARRETT -

Depth Gauge Micrometer, 0 to 9 Inches, 4 Inch Base

ModelItemPrice (ex. VAT)
445BZ-9RLAE6MXW$835.13
STARRETT -

Dial Depth Gauge, Adjustable Rod Design, 0.0005-Inch Resolution

ModelItemPrice (ex. VAT)
643JZAC4GYL$794.78
STARRETT -

Depth Micrometer, 0 - 9 Inch, 0.001 Inch Resolution, Ratchet Thimble

ModelItemPrice (ex. VAT)
440Z-9RLAE6NBP$781.16
STARRETT -

Electronic Depth Gage 0 To 12 In

ModelItemPrice (ex. VAT)
3753A-12/300AE6MXP$703.21
STARRETT -

Depth Gage Dial

ModelItemPrice (ex. VAT)
450-12AH2GKX$1,073.88

Features

Mitutoyo Digital Depth Micrometer

  • This precision measuring tool is used for accurately measuring the depth of holes, slots and other recessed profiles.
  • It has a set of 12 interchangeable rods with a lapped measuring surface to make the wide-range measurement.
  • The micrometer also features a ratchet stop for consistent measuring force and an adjustable measuring rod for versatile positioning.
  • It has a hardened steel construction with a measuring range of 0 - 12 inches and a resolution of 0.001 mm.

Insize Electronic Depth Gauges

  • These gauges are used to measure the depth of small grooves and holes, as well as the depth of tire thread.
  • They have a maximum measuring range of 0-500 mm (0- 20 inches) and a resolution of 0.01 mm (0.0005 inches).
  • They also have a large LCD screen that is easy to read and can be zeroed at any position.
  • These electronic depth gauges have a hardened stainless steel base and measuring face which ensures durability and accuracy.
  • They feature a thumb roller for accurate positioning, an automatic shut-off feature to conserve battery life and a protective case for storage and transport convenience.

We are here to help!

Looking for a part not listed here?