Features
Mitutoyo Digital Depth Micrometer
- This precision measuring tool is used for accurately measuring the depth of holes, slots and other recessed profiles.
- It has a set of 12 interchangeable rods with a lapped measuring surface to make the wide-range measurement.
- The micrometer also features a ratchet stop for consistent measuring force and an adjustable measuring rod for versatile positioning.
- It has a hardened steel construction with a measuring range of 0 - 12 inches and a resolution of 0.001 mm.
Insize Electronic Depth Gauges
- These gauges are used to measure the depth of small grooves and holes, as well as the depth of tire thread.
- They have a maximum measuring range of 0-500 mm (0- 20 inches) and a resolution of 0.01 mm (0.0005 inches).
- They also have a large LCD screen that is easy to read and can be zeroed at any position.
- These electronic depth gauges have a hardened stainless steel base and measuring face which ensures durability and accuracy.
- They feature a thumb roller for accurate positioning, an automatic shut-off feature to conserve battery life and a protective case for storage and transport convenience.