Please note that the item you have bought is a 115V.

Definite Purpose Motors | Raptor Supplies Worldwide

Definite Purpose Motors

Filter

U S MOTORS -

Instant Reverse AC Motors

StyleModelPrice (ex. VAT)
AD13ARM2N9$496.29
BD12ARM2N$353.30
MARATHON MOTORS -

Pressure Washer Motors, Totally Enclosed Fan Cooled

StyleModelAssemblyFrameFull Load AmpsHPkWNEMA DesignRPMPrice (ex. VAT)
A056B17F5302F1 ONLY56H15.2/8.2-7.61.51.12N1800$750.35
B056C17F5308F1 ONLY5611/5.4-5.53/40.56N1800$659.65
C056C17F5311F1 ONLY5613.4/6.8-6.710.75N1800$715.53
D056B34F5303F35612.1/6.9-61.51.12B3600$844.90
BALDOR MOTOR -

Definite Purpose Motors, Three Phase, Foot Mounted, Automotive Duty

StyleModelPower FactorAmpsBreak-down TorqueRevisionRPMTypeEnclosureFramePrice (ex. VAT)
AAEM4307-4-45-D1785A36050MTEFC364U-
RFQ
BAEM3689-4732.925.9 LB-FT-17500628MTEFC184$4,527.78
BAEM3683-4751.514.6 LB-FTT17500617MTENV182$3,959.07
BAEM3686-4772.218.4 LB-FTY17500623MTEFC184$4,250.96
BAEM3787-4776.748.7 LB-FTB17600728MTEFC215$6,839.47
BAEM2334-48225178 LB-FTE17701038MTEFC286U$18,585.85
BAEM3783-4833.927.2 LB-FTAE17600729MTEFC213$5,223.96
BAEM2237-4849.266 LB-FTV17600924MTEFC254U$3,767.27
BAEM2333-48418143 LB-FTL17650942MTEFC284U$15,416.91
BAEM4104-48635256 LB-FTP17751250MTEFC326U-
RFQ
BAEM4103-48729.5195 LB-FTM17751246MTEFC324U$23,690.73
BAEM2238-4871292 LB-FTU17600932MTEFC256U$11,097.16
BALDOR MOTOR -

Severe Duty Motors, C-Face, Foot Mounted, Three Phase

StyleModelFull Load AmpsAmpsBreak-down TorqueHPIP RatingMax. SpeedMotor TypeMounting TypePrice (ex. VAT)
ACECP83770T-4-9.562.6 LB-FT7.5----$5,520.89
BCECP4103T-60/30235 LB-FT25----$12,350.31
ACECP84314T-4-68-60-----
RFQ
ACECP83587T-5-2.326.1 LB-FT2----$3,328.33
ACECP83770T-5-7.662.1 LB-FT7.5----$5,520.89
ACECP84104T-4-35286 LB-FT30----$15,536.02
ACECP84108T-4-33162 LB-FT30----$16,862.98
ACECP84310T-4-65.1-60-----
RFQ
BCECP3584T-4.6-4.2/2.118.9 LB-FT1.5----$2,955.89
BCECP3660T-6.8/3.423.3 LB-FT3----$3,786.29
BCECP3661T-8.6-8.2/4.133.1 LB-FT3----$3,969.13
BCECP3665T-14-13.2/6.648.3 LB-FT5----$4,031.22
CCECP3769T-17.2/8.644.9 LB-FT7.5----$6,183.53
CCECP3770T-19/9.569.8 LB-FT7.5----$5,274.29
CCECP3771T-22/1170.8 LB-FT10----$6,544.24
CCECP3774T-25/12.587 LB-FT10----$6,207.04
BCECP4103T-4-30.5226 LB-FT25----$12,350.31
ACECP84115T-4-57446 LB-FT50----$23,177.38
ACECP83580T-4-1.46.5 LB-FT1----$2,866.98
ACECP83663T-4-5.631.2 LB-FT5----$4,972.35
ACECP83587T-4-2.826.6 LB-FT2----$3,328.33
ACECP83586T-4-2.412.4 LB-FT2----$3,366.91
ACECP83584T-4-2.118.9 LB-FT1.5----$3,195.78
ACECP83583T-4-210.8 LB-FT1.5----$3,069.95
ACECP83581T-4-1.515.8 LB-FT1----$3,137.05
BALDOR MOTOR -

Foot Mounted Crusher Motors, Three Phase

StyleModelOverall LengthAmpsBreak-down TorquePower FactorSpeedVoltageFrameFull Load AmpsPrice (ex. VAT)
AECR9154T24.78"37.2 A @ 230 V 18.6 A @ 460 V145 LB-FT821,765 rpm460 V 230 V254T18.6 A$4,539.27
AECR9204T24.78"48.0 A @ 230 V 24.0 A @ 460 V173 LB-FT831,765 rpm460 V 230 V256T24.0 A$5,408.18
BECR9254T27.93"62.0 A @ 230 V 31.0 A @ 460 V-811,770 rpm460 V 230 V284T31.0 A$6,740.18
AECR9304T27.93"74.0 A @ 230 V 37.0 A @ 460 V237 LB-FT811,770 rpm460 V 230 V286T37.0 A$7,926.55
AECR9404T30.66"98.0 A @ 230 V 49.0 A @ 460 V313 LB-FT811,775 rpm460 V 230 V324T49.0 A$10,266.55
AECR9504T30.66"122.0 A @ 230 V 61.0 A @ 460 V406 LB-FT811,775 rpm460 V 230 V326T61.0 A$12,529.64
AECR9754T33.49"175.0 A @ 230 V 87.5 A @ 460 V-841,780 rpm230 V 460 V365T87.5 A$27,302.73
AECR9604T33.49"140.0 A @ 230 V 69.9 A @ 460 V-851,780 rpm230 V 460 V364T69.9 A$23,756.73
StyleModelOutputAmpsBreak-down TorqueOverall LengthPower FactorSpeedSynchronous SpeedVoltagePrice (ex. VAT)
AEM36031.000 hp3.1 A @ 208 V 3.0 A @ 230 V 1.5 A @ 460 V13.5 LB-FT13.76"711,760 rpm1,800 rpm230 V 460 V$2,999.53
AEM36071.500 hp5.0 A @ 208 V 4.8 A @ 230 V 2.4 A @ 460 V-15.69"671,165 rpm1,200 rpm230 V 460 V$4,084.89
AEM37022.000 hp7.2 A @ 208 V 7.0 A @ 230 V 3.5 A @ 460 V-18.63"61865 rpm900 rpm460 V 230 V$7,190.09
AEM37033.000 hp9.0 A @ 208 V 8.4 A @ 230 V 4.2 A @ 460 V37.6 LB-FT18.17"751,760 rpm1,800 rpm230 V 460 V$3,947.33
AEM37043.000 hp9.6 A @ 208 V 9.2 A @ 230 V 4.6 A @ 460 V50.4 LB-FT18.63"681,160 rpm1,200 rpm230 V 460 V$4,856.58
AEM37065.000 hp11.8 A @ 230 V 5.9 A @ 460 V-18.17"913,450 rpm3,600 rpm230 V 460 V$5,489.04
AEM22377.500 hp20.0 A @ 208 V 18.8 A @ 230 V 9.4 A @ 460 V96.4 LB-FT23.03"781,775 rpm1,800 rpm230 V 460 V$8,619.38
AEM37097.500 hp18.5 A @ 208 V 16.8 A @ 230 V 8.4 A @ 460 V57.9 LB-FT18.17"933,450 rpm3,600 rpm460 V 230 V$5,535.98
AEM223810.000 hp27.0 A @ 208 V 26.0 A @ 230 V 13.0 A @ 460 V129 LB-FT23.03"781,775 rpm1,800 rpm230 V 460 V$10,800.24
AEM233315.000 hp38.0 A @ 208 V 36.2 A @ 230 V 18.1 A @ 460 V-26.34"831,765 rpm1,800 rpm230 V 460 V$14,866.67
AEM233420.000 hp52.0 A @ 208 V 48.0 A @ 230 V 24.0 A @ 460 V-26.34"831,770 rpm1,800 rpm230 V 460 V$17,792.38
BALDOR MOTOR -

Severe Duty Motors, Three Phase, Foot Mounted, Totally Enclosed

StyleModelIP RatingAmpsBreak-down TorqueMax. SpeedMotor TypeMounting TypeNo-load CurrentNumber of PolesPrice (ex. VAT)
AECP2276T-4-10.799.5 LB-FT---5.52 Amps06$7,535.67
AECP3580T-5-1.1 A6.46 LB-FT5,400 rpm0516M--2$2,504.62
BECP44402T-4-421-----02-
RFQ
AECP2333T-4-18.1153 LB-FT---7.56 Amps04$7,238.75
AECP2334T-48/24213 LB-FT---9.41 Amps04$7,762.15
AECP2394T-4-17.2103 LB-FT---5.9 Amps02$7,705.11
AECP3584T-5-1.718.8 LB-FT---0.962 Amps04$2,803.22
AECP3661T-4-4.135.9 LB-FT---2.27 Amps04$3,702.40
AECP3768T-4-7.383.6 LB-FT---3.95 Amps06$5,267.60
AECP3770T-4-9.569.8 LB-FT---4.18 Amps04$4,744.20
AECP3774T-25/12.587 LB-FT---5.12 Amps04$5,680.25
AECP2332T-28.4/14.2144 LB-FT---7.15 Amps06$9,790.33
AECP3583T-4.3-4/210.8 LB-FT---0.88 Amps02$2,848.53
AECP4100T-5-15.9197 LB-FT---7.84 Amps06$11,224.65
AECP3587T-6.1-5.6/2.826.6 LB-FT---1.64 Amps04$2,927.36
AECP4103T-5-23.9234 LB-FT---9.45 Amps04$10,157.71
AECP3661T-8.4/4.237.1 LB-FT---2.36 Amps04$3,702.40
AECP4106T-5-17.9 A63.1 LB-FT5,400 rpm0954M--2$8,986.78
AECP3664T-6.3/3.15-----06$3,601.75
AECP4109T-4-46235 LB-FT---15.5 Amps02$18,085.95
BECP44352T-4-370-----02-
RFQ
BECP44302T-4-318-----02-
RFQ
AECP4111T-5-25.7314 LB-FT---11.3 Amps06$15,936.98
AECP4310T-4-65.1-----02-
RFQ
AECP4107T-4-28139 LB-FT---7.8 Amps02$10,800.22
LEESON -

Instant Reversing Motors, 1/2 HP HP, 1, 625 Nameplate RPM, 115V, S56C Frame, 3 Wires

ModelItemPrice (ex. VAT)
102021.00BCR8PUN$1,569.70
LEESON -

Instant Reverse Motor, Cradle Base, 1/2 HP, 1625 RPM Nameplate, 115V AC

ModelItemPrice (ex. VAT)
103460.00CJ2QAK$571.38
LEESON -

P6C17FB112D General Purpose Motor

ModelItemPrice (ex. VAT)
114933.00AJ2QQA$1,027.40
LEESON -

SSD6S7.5T6006ET1 Definite Purpose Motor

ModelItemPrice (ex. VAT)
LM28115AJ2WEM$4,484.44
DAYTON -

AC/DC Motor

ModelItemPrice (ex. VAT)
9DF26CR2WTX$202.05
MARATHON MOTORS -

General Purpose Motor, 100 HP, 1785 Nameplate RPM, 230/460 VAC, 405T Frame

ModelItemPrice (ex. VAT)
405TTFC6633CT2FQC$13,931.65
WILTON TOOLS -

Speed Control, 1 Hp Motor

ModelItemPrice (ex. VAT)
5512767CV3RHW$986.81
MARATHON MOTORS -

Instant Rev Motor 1/3 Hp 1725 Rpm 115 V

ModelItemPrice (ex. VAT)
5KC35JNA887YAE6MME$612.01
LEESON -

SRN4H0.25TCN61 Definite Purpose Motor

ModelItemPrice (ex. VAT)
LM25136AJ2WDW$115.69
BALDOR MOTOR -

Metering Pump Motor, 1800 RPM, 60 Hz, 0.33 hp, 3 Phase, TEFC, 48 Frame

ModelItemPrice (ex. VAT)
MPM3458AJ6XRN$1,080.35
MARATHON MOTORS -

Woodworking Duty Motor, Capacitor Start/Run, 3 HP, 3, 450 Nameplate RPM, 230VAC

ModelItemPrice (ex. VAT)
120824.00CT2FNK$1,064.61
LEESON -

C6C34DB71C General Purpose Motor

ModelItemPrice (ex. VAT)
114216.00AJ2QNL$773.33
MARATHON MOTORS -

C1480 Definite Purpose Motor

ModelItemPrice (ex. VAT)
5KC49PN0161UAJ2MCX$707.51
LEESON -

C145T48FB48D General Purpose Motor 50-60 Hertz

ModelItemPrice (ex. VAT)
120940.00AJ2RGE$1,505.93

Definite Purpose Motors

Definite purpose motors are used for replacing old & damaged motors with the same specifications in compatible equipment. Raptor Supplies offers a huge range of electric motors from brands like Baldor, Marathon and Leeson. 3 phase, 2 speed definite purpose motors from Baldor are designed for pumps, blowers, fans, conveyors and other machine tools. These motors feature steel / cast iron frames ensuring durability & excellent vibration damping and come with open / OPSB / TEFC enclosures for securing the internal parts of the motors. They are equipped with ball bearings for low friction, deliver speeds up to 1800 rpm and can handle temperature rise up to 114 degrees C. Leeson definite purpose motors are designed for woodworking equipment like planers & table saws. They offer speeds up to 3600 rpm and come in DP / TEFC / open enclosures. These definite purpose motors are available in 1 and 3 phase options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?