Please note that the item you have bought is a 115V.

Deck Nails | Raptor Supplies Worldwide

Deck Nails

Filter

Deck nails are designed to securely grip pressure-treated wood and composite decking surfaces to prevent popping. These deck nails feature a flat countersunk head to avoid unnecessary protrusions and a spiral shank for excellent holding power.

GRAINGER -

Deck Nails

StyleModelPrice (ex. VAT)Pkg. Qty.
A5BA60$0.311
A5BA57$1.211
APPROVED VENDOR -

Deck Nail Flat Galvanised 10d Pk 95

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX3AD8XCK$12.981
APPROVED VENDOR -

Deck Nail Flat Galvanised 8d - Pack Of 655

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX6AD8XCN$53.451
APPROVED VENDOR -

Deck Nail Flat Galvanised 6d - Pack Of 160

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX1AD8XCH$12.981
APPROVED VENDOR -

Deck Nail Flat Galvanised 16d - Pack Of 2640

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEY1AD8XCT$331.501
APPROVED VENDOR -

Deck Nail Flat Galvanised 16d Pk 88

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX4AD8XCL$12.981
APPROVED VENDOR -

Deck Nail Flat Galvanised 8d - Pack Of 3930

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX9AD8XCR$331.501
APPROVED VENDOR -

Deck Nail Flat Galvanised 6d Pk 800

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX5AD8XCM$53.451
APPROVED VENDOR -

Deck Nail Flat Galvanised 10d Pack Of 475

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX7AD8XCP$53.451
APPROVED VENDOR -

Deck Nail Flat Galvanised 8d Pk 131

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX2AD8XCJ$12.981
APPROVED VENDOR -

Deck Nail Flat Galvanised 16d Pack Of 440

ModelItemPrice (ex. VAT)Pkg. Qty.
4NEX8AD8XCQ$53.451

Deck Nails

Deck nails are designed to securely grip pressure-treated wood and composite decking surfaces to prevent popping. These deck nails feature a flat countersunk head to avoid unnecessary protrusions and a spiral shank for excellent holding power.

Features

  • These galvanised steel deck nails are extremely difficult to remove once installed.
  • They are used to attach the deck’s joists and stair stringers to its framing.
  • Deck nails are easy to drive in, without the need for power tools.

Frequently Asked Questions

What are the different types of nails for decks?

  • Common Nails: They have large heads and a thick shank, making them ideal for deck framing. They are difficult to drive in because they can cause splitting of wood.
  • Box Nails: They are the same size as regular nails but have a much thinner shank, which reduces the likelihood of wood splitting.
  • Spiral Nails: They cling to wood fibres and thus, are difficult to remove.
  • Finishing Nails: They have small barrel heads with slender shanks and are commonly used for trim work.
  • Casing Nails: They are larger versions of finishing nails that provide more holding power.

What is the advantage of decking screws over other screws?

Decking screws are corrosion-resistant, self-sinking, tapered and extremely sharp. Stainless steel screws, like stainless steel nails, have the highest levels of corrosion resistance, but are also the most expensive.

How to install these deck nails?

  • Lay the deck on top of the frame.
  • Mark the hole centre where the nail is to be installed.
  • Drill a hole in the board to prevent splitting of the board.
  • Position a deck nail at least 1 inch from the board's edge and hammer the head to insert the nail into the board.

We are here to help!

Looking for a part not listed here?