Please note that the item you have bought is a 115V.

DC Wound Field Motors | Raptor Supplies Worldwide

DC Wound Field Motors

Filter

PRESTOLITE MOTORS -

DC Wound Field Motors

Prestolite's wound-field DC motors are used in coffee grinders, mixers, pumps, scissor lifts, floor care vacuums and other applications where high torque / rotational speed is required. These motors can function for a longer time without overheating because of their high thermal capacity. Prestolite motors feature an IP54 (totally enclosed fan-cooled) enclosure and can operate at 12VDC and 2800 rpm speed.

StyleModelHPOverall LengthRotationShaft LengthPrice (ex. VAT)
AMUV-63011-3/56.75"CW/CCW7/16"$365.98
BMUE-63111-3/56 5/16"CCWSE3/8"$344.76
CMUE-63021-3/56.75"CCWSE3/8"$325.69
DMUE-63031-3/56 5/16"CWSE-$334.48
EMUE-63011-3/56 13/16"CCWSE1/2"$310.39
FMMY-630427.437"CCWSE3/8"$424.66
GMMY-6304A27.437"CCWSE3/8"$421.68
HMMY-630227.5"CCWSE1/2"$392.10
AMETEK LAMB -

Dc Motor 6-13/16 Inch Length Wound Field Ccwse

ModelItemPrice (ex. VAT)
MUE-6319AE4CTP$390.33

We are here to help!

Looking for a part not listed here?