Please note that the item you have bought is a 115V.

Leeson Dc Motor And Control Assemblies | Raptor Supplies Worldwide

LEESON DC Motor And Control Assemblies

Ideally used for applications requiring adjustable speed, dynamic braking & constant torque facilities all along the operating range. Feature a steel bolt-on base for absorbing impact loads & vibrations and offered in 1.00 and 1.38 form factor options

Filter

LEESON -

56C Frame, DC Permanent Magnet Motors

StyleModelAmpsMountingPackagingPrice (ex. VAT)
A108018.007.5C-Face RigidPG659401.04Z$889.53
B098380.007.6C FacePG659401.04B$680.00
LEESON -

Low Voltage DC Motors, TENV, Square Flange

StyleModelAmpsAssemblyHPRPMTorquePrice (ex. VAT)
AM1120040.007.7M10412201/14 - 1/71750-420040 OZ-IN$385.25
BM1120046.0014M10412441/6 - 1/31800-390094 OZ-IN$538.25
LEESON -

Washguard DC Motors, Low Voltage Rated TENV, C Face With Removable Base

StyleModelAmpsHPInsulation ClassTorqueVoltagePrice (ex. VAT)
A109303.00391H35 LB-IN24$1,686.31
B109300.00583/4F26.3 LB-IN12$1,426.67
LEESON -

DC Motors, TENV/TEFC, Square Flange Or C Face

StyleModelPackagingAmpsAssemblyRPMService FactorShaft Dia.TorqueTypePrice (ex. VAT)
AM1120027.00M1307027.011.3M104122317501.31/2"72 OZ-INDN$473.89
BM1120014.00M1307027.011.1M104121517501.01/2"57.6 OZ-INDN$157.33
CM1120042.00M1307027.011.8M104122117501.01/2"96 OZ-INDN$476.64
DM1120059.00M1307027.011.5M104121535001.01/2"36 OZ-INDN$436.89
EM1120062.00M1307027.012.6M104124335001.01/2"72 OZ-INDN$511.98
FM1110015.00M1307027.010.7M104105935001.05/16"19.2 OZ-INDN$371.93
GM1120013.00M1307027.01.8M104121917501.01/2"38.4 OZ-INDN$385.25
FM1110003.00M1307027.010.7M104104717501.05/16"23 OZ-INDN$501.05
FM1120041.00M1307027.010.55M104122517501.01/2"57.6 OZ-INDN$147.82
HM1130118.00M1307027.020.7M104013017501.01/2"72 OZ-INDN$499.96
IM1130054.00PG659301.04F1.7M104014017501.05/8"96 OZ-INDN$512.33
JM1130055.00PG659301.04F2.7M104013217501.05/8"9 LB-INDF$529.91
KM1130120.00PG659301.04F1.3M104013217501.05/8"9 LB-INDF$538.95
LEESON -

C42D17FC31 DC Motor

ModelItemPrice (ex. VAT)
098379.00AJ2PFY$698.38

We are here to help!

Looking for a part not listed here?