Please note that the item you have bought is a 115V.

Damper and Valve Replacement Motors | Raptor Supplies Worldwide

Damper And Valve Replacement Motors

Filter

HONEYWELL -

Modutrol Motor

Honeywell Modutrol motors are used to control valves and dampers in air handling systems or industrial-grade burners. With a maximum operating voltage of 120VAC, these motors feature quick-connect / screw / colour-coded connections to deliver torque ratings up to 150 in-lb. They offer remote and direct mounting configuration, and are capable of being operated at temperatures ranging from -40 to 160 degrees F.

StyleModelShaft TypeAmbient Temp. RangeDepthSpring ReturnSwitch TypeTiming (Sec.)TorqueTypePrice (ex. VAT)
AMS4104F10101/2" Round0 Degrees to 130 Degrees F3.25"Yes2 SPDT15 sec. Nominal @ 60 Hz, 15 sec. Spring Return30 in.-lb.-$374.89
AMS8104F10101/2" Round0 Degrees to 130 Degrees F3.25"Yes3 SPDT15 sec. Nominal @ 60 Hz, 15 sec. Spring Return30 in.-lb.-$347.74
AMS4109F10101/2" Round0 Degrees to 130 Degrees F3.25"Yes4 SPDT15 sec. Nominal @ 60 Hz, 15 sec. Spring Return80 in.-lb.-$456.85
BM9185D1004Double-Ended, 3/8-Square-40 to 140 F8-3/4"Yes-30 to 6060 In.Lbs.Spring-Return$2,036.35
CM9184D1021Double-Ended, 3/8-Square-40 to 150 F7-5/16"No-30 to 60150 In.Lbs.Non-Spring Return$2,153.09
DMP909E1059Self-Centering-28 Degrees to +160 Degrees F40.12"Yes----$272.99
HONEYWELL -

Modutrol IV Motor

StyleModelTorquePrice (ex. VAT)
AM9174D100775 In.Lbs.-
RFQ
AM6184D1035150 In.Lbs.$1,698.16
SIEMENS -

GCA Series, Spring Return Electronic Damper Actuator

StyleModelWidthAmbient Temp. RangeDepthHeightPower ConsumptionShaft TypeSwitch TypeVoltagePrice (ex. VAT)
AGCA226.1U3.75"-40 to 158 F3"11.75"9 VASelf-Centering Shaft CouplingSPDT120 AC$449.68
AGCA221.1U3.75"-40 to 158 F3"11.75"9 VASelf-Centering Shaft Coupling-120 AC$355.89
AGCA126.1P3.75"-40 to 158 F3"11.75"8 VASelf-Centering Shaft Coupling2 SPDT24 AC/DC$355.68
BGCA121.1P4"-25 to 130 F2-11/16"11 13/16"8 VASelf-Centering-24 AC/DC$320.88
SIEMENS -

2-Position Actuator

StyleModelWidthAmbient Temp. RangeDepthElectrical ConnectionsPower ConsumptionShaft TypeTiming (Sec.)VoltagePrice (ex. VAT)
AGQD221.1U1.5"-40 to 158 F2-3/4"Conduit Connection 1/2" NPT10 VASelf-Centering Shaft Coupling15120 AC$191.93
BGQD121.1P2.75"-25 to 130 F2-3/8"3 Ft 18 AWG Lead6.5 VASet Screw Shaft Coupling9024 AC/DC$235.98
SIEMENS -

Modulating Actuator

StyleModelTypeDepthHeightVoltageWidthPower ConsumptionShaft TypeSpring ReturnPrice (ex. VAT)
AGDE161.1PNon-Spring Return2-3/8"5.437"24 AC2.75"3.3 VASet Screw Shaft CouplingNo$177.34
BGCA161.1PSpring-Return2-11/16"11 13/16"24 AC/DC4"9 VASelf-CenteringYes$374.55
CGMA161.1PSpring-Return2-3/8"8.375"24 AC/DC3.25"5 VASelf-CenteringYes$294.64
DGQD151.1PSpring-Return2-3/8"4.75"24 AC/DC2.75"4.5 VASet Screw Shaft CouplingYes$230.88
HONEYWELL -

2-Position Actuator

StyleModelSwitch TypeAmbient Temp. RangeDepthTiming (Sec.)TorqueVoltageWidthElectrical ConnectionsPrice (ex. VAT)
AMS4120F12042 SPDT-40 to 130 F3-15/16"15175 In.Lbs.120 AC2 15/16"(2) Integral 3/8" Flexible Conduit Connections$720.71
BMS7520A2007SPDT-40 to 140 F2-15/16"90175 In.Lbs.24 AC3 15/16"Enclosed Screw Terminal Strip$529.26
BMS7510A2008SPDT-40 to 140 F2-15/16"9088 In.Lbs.24 AC3 15/16"Enclosed Screw Terminal Strip$406.20
AMS4120F1006SPST-40 to 130 F3-15/16"15175 In.Lbs.120 AC2 15/16"(2) Integral 3/8" Flexible Conduit Connections$626.28
CMS8103A1130SPST- 22 to 149 F3-5/32"4527 In.Lbs.24 AC/DC3.62"Enclosed Screw Terminal Strip$349.68
HONEYWELL -

Floating Actuator

StyleModelTorqueAmbient Temp. RangeDepthTypeVoltageWidthElectrical ConnectionsHeightPrice (ex. VAT)
AML6161B202435 In.Lbs.20 To 125 F2-1/2"Direct-Coupled Nonspring-Return243.38"Screw Terminals4.875"$204.64
BMS7505A213044 In.Lbs.- 22 to 149 F3-5/32"Spring-Return24 AC/DC3.62"Enclosed Screw Terminal Strip7.5"$506.31
SIEMENS -

Floating Actuator

StyleModelWidthDepthHeightPower ConsumptionPower RatingShaft TypeTiming (Sec.)TorquePrice (ex. VAT)
AGLB131.1P5.437"2-11/16"2.375"2.3 VA2.3 VABolt Connection12588 In.Lbs.$141.29
AGLB161.1P5.437"2-11/16"2.375"3.3 VA3.3 VASelf-Centering12588 In.Lbs.$209.54
BGEB161.1U8.38"2-11/16"2.375"5 VA5 VASelf-Centering125132 In.Lbs.$394.73
BGEB131.1U8.38"3-1/4"2.625"3 VA3 VASelf-Centering125132 In.Lbs.$193.30
CGIB131.1U12"4-3/4"2.875"7 VA7 VASelf-Centering150310 In.Lbs.$323.69
DGBB161.1U12"4-3/4"2.875"8 VA8 VASelf-Centering125221 In.Lbs.$298.86
CGIB161.1U12"4-3/4"2.875"8 VA8 VASelf-Centering150310 In.Lbs.$425.25
DGBB131.1U12"4-3/4"2.875"7 VA7 VASelf-Centering125221 In.Lbs.$230.88
APPROVED VENDOR -

2-Position Actuator

StyleModelPower ConsumptionVoltagePrice (ex. VAT)
A2LRZ37-1/2 VA120 VAC +/- 10%$266.64
A2LRZ27.0 VA24 VAC/DC$268.33
JOHNSON CONTROLS -

Actuator, On/Off

StyleModelSwitch TypeAmbient Temp. RangeDepthTiming (Sec.)TorqueVoltageWidthHeightPrice (ex. VAT)
AM9220-BAA-3-131 F3-3/8"24 to 57177 In.Lbs.120 AC4"10.5"$403.91
AM9220-BDA-3-131 F3-3/8"24 to 57177 In.Lbs.230 AC4"10.5"$465.85
AM9220-BGA-3-131 F3-3/8"24 to 57177 In.Lbs.24 AC/DC4"10.5"$438.09
BM9104-IUA-2S--40 Degrees to 140 Degrees F2.25"60 sec.35 in.-lb.100-240 VAC2 13/16"5.156"$197.06
CM9203-BUA-2-140 F2-1/4"7527 In.Lbs.85 to 264 AC3.25"6.375"$277.21
CM9203-BUA-2Z-140 F2-1/4"7527 In.Lbs.85 to 264 AC3.25"6.375"$288.19
DM9104-AGP-2S-32 Degrees to 125 Degrees F2.25"60 sec.35 in.-lb.20-30 VAC2 13/16"5.156"$291.89
CM9203-BGA-2-140 F2-1/4"7527 In.Lbs.24 AC/DC3.25"6.375"$231.85
CM9203-BGB-21 SPDT140 F2-1/4"7527 In.Lbs.24 AC/DC3.25"6.375"$269.75
CM9203-BUB-21 SPDT140 F2-1/4"7527 In.Lbs.85 to 264 AC3.25"6.375"$272.03
CM9203-BUB-2Z1 SPDT140 F2-1/4"7527 In.Lbs.85 to 264 AC3.25"6.375"$297.31
AM9220-BAC-32 SPDT131 F3-3/8"24 to 57177 In.Lbs.120 AC4"10.5"$506.01
AM9220-BDC-32 SPDT131 F3-3/8"24 to 57177 In.Lbs.230 AC4"10.5"$428.79
AM9220-BGC-32 SPDT131 F3-3/8"24 to 57177 In.Lbs.24 AC/DC4"10.5"$487.74
JOHNSON CONTROLS -

Actuator, Proportional Control, On/Off Control, or Floating

StyleModelTiming (Sec.)Ambient Temp. RangeDepthTorqueTypeWidthElectrical ConnectionsHeightPrice (ex. VAT)
AM9108-HGA-225 to 50122 F2-11/16"70 In.Lbs.Non-Spring Return4.25"Screw Terminals6"$370.15
AM9108-HGC-225 to 50122 F2-11/16"70 In.Lbs.Non-Spring Return4.25"Screw Terminals6"$371.75
BM9116-HGA-270 to 115122 F2-11/16"140 In.Lbs.Non-Spring Return4.25"Screw Terminals6"$479.10
BM9116-HGC-270 to 115122 F2-11/16"140 In.Lbs.Non-Spring Return4.25"Screw Terminals6"$538.90
CM9124-HGA-2115 to 175122 F2-11/16"210 In.Lbs.Non-Spring Return4.25"Screw Terminals6"$550.68
CM9124-HGC-2115 to 175122 F2-11/16"210 In.Lbs.Non-Spring Return4.25"Screw Terminals6"$629.03
DM9220-HGA-3150131 F3-3/8"177 In.Lbs.Spring-Return4"Cable10.5"$534.61
DM9220-HGC-3150131 F3-3/8"177 In.Lbs.Spring-Return4"Cable10.5"$649.25
JOHNSON CONTROLS -

Floating Actuator

StyleModelSwitch TypeAmbient Temp. RangeDepthTiming (Sec.)TorqueTypeVoltageWidthPrice (ex. VAT)
AM9102-IGA-3S-140 F2-3/4"3018 In.Lbs.Non-Spring Return24 AC5"$128.33
BM9116-AGD-2-122 F2-11/16"70 to 115140 In.Lbs.Non-Spring Return24 AC/DC4.25"$329.66
CM9220-AGA-3-131 F3-3/8"24 to 57177 In.Lbs.Spring-Return24 AC/DC4"$508.45
DM9208-AGA-3-140 F2-1/4"15070 In.Lbs.Spring-Return24 AC/DC3.88"$334.15
DM9208-AGA-2-140 F2-1/4"15070 In.Lbs.Spring-Return24 AC/DC3.88"$334.15
EM9203-AGA-2Z-140 F2-1/4"9027 In.Lbs.Spring-Return24 AC/DC3.25"$269.06
EM9203-AGA-2-140 F2-1/4"15027 In.Lbs.Spring-Return24 AC/DC3.25"$279.98
FM9132-AGE-2-122 F2-11/16"115 to 205280 In.Lbs.Non-Spring Return24 AC/DC4.25"$479.99
FM9132-AGA-2-122 F2-11/16"115 to 205280 In.Lbs.Non-Spring Return24 AC/DC4.25"$375.21
GM9124-AGE-2-122 F2-11/16"115 to 175210 In.Lbs.Non-Spring Return24 AC/DC4.25"$484.79
GM9124-AGD-2-122 F2-11/16"115 to 175210 In.Lbs.Non-Spring Return24 AC/DC4.25"$372.94
AM9102-AGA-3S-140 F2-3/4"3018 In.Lbs.Non-Spring Return24 AC5"$109.03
BM9116-AGE-2-122 F2-11/16"70 to 115140 In.Lbs.Non-Spring Return24 AC/DC4.25"$320.76
GM9124-AGA-2-122 F2-11/16"115 to 175210 In.Lbs.Non-Spring Return24 AC/DC4.25"$317.11
HM9102-AGA-2S-140 F2-3/4"3018 In.Lbs.Non-Spring Return24 AC5"$114.78
AM9104-AGA-3S-140 F2-3/4"6035 In.Lbs.Non-Spring Return24 AC5"$117.74
IM9109-AGA-5-125 F2-11/16"6080 In.Lbs.Non-Spring Return24 AC/DC4.25"$202.61
HM9102-IGA-2S-140 F2-3/4"3018 In.Lbs.Non-Spring Return24 AC5"$136.46
AM9104-IGA-3S-140 F2-3/4"6035 In.Lbs.Non-Spring Return24 AC5"$137.93
HM9104-IGA-2S-140 F2-3/4"6035 In.Lbs.Non-Spring Return24 AC5"$135.40
HM9104-AGA-2S-140 F2-3/4"6035 In.Lbs.Non-Spring Return24 AC5"$130.23
HM9104-AGA-1S-140 F2-3/4"6035 In.Lbs.Non-Spring Return24 AC5"$83.96
BM9116-AGA-2-122 F2-11/16"70 to 115140 In.Lbs.Non-Spring Return24 AC/DC4.25"$228.71
HM9102-AGA-1S-140 F2-3/4"3018 In.Lbs.Non-Spring Return24 AC5"$106.18
EM9203-AGB-21 SPDT140 F2-1/4"15027 In.Lbs.Spring-Return24 AC/DC3.25"$310.79
JOHNSON CONTROLS -

Proportional Actuator

StyleModelSwitch TypeAmbient Temp. RangeDepthTiming (Sec.)TorqueTypeVoltageWidthPrice (ex. VAT)
AM9132-GGA-2-122 F2-11/16"115 to 205280 In.Lbs.Non-Spring Return24 AC/DC4.25"$544.30
BM9203-GGA-2-140 F2-1/4"15027 In.Lbs.Spring-Return24 AC/DC3.25"$340.78
CM9104-GGA-2S-140 F2-3/4"6035 In.Lbs.Non-Spring Return24 AC5"$211.64
DM9104-GGA-3S-140 F2-3/4"6035 In.Lbs.Non-Spring Return24 AC5"$217.05
EM9108-GGA-2-122 F2-11/16"25 to 5070 In.Lbs.Non-Spring Return24 AC/DC4.25"$310.58
FM9109-GGA-5-125 F2-11/16"6080 In.Lbs.Non-Spring Return24 AC/DC4.25"$231.31
GM9116-GGA-2-122 F2-11/16"70 to 115140 In.Lbs.Non-Spring Return24 AC/DC4.25"$453.01
HM9124-GGA-2-122 F2-11/16"115 to 175210 In.Lbs.Non-Spring Return24 AC/DC4.25"$496.84
BM9203-GGA-2Z-140 F2-1/4"9027 In.Lbs.Spring-Return24 AC/DC3.25"$349.55
BM9203-GGB-21 SPDT140 F2-1/4"15027 In.Lbs.Spring-Return24 AC/DC3.25"$311.96
BM9203-GGB-2Z1 SPDT140 F2-1/4"9027 In.Lbs.Spring-Return24 AC/DC3.25"$337.09
EM9108-GGC-22 SPDT122 F2-11/16"25 to 5070 In.Lbs.Non-Spring Return24 AC/DC4.25"$380.98
FM9109-GGC-52 SPDT125 F2-11/16"6080 In.Lbs.Non-Spring Return24 AC/DC4.25"$299.74
GM9116-GGC-22 SPDT122 F2-11/16"70 to 115140 In.Lbs.Non-Spring Return24 AC/DC4.25"$440.89
HM9124-GGC-22 SPDT122 F2-11/16"115 to 175210 In.Lbs.Non-Spring Return24 AC/DC4.25"$578.33
AM9132-GGC-22 SPDT122 F2-11/16"115 to 205280 In.Lbs.Non-Spring Return24 AC/DC4.25"$635.06
JOHNSON CONTROLS -

Actuator, Resistive 100 to 10,000 ohm

StyleModelPower ConsumptionPower RatingTiming (Sec.)TorquePrice (ex. VAT)
AM9124-JGA-25.9 VA5.9 VA115 to 175210 In.Lbs.$491.94
AM9124-JGC-25.9 VA5.9 VA115 to 175210 In.Lbs.$463.30
BM9116-JGA-26.4 VA6.4 VA70 to 115140 In.Lbs.$339.56
BM9116-JGC-26.4 VA6.4 VA70 to 115140 In.Lbs.$381.69
CM9108-JGA-27.1 VA7.1 VA25 to 5070 In.Lbs.$292.06
CM9108-JGC-27.1 VA7.1 VA25 to 5070 In.Lbs.$353.14
StyleModelDepthHeightPower ConsumptionPower RatingTorqueVoltageWidthPrice (ex. VAT)
AMS7510W22062-15/16"9.75"14 VA14 VA88 In.Lbs.24 AC/DC3 15/16"$475.94
AMS7520W220517-1/4"3.75"16 VA16 VA175 In.Lbs.24 AC6.75"-
RFQ
SIEMENS -

GMA Series, Spring Return, Rotary, Electronic Damper Actuator

StyleModelAmbient Temp. RangeDepthHeightShaft TypeVoltageWidthPrice (ex. VAT)
AGMA121.1P-25 to 130 F2-3/8"8.375"Self-Centering24 AC/DC3.25"$215.09
BGMA226.1U-25 to 158 F2-1/4"8.75"Self-Centering Shaft Coupling120 AC2 1/2"$316.34
BGMA221.1U-25 to 158 F2-1/4"8.75"Self-Centering Shaft Coupling120 AC2 1/2"$256.53
BGMA126.1P-25 to 158 F2-1/4"8.75"Self-Centering Shaft Coupling24 AC/DC2 1/2"$292.94
SIEMENS -

Actuator 2 Position 15 Sec 120v

ModelItemPrice (ex. VAT)
GND226.1UAE7CRV-
RFQ

Damper And Valve Replacement Motors

Damper and valve replacement motors adjust the flow of air through HVAC systems. Raptor Supplies offers a wide range of damper actuators from Honeywell, Johnson Controls and Siemens. 2-position electric actuators are directly mounted and feature spring return to provide floating or proportioning control over valves & dampers. The spring return further drives the actuator to a pre-designated failsafe position when loss of power is experienced. Single pole single throw switches are ideal for simple operation of the actuator. They include a 3 mm crank and self-centring shaft adapter.

We are here to help!

Looking for a part not listed here?