Siemens Damper And Valve Replacement Motors

SIEMENS Damper And Valve Replacement Motors

Includes 2-position, floating and modulating actuators used to detect ON/OFF, floating and proportional / modulating input signals, respectively in semiconductor fabrication and other automation applications. Available in 2.3 - 20 VA power ratings

Clear All
Filter

2-Position Actuator

StyleModelAmbient Temp. RangeDepthElectrical ConnectionsPower ConsumptionShaft TypeTiming (sec.)VoltageWidthPrice (ex. VAT)
AGQD121.1P-25 to 130 F2-3/8"3 Ft 18 AWG Lead6.5 VASet Screw Shaft Coupling9024 AC/DC2.75"$189.76
BGQD221.1U-40 to 158 F2-3/4"Conduit Connection 1/2" NPT10 VASelf-Centering Shaft Coupling15120 AC1.5"$211.99

Modulating Actuator

StyleModelDepthHeightPower ConsumptionShaft TypeSpring ReturnTiming (sec.)TorqueTypePrice (ex. VAT)
AGQD151.1P2-3/8"4.75"4.5 VASet Screw Shaft CouplingYes3020 In.Lbs.Spring-Return$277.02
BGMA161.1P2-3/8"8.375"5 VASelf-CenteringYes9062 In.Lbs.Spring-Return$341.24
CGDE161.1P2-3/8"5.437"3.3 VASet Screw Shaft CouplingNo9044 In.Lbs.Non-Spring Return$178.84
DGCA161.1P2-11/16"11 13/16"9 VASelf-CenteringYes90160 In.Lbs.Spring-Return$447.27

GMA Series, Spring Return, Rotary, Electronic Damper Actuator

StyleModelAmbient Temp. RangeDepthHeightShaft TypeVoltageWidthPrice (ex. VAT)
AGMA121.1P-25 to 130 F2-3/8"8.375"Self-Centering24 AC/DC3.25"$236.30
BGMA226.1U-25 to 158 F2-1/4"8.75"Self-Centering Shaft Coupling120 AC2 1/2"$330.81
BGMA221.1U-25 to 158 F2-1/4"8.75"Self-Centering Shaft Coupling120 AC2 1/2"$274.29
BGMA126.1P-25 to 158 F2-1/4"8.75"Self-Centering Shaft Coupling24 AC/DC2 1/2"$311.71

GCA Series, Spring Return Electronic Damper Actuator

StyleModelAmbient Temp. RangeDepthHeightPower ConsumptionShaft TypeSwitch TypeVoltageWidthPrice (ex. VAT)
AGCA121.1P-25 to 130 F2-11/16"11 13/16"8 VASelf-Centering-24 AC/DC4"$359.01
BGCA226.1U-40 to 158 F3"11.75"9 VASelf-Centering Shaft CouplingSPDT120 AC3.75"$457.14
BGCA126.1P-40 to 158 F3"11.75"8 VASelf-Centering Shaft Coupling2 SPDT24 AC/DC3.75"$414.26
BGCA221.1U-40 to 158 F3"11.75"9 VASelf-Centering Shaft Coupling-120 AC3.75"$392.54

Floating Actuator

StyleModelDepthHeightPower ConsumptionPower RatingTiming (sec.)TorqueWidthPrice (ex. VAT)
AGEB161.1U2-11/16"2.375"5 VA5 VA125132 In.Lbs.8.38"$389.63
BGLB161.1P2-11/16"2.375"3.3 VA3.3 VA12588 In.Lbs.5.437"$234.21
AGEB131.1U3-1/4"2.625"3 VA3 VA125132 In.Lbs.8.38"$189.65
CGBB131.1U4-3/4"2.875"7 VA7 VA125221 In.Lbs.12"$224.76
DGIB131.1U4-3/4"2.875"7 VA7 VA150310 In.Lbs.12"$304.14
DGIB161.1U4-3/4"2.875"8 VA8 VA150310 In.Lbs.12"$447.53
CGBB161.1U4-3/4"2.875"8 VA8 VA125221 In.Lbs.12"$320.88