Please note that the item you have bought is a 115V.

Cylinder Caddy | Raptor Supplies Worldwide

Cylinder Caddies

Filter

VESTIL -

CYL Series Cylinder Caddies

StyleModelItemCapacityFitsLengthUse WithWidthFor Fork ThicknessFor Fork WidthPrice (ex. VAT)
ACYL-TRUCK-4Caddy800 lbs.4 Cylinders41"-38.25"--$1,063.56
RFQ
BCYL-P-6-LUGCylinder Caddy Overhead Lifting Assembly800 lbs.6 Cylinders35.44"Fork Truck38.25"--$1,145.38
CCYL-P-8-LUGCylinder Caddy Overhead Lifting Assembly800 lbs.8 Cylinders46.38"Fork Truck38.25"--$1,224.44
DCYL-P-4-LUGCylinder Caddy Overhead Lifting Assembly800 lbs.4 Cylinders24.5"Fork Truck38.25"--$988.47
RFQ
ECYL-P-4Forklift Cylinder Caddy800 lbs.4 Cylinders24.5"Fork Truck38.25"2.5"9.13"$714.45
FPJ-CYL-4Forklift Cylinder Caddy600 lbs.4 Cylinders40.94"Pallet Truck16"--$782.55
GPJ-CYL-2Forklift Cylinder Caddy400 lbs.2 Cylinders22.44"Pallet Truck16"5"-$571.25
HCYL-P-8Forklift Cylinder Caddy800 lbs.8 Cylinders46.38"Fork Truck38.25"--$961.16
ICYL-P-6Forklift Cylinder Caddy800 lbs.6 Cylinders35.44"Fork Truck38.25"--$876.69
JCYL-TRUCK-6Forklift Cylinder Caddy800 lbs.6 Cylinders51.94"-38.25"2.5"10.5"$1,103.05
KCYL-TRUCK-8Forklift Cylinder Caddy800 lbs.8 Cylinders62.88"-38.25"--$1,535.25
LITTLE GIANT -

Gas Cylinder Pallet

StyleModelCapacityFinishLengthPrice (ex. VAT)
AGSP4600 lb.Powder Coat25"$607.01
BGSP61000 lb.Powder Coat36"$722.70
CGSP81200 lb.Gray Powder Coat47"$881.84
DAYTON -

Cylinder Caddies

Dayton cylinder caddies are designed for safe loading & unloading of pressurised cylinders. These caddies feature steel construction with powder coated finish for structural rigidity and resisting corrosion on exposed surfaces. They are capable of holding 2 to 6 cylinders weighing up to 600 lb and are available in lengths of 35.5 & 39 inches.

StyleModelCapacityHeightItemLengthWidthPrice (ex. VAT)
A10U482400 lb.39"Pallet Truck Cylinder Caddy39mm16"$798.15
B10U481600 lb.35.5Forklift Cylinder Caddy35.538"$785.70
APPROVED VENDOR -

Gas Cylinder Rack

StyleModelLengthPrice (ex. VAT)
A39J51223"$653.53
B39J51433"$851.29
C39J51643"$879.95
APPROVED VENDOR -

Gas Cylinder Truck

StyleModelLengthPrice (ex. VAT)
A39J511-$983.08
B39J51323"$757.94
C39J51533"$906.15
ENPAC -

Cylinder Rack, 1200 Load Capacity

ModelItemPrice (ex. VAT)
7202-YEAD3FKU$961.20
VESTIL -

Optional Caster Kit for PJ-CYL 4" x 2"

ModelItemPrice (ex. VAT)
PJ-CYL-CKAG7XAL$394.07
VESTIL -

Fork Truck LP Tank Caddy, Holds 6 Tanks

ModelItemPrice (ex. VAT)
LP-170AG7VXA$1,022.67
SAFTCART -

Cylinder Pallet 2 Cylinders

ModelItemPrice (ex. VAT)
4L-100-FWAE7CKH$2,812.39
RFQ
VESTIL -

LP Tank Truck with 6 Tank Capacity

ModelItemPrice (ex. VAT)
LP-6AG7VXH$5,353.51
RFQ

Cylinder Caddies

Cylinder caddies are designed for secure lifting and transportation of multiple cylinders at once. Raptor Supplies offers a wide range of cylinder caddies from brands like Dayton, Enpac, Little Giant, Saftcart and Vestil. Little Giant cylinder pallets feature a thick, 7 gauge deck flanked by solid fork pockets and angle iron uprights with angle gussets to offer maximum strength.These cylinder caddies have dividers with loop handles that secure the cylinders during transport. Vestil cylinder caddies feature all steel construction to withstand harsh working conditions. These caddies come with safety chains to secure the cylinders in place and web ratchet retaining straps & edge lips for added safety.

We are here to help!

Looking for a part not listed here?