Please note that the item you have bought is a 115V.

Curb Ramps | Raptor Supplies Worldwide

Curb Ramps

Filter

StyleModelRamp SizePrice (ex. VAT)
AAYR-GR-3030 ft.$5,952.11
RFQ
AAYR-GR-3636 ft.$6,823.55
RFQ
VESTIL -

SCR Series Steel Container Ramps with Flip-Over Bridge

StyleModelRamp WidthWidthPrice (ex. VAT)
ASCR-7272"76 1/2"$5,337.20
RFQ
BSCR-8484"88 1/2"$5,611.20
WESCO -

Curb Ramps

Wesco curb ramps provide easy, effortless movement of hand trucks up and down the curbs. These ramps feature a plastic body to handle loads up to 600 lb and are available in easy-to-spot blue, red and yellow colour variants on Raptor Supplies.

StyleModelColorPrice (ex. VAT)
A150802Blue$142.94
B150801Red$142.53
C150800Yellow$153.90
EAGLE -

Curb Ramp

Eagle& ramps are widely used to move heavy loads over curbs and steps, as well as for loading& / unloading hand trucks and dollies. Made of high-density polyethylene (HDPE) for additional strength & durability, these ramps come with a raised surface for excellent traction in all weather conditions and are capable of handling& loads up to 1000 lb. These ramps& feature 1-inch side rails equipped with two round-edged handles& for easy pickup and a hook rail that can be attached to the doorkeepers for secure three-point contact. Furthermore, a& tab is also provided that easily inserts into the keepers to prevent any lateral movement of the ramp during use.

StyleModelLengthLoad CapacityWidthPrice (ex. VAT)
A179427"1000 lbs.27"$164.75
B1795CR36"750 lb.35"$362.62
GRAINGER -

Curb Ramps

StyleModelPrice (ex. VAT)
ACRP 2745$528.90
BCRW 2724$259.29
CCRP 2736$323.69
ELECTRIDUCT -

Curb Ramps

HEAVY DUTY RAMPS -

Curb Ramps

StyleModelItemPrice (ex. VAT)Pkg. Qty.
AQ9298Container Ramp$853.831
AQ9360Container Ramp$1,139.141
BQ7895Curb Ramp$191.661
BQ8455Curb Ramp$103.341
BQ8453Curb Ramp$266.661
B & P MANUFACTURING -

Trade Plate Aluminium Curb Ramps

StyleModelCapacitySizePrice (ex. VAT)
ALCRU2618-SY500 lbs.26" x 18"$205.80
RFQ
ALCRU2727500 lbs.27" x 27"$194.19
RFQ
ALCRU2618500 lbs.26" x 18"$137.05
RFQ
ALCRU2727-SY500 lbs.27" x 27"$267.91
RFQ
ACR2618750 lbs.26" x 18"$189.37
RFQ
BCRU2727-SY750 lbs.27" x 27"$316.89
RFQ
ACRU2618-SY750 lbs.26" x 18"$265.51
RFQ
ACRU3030-SY750 lbs.30" x 30"$373.38
RFQ
ACR2727-SY750 lbs.27" x 27"$359.35
RFQ
CCR2727750 lbs.27" x 27"$310.28
RFQ
ACR3030750 lbs.30" x 30"$330.79
RFQ
ACR3030-SY750 lbs.30" x 30"$406.15
RFQ
CCRU2618750 lbs.26" x 18"$181.20
RFQ
CCRU2727750 lbs.27" x 27"$259.83
RFQ
DCRU3030750 lbs.30" x 30"$320.37
RFQ
ACR2618-SY750 lbs.26" x 18"$280.98
RFQ
B & P MANUFACTURING -

Punched Wedge Aluminium Curb Ramps

StyleModelColorPrice (ex. VAT)
ACRW2724-$161.73
RFQ
BCRW2724-SYCoated Yellow$241.36
RFQ
CCRW2224Silver$136.90
DCRW2224-SYYellow$127.44
VESTIL -

Yard Ramp Option tow Bar Hitch

ModelItemPrice (ex. VAT)
AYR-TB-HAG7MGT$421.27
PLASTICADE -

Curb Ramp 50 Inch Length x 29-1/2 Inch Width Plastic

ModelItemPrice (ex. VAT)
CSP-CURB-YAF6XYE$243.80
VESTIL -

Aluminium Yard Ramp Removable Steel Rail

ModelItemPrice (ex. VAT)
AY-RHDRLAG7MGP$46.18
VESTIL -

Yard Ramp Option dc Hydraulic Lift

ModelItemPrice (ex. VAT)
AYR-HL-DCAG7MGQ$1,636.18
EAGLE -

Airplane Service Ramp - Yellow

ModelItemPrice (ex. VAT)
1791-YAG8ECQ$770.25
VESTIL -

Yard Ramp Option curb Height Addition

ModelItemPrice (ex. VAT)
AY-CRB6AG7MGG$299.87
RFQ
VESTIL -

Yard Ramp Option Lip Lag Holes

ModelItemPrice (ex. VAT)
AYR-DHAG7MGL$331.35
RFQ
VESTIL -

Yard Ramp Option, yellow Safety Curb

ModelItemPrice (ex. VAT)
AYR-YELAG7MGU$365.25
RFQ
VESTIL -

Yard Ramp Option, 6 Inch Curb Height

ModelItemPrice (ex. VAT)
AYR-CRB6AG7MGK$298.44
RFQ
VESTIL -

Yard Ramp Option, yellow Curb Paint

ModelItemPrice (ex. VAT)
AY-YELAG7MGV$365.25
RFQ
B & P MANUFACTURING -

Pallet Jack Curb Ramp, 2000 Lbs Capacity

ModelItemPrice (ex. VAT)
PRP-3606-SP1CE8TRY$950.56
RFQ
VESTIL -

Yard Ramp Option pneumatic Tires

ModelItemPrice (ex. VAT)
AY-PNTRAG7MGH$749.96
RFQ
12

Curb Ramps

Curb ramps are used with dollies and hand trucks to provide access between two non-uniform surfaces for increasing material handling capabilities. Raptor Supplies offers a wide variety of curb ramps from brands like Eagle, Wesco, Vestil and Magliner. These curb ramps feature aluminium / plastic construction to provide dimensional stability and resistance against harmful UV radiations. They are capable of handling loads ranging from 553 to 1000 lb. Selected models feature 1-inch side rails integrated with 2 round-edged handles for portability and a hook rail attached to the doorkeepers for secured 3-point contact. Choose from a wide range of these curb ramps, available in lengths ranging from 3 to 98 inches.

We are here to help!

Looking for a part not listed here?