EAZYPOWER Countersinks Center Reamers

2 or 5 flute countersink bits featuring high-speed steel design to dowel pins or screws. Tapered type bits in sandblasted finish are offered in cutting capacities up to 3.5 inches

Filter

EAZYPOWER -

Countersink, High Speed Steel, 5 Flute

StyleModelBody Dia.Cutting CapacitySizes IncludedPrice (ex. VAT)
A83002/B1.375"1.375"1.375"$18.73
B830021/4"3/8"3/8"$19.22
EAZYPOWER -

Countersink, High Speed Steel, 2 Flute

StyleModelBody Dia.Cutting CapacityNumber of FlutesOverall LengthShank Dia.Shank LengthSizes IncludedPrice (ex. VAT)
A301941/4"3.5"23.75"1/4"3.75"3.5"$4.29
B30187/B1/8"2.75"13"1/8"3"2.75"$2.51
B301871/8"2.75"23"1/8"3"2.75"$2.76
C30191/B3/16"3.125"23.375"3/16"3.375"3.125"$17.11
C301913/16"3.125"23.375"3/16"3.375"3.125"$17.38
D301895/32"3"23.25"5/32"3.25"3"$16.74
E30189/B5/32"3"23.25"5/32"3.25"3"$16.73
F301937/32"3.25"23.625"7/32"3.625"3.25"$19.76
C3019011/64"3"211/64"11/64"11/64"3"$17.09
C30190/B11/64"3"211/64"11/64"11/64"3"$16.78
G3019213/64"3.25"23.5"13/64"3.5"3.25"$19.76

We are here to help!

Looking for a part not listed here?