Please note that the item you have bought is a 115V.

Milwaukee Cordless Tube And Pipe Cutters | Raptor Supplies Worldwide

MILWAUKEE Cordless Tube And Pipe Cutters

Ideal for cutting tubes and pipes made of soft metals and plastic. Feature a sharp cutter wheel to make uniform cuts, a variable speed trigger for controlled operation and an inline design to reduce wrist strain in hard-to-reach spaces.

Filter

Milwaukee cordless tube and pipe cutters are designed to cut tubes and pipes made from brass, copper, plastic and thin-walled electrical metal tubing (EMT). These tools provide a neat uniformed cut with a sharp metal wheel and are suitable for electricians, HVAC workers and plumbers.

MILWAUKEE -

Cordless Tube Cutter 12v 14 Inch Length

ModelItemPrice (ex. VAT)
2471-20AE3YKB$217.88
MILWAUKEE -

Cordless Pvc Shear 12v 2-3/8 Inch

ModelItemPrice (ex. VAT)
2470-20AE3YJM$299.06

Features

  • Milwaukee 2470-20 cordless PVC shear is capable of slicing through 2-inch schedule 80 PVC in just 3 seconds.
  • It generates more than 200 cuts in a single charge and can cut copper tubing with 1-1/2 inch clearance.
  • It features a stainless steel blade and aluminium jaw that is water, rust and impact resistant.
  • The extra-sharp Milwaukee M12 plastic pipe shear with a piercing point provides burr-free cuts, offering faster, cleaner and closer cuts than traditional shears.
  • This 2470-20 cordless PVC shear has a varying speed trigger for controlled cuts in cold and warm weather.
  • It has an offset blade for cutting the installed pipe closer than conventional shears.
  • Milwaukee 2471-20 cordless tube cutter features a cutting mechanism that automatically modifies diameter to cut Type L, K and M copper pipes from 3/8 to 1 inches.
  • It comes with a powerful 500-RPM motor that cuts 10X faster than traditional cutters.
  • It features a corrosion and rust-resistant metal cutting head and is sealed for water protection.
  • This tube cutter offers electronic overload protection and uni-body construction for improved robustness.
  • It has an inline design that decreases wrist drain in tight spaces and a built-in LED light that illuminates the lie of the cut.

Frequently Asked Questions

What is the difference between a pipe cutter and a tube cutter?

A tube cutter's blade is constructed of stainless steel, whereas the cutting wheel of a pipe cutter is made from rugged and toughened steel which is much stronger. The pipe cutters require a harder cutting wheel as they have to cut through heavy-duty materials.

Can you use a pipe cutter to cut PVC?

The quickest, easiest way to cut a PVC pipe neatly is to use a PVC pipe cutter which resembles a pair of pliers with a thick, extremely sharp blade affixed on one side.

How can we cut a metal pipe without a pipe cutter?

Users can use a reciprocating saw, hacksaw or steel-pipe tube cutter to cut a steel pipe. It functions similarly to a cutter for copper tubing.

We are here to help!

Looking for a part not listed here?